MAGASINER PAR CATÉGORIE
Les photos peuvent ne pas représenter des articles réels. Consultez le nom et les spécifications du produit pour tous les détails.
Affichage 1-24 sur 39368
Literature & Catalogs
- Gates TPU T5-AS Synchro-Power Roll Stock
Our advancements and expertise in material science, design engineering and process technologies allow Gates to develop electrically conductive flexible linear belts to avoid electrostatic load build-up during belt operation, especially important within explosive environments or working with electrostatic load-sensitive products.
View Literature - Gates TPU Synchro-Power WRAT10 Roll Stack
Designed with a fully encapsulated cord, Gates WRAT10. Synchro-Power belts prevent corrosion of cords and hidden contamination and are easy to clean.
View Literature - Gates TPU Posilace Mechanical Belt Fastening System
The PosiLace pin fastening system allows for fast, tool-free, belt installations for lightweight to medium load applications.
View Literature - Gates TPU PosiLace Welding Guidelines
The PosiLace splice provides a sanitation friendly means of joining belt without welding in the field. It is recommended for any food belt applications where sanitation is important and speed of installation helpful.
View Literature