1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Back to Knowledge Hub
Tom’s Toolbox - Lovejoy - RunRight® Self-Adjusting Tensioner
3,804
7 years ago
Lovejoy explains the benefits of the Run Right Self-Adjusting Tensioner and how to correctly install it. For more instructional videos on various products, please visit the MiHow2 section on www.motionindustries.com.
Manufacturers mentioned:
Lovejoy
Related Items
Slide 1 of 21
1329467
Loctite
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
MI ITEM
04335876
In stock
DOT Ship Hazard
$68.56
each
Sign in
for your price
Qty
Add to Cart
42272
ITW Professional Brands
Scrubs Wipes Hand Cleaner - Citrus Scent, Tub Container Type, Number of Wipes: 72
MI ITEM
02422830
In stock
$27.93
bucket
Sign in
for your price
Qty
Add to Cart
1329837
Loctite
Threadlocker - Medium, Blue, Anaerobic, 10 ml, Bottle
MI ITEM
04335875
In stock
$24.65
each
Sign in
for your price
Qty
Add to Cart
13005
Simple Green
All Purpose Cleaner - Concentrated, 1 gal, Plastic Bottle, Floral Scent
MI ITEM
02243805
In stock
$26.06
gallon
Sign in
for your price
Qty
Add to Cart
Slide 2 of 21
03020
CRC Industries Inc
Knock'er Loose® Penetrating Solvent, 13 Wt Oz
MI ITEM
02660007
In stock
DOT Ship Hazard
$17.15
each
Sign in
for your price
Qty
Add to Cart
475358
MSA
V-Gard Cap Style Hard Hat - Ratcheting Adjustment, Not Vented, Class: E Rating, Polyethylene Material, White Color
MI ITEM
03095066
In stock
$26.99
each
Sign in
for your price
Qty
Add to Cart
410RED PADLOCK
Master Lock
410RED PADLOCK
MI ITEM
02626725
In stock
$19.01
each
Sign in
for your price
Qty
Add to Cart
420
Master Lock
1 in Jaw Clearance Steel Lockout Hasp
MI ITEM
02520811
In stock
$7.96
each
Sign in
for your price
Qty
Add to Cart
Slide 3 of 21
37684
Loctite
Threadlocker - Medium, Blue, Anaerobic, 9 g, Stick
MI ITEM
02565597
In stock
$25.55
each
Sign in
for your price
Qty
Add to Cart
37087
Loctite
Threadlocker - Medium, Blue, Anaerobic, 19 g, Stick
MI ITEM
02565598
In stock
$53.91
each
Sign in
for your price
Qty
Add to Cart
13012
Simple Green
All Purpose Cleaner - Concentrated, 24 oz, Spray Trigger Bottle, Floral Scent
MI ITEM
02243808
In stock
$10.18
each
Sign in
for your price
Qty
Add to Cart
421
Master Lock
1-1/2 in Jaw Clearance Steel Lockout Hasp
MI ITEM
02246269
In stock
$9.29
each
Sign in
for your price
Qty
Add to Cart
Slide 4 of 21
13006
Simple Green
All Purpose Cleaner - Concentrated, 5 gal, Pail, Floral Scent
MI ITEM
02243806
In stock
$117.59
pail
Sign in
for your price
Qty
Add to Cart
LPF-1
Howard Leight by Honeywell
Max Lite Uncorded Earplugs - Uncorded, Disposable, 30 dB, Green Plug Color
MI ITEM
02394056
In stock
$0.25
pair
Sign in
for your price
Qty
Add to Cart
(Min 200)
(Minimum 200)
30023
3M
3M™ Hi-Strength Spray Adhesive 90, Clear, 24 fl oz Can (Net Wt 17.6 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
MI ITEM
01696253
In stock
DOT Ship Hazard
$41.39
cans
Sign in
for your price
Qty
Add to Cart
497A
Master Lock
Lockout Tag - Message: Danger - Do Not Operate, Styrene Material, Includes: Bag
MI ITEM
02626736
In stock
$26.82
each
Sign in
for your price
Qty
Add to Cart
Slide 5 of 21
85076
Klein Tools Inc
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 7 Piece Set
MI ITEM
03090007
In stock
$106.18
each
Sign in
for your price
Qty
Add to Cart
1329505
Loctite
Threadlocker - Medium, Blue, Anaerobic, 250 ml, Bottle
MI ITEM
04335877
In stock
DOT Ship Hazard
$238.16
each
Sign in
for your price
Qty
Add to Cart
03060
CRC Industries Inc
Screwloose® Super Penetrant, 11 Wt Oz
MI ITEM
00930025
In stock
DOT Ship Hazard
$12.42
each
Sign in
for your price
Qty
Add to Cart
410BLU
Master Lock
Lockout Padlock - Keyed Different, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Blue Color, 1-1/2 in Vertical Clearance
MI ITEM
02520813
In stock
$19.01
each
Sign in
for your price
Qty
Add to Cart
Slide 6 of 21
1616692
Loctite
Lubricant - 10 oz, Aerosol Can
MI ITEM
05349712
In stock
DOT Ship Hazard
$59.11
each
Sign in
for your price
Qty
Add to Cart
475359
MSA
V-Gard Cap Style Hard Hat - Ratcheting Adjustment, Not Vented, Class: E Rating, Polyethylene Material, Blue Color
MI ITEM
03930224
In stock
$26.99
each
Sign in
for your price
Qty
Add to Cart
463942
MSA
V-Gard Cap Style Hard Hat - Pinlock Adjustment, Not Vented, Class: E Rating, Polyethylene Material, White Color
MI ITEM
03095052
In stock
$16.29
each
Sign in
for your price
Qty
Add to Cart
410YLW
Master Lock
Lockout Padlock - Keyed Different, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Yellow Color, 1-1/2 in Vertical Clearance
MI ITEM
03098002
In stock
$19.01
each
Sign in
for your price
Qty
Add to Cart
Slide 7 of 21
MAT700
New Pig
Sorbent Pad -
MI ITEM
02422499
In stock
$117.58
bundle
Sign in
for your price
Qty
Add to Cart
0610000619128
Simple Green
Crystal Degreaser - Concentrated, 1 gal, Plastic Bottle, Unscented Scent
MI ITEM
02356305
In stock
$32.27
gallon
Sign in
for your price
Qty
Add to Cart
475360
MSA
V-Gard Cap Style Hard Hat - Ratcheting Adjustment, Not Vented, Class: E Rating, Polyethylene Material, Yellow Color
MI ITEM
03095068
In stock
$26.99
each
Sign in
for your price
Qty
Add to Cart
410GRN
Master Lock
Lockout Padlock - Keyed Different, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Green Color, 1-1/2 in Vertical Clearance
MI ITEM
02626717
In stock
$19.01
each
Sign in
for your price
Qty
Add to Cart
Slide 8 of 21
DCK280C2
Dewalt
Combination Power Tool Kit - Cordless, 20 V, Number of Pieces: 2
MI ITEM
04815576
Available - Factory Order
DOT Ship Hazard
Quote Required
Qty
Add to Cart
For Quote
0610001219024
Simple Green
Crystal Degreaser - Concentrated, 24 oz, Spray Trigger Bottle, Unscented Scent
MI ITEM
03130922
In stock
$12.60
each
Sign in
for your price
Qty
Add to Cart
90985
ITW Professional Brands
Disinfectant Cleaning Wipe - Blossom Scent, Number of Wipes: 85
MI ITEM
02517719
In stock
$15.78
each
Sign in
for your price
Qty
Add to Cart
0600000119005
Simple Green
Crystal Degreaser - Concentrated, 5 gal, Pail, Unscented Scent
MI ITEM
02356306
In stock
$138.35
pail
Sign in
for your price
Qty
Add to Cart
Slide 9 of 21
410ORJ
Master Lock
Lockout Padlock - Keyed Different, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Orange Color, 1-1/2 in Vertical Clearance
MI ITEM
02626724
In stock
$19.01
each
Sign in
for your price
Qty
Add to Cart
475363
MSA
V-Gard Cap Style Hard Hat - Ratcheting Adjustment, Not Vented, Class: E Rating, Polyethylene Material, Red Color
MI ITEM
03095071
In stock
$26.99
each
Sign in
for your price
Qty
Add to Cart
1537780
Loctite
Pipe Thread Sealant - 1 pt, Brush Top Can, White Color
MI ITEM
01510538
In stock
DOT Ship Hazard
$55.55
each
Sign in
for your price
Qty
Add to Cart
475361
MSA
V-Gard Cap Style Hard Hat - Ratcheting Adjustment, Not Vented, Class: E Rating, Polyethylene Material, Orange Color
MI ITEM
03095069
In stock
$26.99
each
Sign in
for your price
Qty
Add to Cart
Slide 10 of 21
32820
Ridgid
Tube, Pipe or Conduit Cutter -
MI ITEM
03094718
In stock
$377.63
each
Sign in
for your price
Qty
Add to Cart
5109S
Klein Tools Inc
Tool Bag - Canvas Material, Not Water Resistant, Black
MI ITEM
03089926
In stock
$97.42
each
Sign in
for your price
Qty
Add to Cart
MAT235
New Pig
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 150 ft Long, 17.4 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM
02204691
In stock
$259.82
bag
Sign in
for your price
Qty
Add to Cart
463943
MSA
V-Gard Cap Style Hard Hat - Pinlock Adjustment, Not Vented, Class: E Rating, Polyethylene Material, Blue Color
MI ITEM
03095053
In stock
$16.29
each
Sign in
for your price
Qty
Add to Cart
Slide 11 of 21
03007
CRC Industries Inc
3-36® Multi-Purpose Lubricant & Corrosion Inhibitor, 16 Fl Oz
MI ITEM
02238695
In stock
$14.92
each
Sign in
for your price
Qty
Add to Cart
410KABLU
Master Lock
Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Blue Color, 1-1/2 in Vertical Clearance
MI ITEM
04224195
In stock
$20.38
each
Sign in
for your price
Qty
Add to Cart
463944
MSA
V-Gard Cap Style Hard Hat - Pinlock Adjustment, Not Vented, Class: E Rating, Polyethylene Material, Yellow Color
MI ITEM
03095054
In stock
$16.29
each
Sign in
for your price
Qty
Add to Cart
86127
Ridgid
Tube, Pipe or Conduit Cutter -
MI ITEM
03094839
In stock
$65.53
pack
Sign in
for your price
Qty
Add to Cart
Slide 12 of 21
32870
Ridgid
Tube, Pipe or Conduit Cutter -
MI ITEM
03094722
In stock
$426.85
each
Sign in
for your price
Qty
Add to Cart
MAT284
New Pig
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 80 ft Long, 9.2 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM
02587768
In stock
$153.77
box
Sign in
for your price
Qty
Add to Cart
AC-QC2/3XLGN
Miller by Honeywell
Harness - Polyester Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Green Color, X-Large/XX-Large Size, 400 lb Weight Capacity
MI ITEM
05763415
Available - Factory Order
$626.81
each
Sign in
for your price
Qty
Add to Cart
427
Master Lock
Labeled Lockout Hasp, Snap-On, 5 Lock
MI ITEM
02626636
In stock
$23.00
each
Sign in
for your price
Qty
Add to Cart
Slide 13 of 21
1330333
Loctite
Threadlocker - Medium, Blue, Anaerobic, 1 L, Bottle
MI ITEM
04429640
In stock
DOT Ship Hazard
$689.53
each
Sign in
for your price
Qty
Add to Cart
AC-QC/S/MGN
Miller by Honeywell
Full Body Harness, Universal, , 400lbs., Black/Green
MI ITEM
05763427
Available - Factory Order
$626.81
each
Sign in
for your price
Qty
Add to Cart
8413DPF
Master Lock
Python Adjustable Cable Lock - 6ft - Braided Steel - Black/Yellow
MI ITEM
02467917
Available - Factory Order
$46.59
each
Sign in
for your price
Qty
Add to Cart
82242
3M
3M™ Foam Fast Spray Adhesive 74, Orange, 24 fl oz Can (Net Wt 16.9 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
MI ITEM
02635471
In stock
DOT Ship Hazard
$50.27
each
Sign in
for your price
Qty
Add to Cart
Slide 14 of 21
42230
ITW Professional Brands
Scrubs Hand Cleaner Wipe - Tub, Citrus Scent, White Color, 30 Count
MI ITEM
03276789
Available - Factory Order
$14.09
each
Sign in
for your price
Qty
Add to Cart
410KARED
Master Lock
Lockout Padlock - Keyed Alike, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Red Color, 1-1/2 in Vertical Clearance
MI ITEM
04255819
Available - Factory Order
$20.38
each
Sign in
for your price
Qty
Add to Cart
03024
CRC Industries Inc
Knock'er Loose® Penetrating Solvent, 13 Fl Oz
MI ITEM
02978866
In stock
$18.71
each
Sign in
for your price
Qty
Add to Cart
463947
MSA
V-Gard Cap Style Hard Hat - Pinlock Adjustment, Not Vented, Class: E Rating, Polyethylene Material, Red Color
MI ITEM
03095057
In stock
$16.29
each
Sign in
for your price
Qty
Add to Cart
Slide 15 of 21
D257-4C
Klein Tools Inc
Wire Cutter - Spring Return, 4-1/4 in Overall Length
MI ITEM
04188655
In stock
$68.83
each
Sign in
for your price
Qty
Add to Cart
1483BP410
Master Lock
Lockout Station - Equipped, 15-1/2 in High, 22 in Wide, Language: English
MI ITEM
03518074
In stock
$469.60
each
Sign in
for your price
Qty
Add to Cart
32840
Ridgid
Tube, Pipe or Conduit Cutter -
MI ITEM
03094720
In stock
$981.73
each
Sign in
for your price
Qty
Add to Cart
KIT220
New Pig
Sorbent or Chemical Clean-Up Kit - Bag, Application: Universal, 9 gal Absorbent Capacity per Kit
MI ITEM
02422216
Available - Factory Order
$190.89
kit
Sign in
for your price
Qty
Add to Cart
Slide 16 of 21
32830
Ridgid
Tube, Pipe or Conduit Cutter -
MI ITEM
03094719
In stock
$665.18
each
Sign in
for your price
Qty
Add to Cart
DCK211S2
Dewalt
Combination Power Tool Kit - Cordless, 12 V, Number of Pieces: 2
MI ITEM
04551899
Available - Factory Order
DOT Ship Hazard
Quote Required
Qty
Add to Cart
For Quote
42201
ITW Professional Brands
Scrubs Hand Cleaner Wipe - Pouch, Citrus Scent, White Color, 1 Count
MI ITEM
02422886
Available - Factory Order
$0.78
each
Sign in
for your price
Qty
Add to Cart
(Min 100)
(Minimum 100)
3010200614010
Simple Green
Degreaser or Multipurpose Cleaner - Concentrated, 1 gal, Plastic Bottle, Lemon Scent
MI ITEM
05870323
In stock
$26.06
each
Sign in
for your price
Qty
Add to Cart
Slide 17 of 21
6321
Master Lock
Keyed Padlock - Hidden Shackle, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM
02626674
In stock
$49.59
each
Sign in
for your price
Qty
Add to Cart
6230
Master Lock
Lockout Padlock - Keyed Different, Steel Material, Chrome Plated Finish/Coating, Alloy Steel Shackle Material, 7/16 in Shackle Diameter, 1-1/8 in Vertical Clearance
MI ITEM
02247554
Available - Factory Order
$48.25
each
Sign in
for your price
Qty
Add to Cart
MAT702
New Pig
Sorbent Mat -
MI ITEM
02422500
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
67541
Loctite
Retaining Compound - Green, 250 ml, Bottle
MI ITEM
00773678
Available - Factory Order
$316.96
each
Sign in
for your price
Qty
Add to Cart
Slide 18 of 21
6840KA-11G100
Master Lock
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Boron Alloy, Body Material: Brass
MI ITEM
02626765
Available - Factory Order
$38.66
each
Sign in
for your price
Qty
Add to Cart
1458VE410
Master Lock
Group Safety Lockout Kit - Valve & Electrical Focus with Zenex™ Thermoplastic Padlocks
MI ITEM
02626691
Available - Factory Order
$653.67
each
Sign in
for your price
Qty
Add to Cart
6327
Master Lock
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 7/16 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM
02626675
In stock
$67.65
each
Sign in
for your price
Qty
Add to Cart
2640LSM LUBRI-LITH SYN M NLGI #2 GREASE
Lubri-Loy
2640LSM LUBRI-LITH SYN M NLGI #2 GREASE
MI ITEM
04667139
Supplier Network
$676.53
each
Sign in
for your price
Qty
Add to Cart
Slide 19 of 21
6325 SECURITY PADLOCK
Master Lock
6325 SECURITY PADLOCK
MI ITEM
02246263
In stock
$58.66
each
Sign in
for your price
Qty
Add to Cart
AC-QC/UGN
Miller by Honeywell
Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Black, Green, Lime Color, Large/X-Large Size, 400 lb Weight Capacity
MI ITEM
05537242
In stock
$599.61
each
Sign in
for your price
Qty
Add to Cart
28635
Kimberly Clark
Safety Glasses - Scratch Resistant, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM
05257072
In stock
$37.62
each
Sign in
for your price
Qty
Add to Cart
GG504TSHIELD
Pyramex Safety
Safety Goggle -
MI ITEM
05490049
In stock
$31.69
each
Sign in
for your price
Qty
Add to Cart
Slide 20 of 21
54334
Kimberly Clark
KleenGuard* G10 Flex* Nitrile Gloves (54334) - L Packaging:100 Gloves / Box, 10 Boxes / Case, 1000 Gloves/Case
MI ITEM
05553080
In stock
$24.04
box
Sign in
for your price
Qty
Add to Cart
54335
Kimberly Clark
KleenGuard* G10 Flex* Nitrile Gloves (54335) - XL Packaging:90 Gloves / Box, 10 Boxes / Case, 900 Gloves/Case
MI ITEM
05553081
In stock
$24.04
box
Sign in
for your price
Qty
Add to Cart
3010001214002
Simple Green
Degreaser or Multipurpose Cleaner - Concentrated, 24 oz, Spray Trigger Bottle, Lemon Scent
MI ITEM
05070396
In stock
$10.18
each
Sign in
for your price
Qty
Add to Cart
54333
Kimberly Clark
KleenGuard* G10 Flex* Nitrile Gloves (54333) - M Packaging:100 Gloves / Box, 10 Boxes / Case, 1000 Gloves/Case
MI ITEM
05553079
Available - Factory Order
$24.04
box
Sign in
for your price
Qty
Add to Cart
Slide 21 of 21
54332
Kimberly Clark
KleenGuard* G10 Flex* Nitrile Gloves (54332) - S Packaging:100 Gloves / Box, 10 Boxes / Case, 1000 Gloves/Case
MI ITEM
05553078
Available - Factory Order
$24.04
box
Sign in
for your price
Qty
Add to Cart
Previous
Next