1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Back to Knowledge Hub
MiHow2 - McGill - Cam Follower Installation
13,150
7 years ago
McGill demonstrates how to mount a cam follower and review some dos and don'ts for your field work.
Manufacturers mentioned:
McGill
Products Demonstrated
Related Items
Slide 1 of 21
L0813-054MI
Lubriplate Lubricants Co
PGO-FGL Series Penetrant or Multipurpose Lubricant - Food Grade, 1 qt, Bottle
MI ITEM
05907844
In stock
$44.39
each
Sign in
for your price
Qty
Add to Cart
22220 E
SKF
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, CN
MI ITEM
00063427
In stock
$1,002.53
each
Sign in
for your price
Qty
Add to Cart
22320 EK/C3
SKF
Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Tapered 1:12 Bore, C3
MI ITEM
00065198
In stock
$1,715.66
each
Sign in
for your price
Qty
Add to Cart
23303
Williams Tools
Locking Pliers - Serrated, 10 in Overall Length
MI ITEM
03132140
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
Slide 2 of 21
PL-57C
Williams Tools
Wire Cutter - No Spring Return, 7-1/4 in Overall Length
MI ITEM
02341489
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
21210
3M
3M™ Super 77™ Multipurpose Spray Adhesive, 24 fl oz Can (Net Wt 16.75 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
MI ITEM
02635082
In stock
DOT Ship Hazard
$31.80
cans
Sign in
for your price
Qty
Add to Cart
82242
3M
3M™ Foam Fast Spray Adhesive 74, Orange, 24 fl oz Can (Net Wt 16.9 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
MI ITEM
02635471
In stock
DOT Ship Hazard
$50.27
each
Sign in
for your price
Qty
Add to Cart
00051115647772
3M
3M™ Specialty High Temperature Masking Tape 501+, Tan, 72 mm x 55 m, 7.3 mil, 12 per case
MI ITEM
05578917
Available - Factory Order
$45.22
roll
Sign in
for your price
Qty
Add to Cart
Slide 3 of 21
30023
3M
3M™ Hi-Strength Spray Adhesive 90, Clear, 24 fl oz Can (Net Wt 17.6 oz), 12/Case, NOT FOR SALE IN CA AND OTHER STATES
MI ITEM
01696253
In stock
DOT Ship Hazard
$41.39
cans
Sign in
for your price
Qty
Add to Cart
46457
3M
3M™ Particulate Respirator 8210, N95 160 EA/Case
MI ITEM
02637278
In stock
$1.92
each
Sign in
for your price
Qty
Add to Cart
(Min 20)
(Minimum 20)
1VL34X5/8
Browning
1046366 Variable Pitch Sheave - VL Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 3.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM
00732856
In stock
$77.75
each
Sign in
for your price
Qty
Add to Cart
1VP50X5/8
Browning
1045418 Variable Pitch Sheave - VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.6250 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM
00733011
In stock
$100.17
each
Sign in
for your price
Qty
Add to Cart
Slide 4 of 21
CEM3587T
Baldor-Reliance
General Purpose Motor - 3 ph, 2 hp, 1800 rpm, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Footed/C-Face Flange Mount
MI ITEM
00531927
In stock
$2,055.55
each
Sign in
for your price
Qty
Add to Cart
DCS380P1
Dewalt
Reciprocating Saw Kit - Variable Speed, 3000 spm Maximum Speed, 1-1/8 in Stroke Length
MI ITEM
06139970
In stock
DOT Ship Hazard
$375.13
each
Sign in
for your price
Qty
Add to Cart
DCF885C2
Dewalt
Cordless Impact Driver - Pistol Grip, 20 V, 1/4 in Chuck Size
MI ITEM
04815574
In stock
DOT Ship Hazard
$260.87
each
Sign in
for your price
Qty
Add to Cart
DWM120
Dewalt
Max Speed: 350sfpm, Maximum Depth of Cut: 5 (Round)", 5 x 4-3/4 (Rectangular)", Variable Speed
MI ITEM
03920457
In stock
$395.46
each
Sign in
for your price
Qty
Add to Cart
Slide 5 of 21
MAT32100
New Pig
Grippy Sorbent Mat - Not Perforated, Polypropylene Material, Blue Color, 32 in Wide, 100 ft Long, Up to 10.5 gal/roll Absorbent Capacity per Package, 1 Per Package
MI ITEM
04823012
In stock
$447.18
roll
Sign in
for your price
Qty
Add to Cart
64926
3M
Scotch-Brite™ 7447 PRO Hand Pad, 6 in x 9 in, 20 pads per box, 3 boxes per case
MI ITEM
05827194
In stock
$2.58
each
Sign in
for your price
Qty
Add to Cart
DCL040
Dewalt
Handheld - LED Bulb, 110 lm Maximum Light Output, Black/Yellow Body Color
MI ITEM
04815586
In stock
$92.54
each
Sign in
for your price
Qty
Add to Cart
MAT3223
New Pig
Mat Sorbent Walkway Roll, Application: Universal, Absorbent Capacity per Package: 13gal, Color: Gray
MI ITEM
04983036
In stock
$438.34
roll
Sign in
for your price
Qty
Add to Cart
Slide 6 of 21
WIP231
New Pig
PR40 All Purpose Wipers - Treated, Cellulose w/ Adhesive Binder, Box Container Type, Number of Wipes: 75
MI ITEM
02422719
In stock
$13.36
box
Sign in
for your price
Qty
Add to Cart
MAT284
New Pig
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 16 in Wide, 80 ft Long, 9.2 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM
02587768
In stock
$153.77
box
Sign in
for your price
Qty
Add to Cart
BX38
Browning
BX38 V-Belts - BX Section, 1 Band, 41.0000 in Outside Length, Cogged, Gripnotch, Cogged Construction
MI ITEM
00719630
In stock
$25.00
each
Sign in
for your price
Qty
Add to Cart
1002CF3
CDI Torque Products
Computorq3 Electornic Torque Wrench - Digital, 3/8 in Drive, 10 to 100 ft-lbs, ±2 % - CW | ±3 % - CCW Accuracy
MI ITEM
03189993
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
Slide 7 of 21
WS-1168RCF
Williams Tools
Combination Wrench Set - 8 PC, Combination Type, Plain Handle Style
MI ITEM
03459584
Available - Factory Order
$243.71
each
Sign in
for your price
Qty
Add to Cart
DRM1125
New Pig
Drum Funnel - 11.2500 in Diameter, Height: 13 in
MI ITEM
05897774
In stock
$759.77
each
Sign in
for your price
Qty
Add to Cart
1228RC
Williams Tools
Combination Wrench - Imperial, Chrome, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 11-13/32 in
MI ITEM
03459806
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
H 5/8 CLEAR PK
Browning
H 5/8 CLEAR PK Split Taper Bushings - H Series, 0.6250 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Material: Sintered Steel or Ductile Iron
MI ITEM
04172955
Available - Factory Order
$32.30
each
Sign in
for your price
Qty
Add to Cart
Slide 8 of 21
1226RC
Williams Tools
Combination Wrench - Imperial, Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 10-1/2 in
MI ITEM
03459746
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
50605
Williams Tools
Drive Socket and Screwdrivers and Pliers Set -
MI ITEM
02990867
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
PLR412
New Pig
DrainBlocker Grate Guard - Application: Chemicals, 5/16 in H, Material: 6" (Diameter)
MI ITEM
05234128
In stock
$356.28
each
Sign in
for your price
Qty
Add to Cart
1002CASG
CDI Torque Products
Torque Wrench - Electronic, 3/8 in Drive, 5 to 100 ft-lbs, ±2 % Accuracy
MI ITEM
06126881
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
Slide 9 of 21
AK46H CLEAR PK
Browning
AK46H CLEAR PK V-Belt Pulleys - 4L or A, 3L Belt Section, 1 Groove, 3.8600 in (3L) 4.4000 in (A) Pitch Dia., 4.4500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM
04172934
Available - Factory Order
$84.69
each
Sign in
for your price
Qty
Add to Cart
2535L-TH
[email protected]
BAHCO MAGNETC PICK-UP TOOL
Williams Tools
2535L-TH
[email protected]
BAHCO MAGNETC PICK-UP TOOL
MI ITEM
06216531
Available - Factory Order
$114.69
each
Sign in
for your price
Qty
Add to Cart
5220B
Kennedy Manufacturing
TOOL BOX WITH TRAY
MI ITEM
02621147
Available - Factory Order
$250.23
each
Sign in
for your price
Qty
Add to Cart
GRP001 GRIPPY INSTALLATION TOOL
New Pig
GRP001 GRIPPY INSTALLATION TOOL
MI ITEM
06547117
In stock
$63.63
each
Sign in
for your price
Qty
Add to Cart
Slide 10 of 21
KG080AR0-RBC
RBC Bearings
Thin-Section Ball Bearing - 8.0000 in Bore, 10.0000 in OD, 1.0000 in Width, Open, Without Snap Ring, C0
MI ITEM
00111080
Available - Factory Order
$3,120.35
each
Sign in
for your price
Qty
Add to Cart
KIT420
New Pig
Sorbent or Chemical Clean-Up Kit - Bag, Application: Oil Only, 10 gal Absorbent Capacity per Kit
MI ITEM
02422304
In stock
$316.38
kit
Sign in
for your price
Qty
Add to Cart
31214
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598656
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
BSAMBN601QR
Browning
Speed Reducer Motor Base - 48-56 Frame, Steel Material, 9.5000 in Overall Length
MI ITEM
06164072
Available - Factory Order
$368.75
each
Sign in
for your price
Qty
Add to Cart
Slide 11 of 21
9414/L
Protective Industrial Products Inc
Ironcat® Premium Grade Top Grain Drivers Glove with Shoulder Split Cowhide Leather Back - Keystone Thumb
MI ITEM
06590347
Available - Factory Order
$12.65
each
Sign in
for your price
Qty
Add to Cart
86550/XL
Protective Industrial Products Inc
IRONCAT, Premium Heavy Duty Goatskin Palm, Spandex Back SIZE XL-Black
MI ITEM
05896446
In stock
$15.91
pair
Sign in
for your price
Qty
Add to Cart
31216
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598657
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
31220
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598659
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
Slide 12 of 21
1210RCF
Williams Tools
Combination Wrench - Imperial, Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 5-1/2 in
MI ITEM
03459659
Available - Factory Order
$25.81
each
Sign in
for your price
Qty
Add to Cart
86550/L
Protective Industrial Products Inc
IRONCAT, Premium Heavy Duty Goatskin Palm, Spandex Back SIZE L-Black
MI ITEM
05896445
In stock
$15.91
each
Sign in
for your price
Qty
Add to Cart
31218
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598658
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
31224
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598661
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
Slide 13 of 21
S4114 BELT SLEEVES
Browning
S4114 BELT SLEEVES
MI ITEM
04061752
Available - Factory Order
$1.06
each
Sign in
for your price
Qty
Add to Cart
DD4020B6
Dewalt
Colbalt Jobber Length Drill Bit - 5/16 in, Cobalt Material, 4-1/2 in OAL
MI ITEM
04551930
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
31212
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598655
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
86550/S
Protective Industrial Products Inc
IRONCAT, Premium Heavy Duty Goatskin Palm, Spandex Back SIZE-S Black
MI ITEM
05896443
Available - Factory Order
$15.91
each
Sign in
for your price
Qty
Add to Cart
Slide 14 of 21
808061 RESPIRATOR HALF FACE LG HYCAR
MSA
808061 RESPIRATOR HALF FACE LG HYCAR
MI ITEM
04278075
Available - Factory Order
$107.57
each
Sign in
for your price
Qty
Add to Cart
31222
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598660
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
PLP500
New Pig
Granular or Loose Sorbent - Co-Polymer Proprietary Blend, 2 lb
MI ITEM
05917674
In stock
$579.74
each
Sign in
for your price
Qty
Add to Cart
8225-TH
Bahco Tools
Bahco Tools 8225-TH SLIP JOINT PLIER 8225
MI ITEM
06216885
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
Slide 15 of 21
9074/M
Protective Industrial Products Inc
Welding Gloves, 10-3/4inL, M, Kevlar(R), PR
MI ITEM
06157493
Available - Factory Order
$52.98
each
Sign in
for your price
Qty
Add to Cart
9074/L
Protective Industrial Products Inc
Welding Gloves, 10-3/4inL, M, Kevlar(R), PR
MI ITEM
06157494
Available - Factory Order
$52.98
each
Sign in
for your price
Qty
Add to Cart
9074/XL
Protective Industrial Products Inc
IRONCAT Grain Buffalo, Hi-Vis Utility Glove, Kevlar Sewn SIZE-XL Hi-Vis Green
MI ITEM
06157495
Available - Factory Order
$52.98
each
Sign in
for your price
Qty
Add to Cart
9074/2XL
Protective Industrial Products Inc
IRONCAT Grain Buffalo, Hi-Vis Utility Glove, Kevlar Sewn SIZE-2XL Hi-Vis Green
MI ITEM
06157496
Available - Factory Order
$52.98
each
Sign in
for your price
Qty
Add to Cart
Slide 16 of 21
31210
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598654
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
31226
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598662
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
31228
Williams Tools
Non-Impact Socket - Imperial, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM
04598663
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
86550/M
Protective Industrial Products Inc
IRONCAT, Premium Heavy Duty Goatskin Palm, Spandex Back SIZE-M Black
MI ITEM
05896444
Available - Factory Order
$15.91
each
Sign in
for your price
Qty
Add to Cart
Slide 17 of 21
86550/2XL
Protective Industrial Products Inc
IRONCAT, Premium Heavy Duty Goatskin Palm, Spandex Back SIZE 2XL-Black
MI ITEM
05896447
Available - Factory Order
$15.91
each
Sign in
for your price
Qty
Add to Cart
MAT240
New Pig
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 20 in Long, 22 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM
02394014
In stock
$201.50
box
Sign in
for your price
Qty
Add to Cart
PLP201
New Pig
Lite-Dri Granular or Loose Sorbent - Recycled Fiber Sorbent, 22 lb, Bag, Fluids Absorbed: Coolants, Oils, Solvents, Water
MI ITEM
01305087
In stock
$67.17
bag
Sign in
for your price
Qty
Add to Cart
0610000619128
Simple Green
Crystal Industrial Cleaner Degreaser - Concentrated, 1 gal, Plastic Bottle, Unscented Scent
MI ITEM
02356305
In stock
$32.27
gallon
Sign in
for your price
Qty
Add to Cart
Slide 18 of 21
13351
Simple Green
Towel - Canister, White Color, 10 in Wide, 12 in Long, 75 Per Container
MI ITEM
02356309
In stock
$22.15
each
Sign in
for your price
Qty
Add to Cart
1218RC
Williams Tools
Combination Wrench - Imperial, Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 7-3/8 in
MI ITEM
02864532
In stock
$29.80
each
Sign in
for your price
Qty
Add to Cart
1216RC
Williams Tools
Combination Wrench - Imperial, Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in
MI ITEM
02864531
In stock
$27.93
each
Sign in
for your price
Qty
Add to Cart
1224RC
Williams Tools
Combination Wrench - Imperial, Chrome, 3/4 in Box End Wrench Size, 3/4 in Open End Wrench Size, 9-3/4 in
MI ITEM
02864535
In stock
Quote Required
Qty
Add to Cart
For Quote
Slide 19 of 21
B-52EHA
Williams Tools
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 8 in Overall Length
MI ITEM
02341088
In stock
$58.45
each
Sign in
for your price
Qty
Add to Cart
1214RC
Williams Tools
Combination Wrench - Imperial, Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 6-5/8 in
MI ITEM
02864530
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
SDR-24
Williams Tools
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 7-7/8 in
MI ITEM
02341526
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
1212RC
Williams Tools
Combination Wrench - Imperial, Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-1/4 in
MI ITEM
02864529
In stock
Quote Required
Qty
Add to Cart
For Quote
Slide 20 of 21
1222RC
Williams Tools
Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9 in
MI ITEM
02864534
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
1220RC
Williams Tools
Combination Wrench - Imperial, Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 8-7/32 in
MI ITEM
02864533
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
SDP-1-3
Williams Tools
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-1/4 in
MI ITEM
02341535
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
1002NMRMHSS
CDI Torque Products
Torque Wrench - Micrometer, 3/8 in Drive, 14.8 to 73.8 ft-lbs, ±3 % - CW | ±4 % - CCW Accuracy
MI ITEM
02719431
Available - Factory Order
$252.40
each
Sign in
for your price
Qty
Add to Cart
Slide 21 of 21
1-143-08-1-2
Bahco Tools
American Pattern File - Mill Shape, Single Cut, 200 mm Length
MI ITEM
02339514
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
WSB-56F
Williams Tools
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 36 PC, Flex Joint, Standard Deep, Standard Straight Shaft Style, 3/8 in Drive Size, 12 PT, 8 PT Socket Points, Non-Impact
MI ITEM
02380802
Available - Factory Order
$1,132.59
each
Sign in
for your price
Qty
Add to Cart
501-I-DTT
CDI Torque Products
Torque Wrench Torque Tester - 0.56 to 5.65 (Measuring Range) N·m, 1/4 (Drive Size) in, 5 to 50 (Measuring Range) in·lb, 5.76 to 57.60 (Measuring Range) kg·cm Size, For Use With; Electronic Torque Wrench
MI ITEM
02719181
Available - Factory Order
$3,955.29
each
Sign in
for your price
Qty
Add to Cart
Previous
Next