NOT THE POWER.
CUT THE CORD,
There is more than one advantage to FLEXVOLT™ powered tools!
This is the PERFECT time to add to your DEWALT collection!
DEWALT’s Perform and Protect™ tools are designed to provide a high level of one or more of the following: OSHA compliant dust control systems, lower vibration, E-clutch® System, and Power Loss Reset™ without sacrificing performance.
These tools are your first line of Defense™!
Your account
Sign In I Register
Locations
Knowledge Hub
CUSTOMER SERVICE
RESOURCES
COMPANY INFORMATION
Mon - Fri 7 a.m. to 5 p.m.
Sat - Sun Closed
Copyright © 2001 - 2021 Motion Industries, Inc - All Rights Reserved. Legal Disclaimer , Privacy Policy , Terms and Conditions , P2MRO Terms and Conditions , Provide Feedback
Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Copyright © 2001 - 2021 Motion Industries, Inc. - All Rights Reserved. Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Your account
Sign In I Register
FLEXVOLT™ POWER TOOLS
Reducing shock and increasing safety.
DCH481X2
DEWALT
FLEXVOLT®MAX* SDS MAX Combination Hammer Kit - Side Handle Handle Style, 60 V, 540 rpm Maximum Speed
MI ITEM NUMBER
07473676
The Occupational Safety and Health Administration (OSHA) has issued a final rule to curb lung cancer, silicosis, chronic obstructive pulmonary disease and kidney disease in America’s workes by limiting their exposure to respirable crystalline silica. This rule requires engineering control to keep workers from breathing silica dust.
Are You Compliant?
FLEXVOLT™ BATTERIES
Lots of power, lots of options.
DCB606
DEWALT
FLEXVOLT™ - Lithium-Ion, 20 V Nominal Voltage, 6.0 AH
MI ITEM NUMBER
07145633
DCB609-2
DEWALT
MAX* FLEXVOLT Rechargable Battery Pack (2) - Lithium-Ion, 20V/60 V Nominal Voltage, 9.0 Ah
MI ITEM NUMBER
07473675
DCB609
DEWALT
FlexVolt™ Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 9 AH
MI ITEM NUMBER
07294019
BATTERY CHARGERS
The key element that keeps you going all day long and into the night.
DCB118
DEWALT
FLEXVOLT™ Fan Cooled Fast Charger - Lithium-Ion Battery
MI ITEM NUMBER
07145630
DCB1800B
DEWALT
Portable PowerStation and Parallel Battery Charger - 1800 W Rated AC Output, 30 Amp Max Current (120V/240V)
MI ITEM NUMBER
07145636
DCB115
DEWALT
MAX* Battery Charger - Lithium-Ion Battery, Output Voltage: 12 to 20 V, 20 V Supply Voltage, DCB206
MI ITEM NUMBER
06952116
DCK299D1T1
DEWALT
FLEXVOLT™ Hammer & Impact Kit - Cordless, 20 V, Number of Pieces: 9
MI ITEM NUMBER
07145689
DCD460T1
DEWALT
FLEX VOLT™ VSR Stud and Joist Drill Kit with E-Clutch® System - 1/2 in Chuck Size, Keyed, 60 V
MI ITEM NUMBER
07145671
DCS388T2
DEWALT
FLEXVOLT™ Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 1-1/8 in Stroke Length
MI ITEM NUMBER
07145649
Don't Miss Great Promotions On DEWALT Products NOW!