Your account

Sign In I Register

Locations

Knowledge Hub

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2021 Motion Industries, Inc. - All Rights Reserved.  Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

Reliable performance.
Increase life.
Reduce costs.

MOTORS FOR THE TOUGHEST CONDITIONS

CRUSHER DUTY

SEVERE DUTY XT

IEEE 841XL

The XT series motors give you off-the-shelf features that help your severe-duty applications perform safely and reliably. XT motors are manufactured locally by the world’s #1 NEMA motors manufacturer. 

Features:

  • Robust cast-iron frame construction
  • Compatible with ABB Ability™ smart sensor for condition monitoring 
  • IP54 ingress protection 
  • Laser-etched nameplate 
  • Multicolor leads for ease of connection 
  • Suitable for inverter use per NEMA MG1 Part 31.4.4.2 
  • Division 2, Class I, Groups A/B/C/D markings on nameplate 
  • Sealed bearings through 250 frame
  • Designed for longevity with a 3-year warranty 

The IEEE 841XL P-base vertical solid shaft motors have lower vibration and superior positive bearing lubrication, which makes this the ideal motor for your severe-duty pumping applications.   

Crusher Duty motors are designed for belt-driven rock crushers, pellet mills, and other applications requiring motors rated for high starting and peak torques.

Features:

  • Designed with all-cast-iron construction, IP55 enclosures through L449 frames, and IP66 enclosures for 586-8 frames
  • 1.25 through 100 hp and 1.15 for more than 100 hp allows for operation during peak loading conditions
  • Designs reduce the total cost of ownership and increase flexible operation with NEMA Premium® Efficient designs capable of running DOL (direct on line) or with VSD (variable speed drive)
  • High-torque NEMA Design A, exceeds NEMA Design C torques

Features:


  • Patented PLS (positive lubrication system) for bearing longevity
  • Stainless steel nameplates and drains
  • Meets and exceeds IEEE 841 and IEEE 45
  • Locked bearing to allow mounting in any configuration
  • Super-E® NEMA Premium® efficiency
  • Corrosion-resistant epoxy finish

Mi ITEM NUMBER
01982086

  • Severe Duty - IEEE 841 Motor
  • 3 ph 
  • 5 hp
  • 1800 rpm
  • 460 V
  • 184T Frame
  • TEFC Enclosure
  • 60 Hz

ECP83665T-4

Shop Motor

Mi ITEM NUMBER
02460232

  • Severe Duty - IEEE 841 Motor
  • 3 ph 
  • 10 hp
  • 1800 rpm
  • 460 V
  • 215T Frame
  • TEFC Enclosure
  • 60 Hz

CECP83774T-4

Shop Motor

Mi ITEM NUMBER
00548458

  • Severe Duty - IEEE 841 Motor
  • 3 ph 
  • 15 hp
  • 1800 rpm
  • 460 V
  • 254T Frame
  • TEFC Enclosure
  • 60 Hz

ECP82333T-4

Shop Motor

Mi ITEM NUMBER
02300816

  • Severe Duty - IEEE 841 Motor
  • 3 ph 
  • 20 hp
  • 1800 rpm
  • 460 V
  • 256T Frame
  • TEFC Enclosure
  • 60 Hz

ECP84106T-4

Shop Motor
<>

SHOP BALDOR-RELIANCE MOTORS:

Shop Baldor-Reliance® Motors

GENERAL SEVERE DUTY

Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications. 

Safer installation:

  • Rugged lifting provisions
  • Oversized conduit box

Safer connection:

  • Clamp-type grounding lug
  • Permanently labeled color leads

Safer operation:

  • Division 2 for hazardous location
  • Lead separators on all severe-duty ratings protect against shorts and abrasion of power leads 
  •  ABB Ability™ smart sensor for motors provides touch-free condition monitoring 

ECP3587T

Mi ITEM NUMBER
02719809

Shop Motor
  • Severe Duty Motor
  • 3 ph
  • 2 hp
  • 1800 rpm
  • 208-230/460 V
  • 145T Frame
  • TEFC Enclosure
  • 60 Hz

Mi ITEM NUMBER
03738264

  • Severe Duty Motor
  • 3 ph
  • 5 hp
  • 1800 rpm
  • 208-230/460 V
  • 184T Frame
  • TEFC Enclosure
  • 60 Hz

ECP3665T

Shop Motor

Mi ITEM NUMBER
02791527

  • Severe Duty Motor
  • 3 ph
  • 10 hp
  • 1800 rpm
  • 208-230/460 V
  • 215T Frame
  • TEFC Enclosure
  • 60 Hz

ECP3774T

Shop Motor

Mi ITEM NUMBER
02791528

  • Severe Duty Motor
  • 3 ph 
  • 15 hp
  • 1800 rpm
  • 208-230/460 V
  • 254T Frame
  • TEFC Enclosure
  • 60 Hz

ECP2333T

Shop Motor
><

Exceptional performance & longer life in the most extreme environments

MOTORS FOR THE TOUGHEST CONDITIONS

Reliable performance.
Increase life.
Reduce costs.

Shop ABB Motors

These motors provide exceptional performance and long life in harsh industrial processing applications. Features are designed to protect against contamination, moisture, vibration, and demanding duty cycles. 

Motors built to last in any environment

Available 24/7/365 for all your motor repair needs!

Find Your Local Shop

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328

Follow Us

1-800-526-9328

Open 24/7/365