Copyright Ā© 2001 - 2023 Motion Industries, Inc - All Rights Reserved. Legal Disclaimer , Privacy Policy , Terms and Conditions , P2MRO Terms and Conditions , Provide Feedback
Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Copyright Ā© 2001 - 203 Motion Industries, Inc. - All Rights Reserved. Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Your account
Sign In I Register
CUSTOMER SERVICE
RESOURCES
COMPANY INFORMATION
1-866-535-4291
1-866-535-4291
Open 24/7/365
The Mi P2MRO team is ready to help your facility predict costly failures before they happen with the latest Industry 4.0 technology like OPTIMEā¢.
Our team of expert technicians can provide solutions for bearing installation, replacement, or troubleshooting, so you can decrease downtime and save money.
Be one step ahead of costly downtime
Fill out the form and get connected with an expert today!
Timken Quality Roller Bearings
FASTER CHANGES & HIGHER LOAD CAPACITY IN
ONE BEARING
Stop choosing between faster bearing changes or higher load capacity when you can have both in a split bearing solution.
I'm interested in better bearings!
Using state-of-the-art 3D printing technology, Bowman engineers and manufactures the most advanced split roller bearing cage design in the world.
Bowman high-load capacity split roller bearings are superior in design compared to other bearings on the market for accommodating axial load.
Performance-engineered split roller bearings to increase uptime and improve performance
SN/SD/SAF SPLIT ROLLER BEARINGS
Key benefits:
Timken Quality Roller Bearings
Why choose one when you can have both?
FASTER CHANGES & HIGHER LOAD CAPACITY IN
ONE BEARING
Seating ring included for mounting into existing plummer block.
135 mm to 300 mm (5 3/16 in. to 12 in) shaft diameters.
Replaced adapter-sleeve mounted bearings (e.g., CCK/W33 type).
Incorporates additional sealing to protect bearing.
Patented 3D cages.
Requires less lubricant.
2D drawings and 3D models available.
SN/SD/SAF SPLIT ROLLER BEARINGS
Replace solid spherical roller bearings for faster changeouts.
ADVANCED SPLIT ROLLER BEARINGS
The advanced design offers significantly more axial load carrying capacity than any other split bearing on the market and faster bearing changes for reduced downtime with simplified installation and maintenance processes.
Key benefits:
Mounts into existing pedestal or other housing type.
30 mm to 300 mm (1 3/6 in. to 12 in.) shaft diameters.
Larger sizes manufactured to order.
Dimensionally interchangeable.
Patented 3D printed cages.
2D drawings and 3D models available.
Patented triple labyrinth extended seal for extending the life of worn shafts.
Engineered to replace equivalent solid self-aligning spherical roller bearings without removing ancillary equipment from the shaft. Delivers dramatically reduced bearing changeout time.
ENHANCED SPLIT ROLLER BEARINGS
30 mm to 160 mm (1 3/16 in. to 6 in.) shaft diameters.
Dimensionally interchangeable with competitor split roller bearings.
S1/01/LSM/LSE series equivalents available.
Patented 3D printed cages.
Dimensionally interchangeable with other split roller bearings and fits directly into other manufacturer's cartridges/housings or other methods of mounting for fast bearing changeouts.
Key benefits:
Enter your details below to learn more about better bearings for your business.
ARE YOU INTERESTED IN BETTER BEARINGS?
Work with a bearing expert today to get faster changes and more axial load carrying capacity in one bearing!
DISCOVER BOWMAN SPLIT ROLLER BEARINGS
ARE YOU INTERESTED IN BETTER BEARINGS?
Work with a bearing expert today to get faster changes and more axial load carrying capacity in one bearing!
Using state-of-the-art 3D printing technology, Bowman engineers and manufactures the most advanced split roller bearing cage design in the world.
Bowman high-load capacity split roller bearings are superior in design compared to other bearings on the market for accommodating axial load.
Performance-engineered split roller bearings to increase uptime and improve performance