Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-11221-800-526-9328

Copyright © 2001 - 203 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-11221-800-526-9328

Your account

Sign In I Register

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-866-409-3091    

Follow Us

1-866-409-3091  

Open 24/7/365

The Mi P2MRO team is ready to help your facility predict costly failures before they happen with the latest Industry 4.0 technology like OPTIME™. 

Our team of expert technicians can provide solutions for bearing installation, replacement, or troubleshooting, so you can decrease downtime and save money.

Be one step ahead of costly downtime

Fill out the form and get connected with an expert today!

Timken Quality Roller Bearings

  • Fast, locally available equipment replacements
  • Advance notice on equipment breakdowns
  • Increased runtime between maintenance intervals
  • Simple installation & removal process

Timken Quality Roller Bearings

ARE YOUR GEARBOXES TIGEAR TOUGH?

Through extensive testing, Dodge® Tigear-2 is the proven premier solution to ensure you get the longest life out of your gearbox.

Work with an expert and make sure you have the toughest worm gearbox in the industry!

Dodge Tigear-2 outperforms and outlasts the competition:

Still going strong after 500 hours of overload testing!

Tigear-2

The Competition

Robust ball bearings and tapered roller bearings provide best-in-class longevity.

Ventless design with no breather to install eliminates oil contamination risk.

HNBR seals with specialized hydrodynamic wave design for five times longer life than standard NBR seals and greater operating temperatures than Viton.

Factory-filled with H1 PAG synthetic lubricant to maximize oil life, allow for mounting in any position, and lower operating temperatures by up to 20°F.

Built with the uncompromising Dodge design standard, featuring precision-cut gearing with fine-grain bronze to maximize durability and minimize wear.

With its maintenance-free design, Tigear-2 is built to last in the toughest environments.

ARE YOUR GEARBOXES TIGEAR® TOUGH?

Work with an expert and make sure you have the toughest worm gearbox in the industry!

I want the toughest worm gearbox!I want the toughest worm gearbox!