Sensors, valves and cylinders for increased production, ensured quality and improved sustainability.

Work with our Fluid Power Specialists for your sensor, valve and cylinder needs.

Get more information >>

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

Follow Us

Shop Valve

ASCO 8290B010 

  • Process Solenoid Valve 
  • 1" Female NPT Threaded Port
  • 19 Cv  
  • Conduit Entry 

Mi ITEM NUMBER
01456922 

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

ASCO 290

The ASCO 290 valves are certified for contact with auxiliary fluids in food processes or alimentary fluid processes as they conform to industry hygiene standards. The valves are available with stainless steel bodies, threaded ports, clamp fittings and butt-weld ends. All material used is high quality to ensure reliability, robustness and a long service life.

Innovation that makes the world healthier, safer, smarter and more sustainable

INNOVATIVE DESIGNS FOR 

Open 24/7/365

ROBUST SOLUTIONS.

AVENTICS SERIES CL03 VALVE SYSTEM

The AVENTICS Series CL03 valve system is the ideal pneumatic solution for the food industry and washdown applications. It has a hygienic design, is customizable and configurable, can extend the module at any time, and has the highest level of protection.

BENEFITS:

  • No joints or gaps – easy to clean
  • High safety and reliability level due to IP69K protection class
  • Ideal for high-pressure washdown applications
  • Configure your own customized valve system to meet application requirements
  • Up to 32 pressure levels

AVENTICS SERIES AF2

The AVENTICS Series AF2 flow sensors monitor air consumption in pneumatic systems, enabling rapid intervention in the event of leakage. The Series AF2 helps to optimize energy consumption, prevent machine downtime and cut costs.

THE SMART FLOW RATE SENSOR

  • Large measurement range and integrated pressure sensor enable a broad spectrum of applications
  • Wide range of customizable analog and switch outputs
  • Comprehensive communication options via IO-Link or Ethernet interface
  • Large OLED display for excellent readability
  • High flexibility for system integration
  • Easy assembly and handling
  • For installation in air preparation units or as a sensor/filter combination

SHOP EMERSON SOLUTIONS

BENEFITS:

R412026834

  • 5 to 1590 L/min Flow Rate
  • 3/8 BSPT
  • 30 V Max
  • 17 V Min
  • -4 to 140 °F Temp Range
  • M12X1 - 5 pin Connection

Mi ITEM NUMBER
10528018

Shop Now

R412026839

  • 22 to 6490 L/min Flow Rate
  • 1 BSPT
  • 30 V Max
  • 17 V Min
  • -4 to 140 °F Temp Range
  • M12X1 - 8 pin Connection

Mi ITEM NUMBER
10528078

Shop Now

R412026838

  • 8 to 1630 L/min Flow Rate
  • 1/2 BSPT
  • 30 V Max
  • 17 V Min
  • -4 to 140 °F Temp Range
  • M12X1 - 8 pin Connection

Mi ITEM NUMBER
10528077

Shop Now

ANGEL BODY PISTON VALVE

Shop Valve

ASCO 8290A384 

  • Process Solenoid Valve 
  • 1/2" Female NPT Threaded Port 
  • 5.7 Cv 
  • Conduit Entry 

Mi ITEM NUMBER
02907364 

Shop Valve

ASCO 8290A792 

  • Process Solenoid Valve 
  • 1/2" Female NPT Threaded Port 
  • 4.1 Cv 
  • Conduit Entry 

Mi ITEM NUMBER
03782063  

Shop Valve

ASCO 8290A021 

  • Process Solenoid Valve 
  • 1-1/2"  Female NPT Threaded Port 
  • 45 Cv 
  • Conduit Entry 

Mi ITEM NUMBER
02042102  

AVENTICS SERIES M

The AVENTICS Series M cylinder is engineered to maximize performance in all light-duty applications. It comes standard with stainless steel piston rods, roll-formed threads at the piston rod ends, and pre-lubrication for corrosion resistance, extended life, and durable customer end connection.

NON-REPAIRABLE ROUND LINE CYLINDERS

BENEFITS:

  • Interchangeable with non-repairable round line cylinders for easy replacement
  • Head and end caps are corrosion resistant and ideal for clean environments
  • Easy installation with 27 mounting styles
Request a Quote<>
Request a Quote

INNOVATIVE DESIGNS FOR 

ROBUST SOLUTIONS

Increased production, ensured quality, and improved sustainability.