Your account
Sign In I Register
Locations
Knowledge Hub
Copyright © 2001 - 2022 Motion Industries, Inc - All Rights Reserved. Legal Disclaimer , Privacy Policy , Terms and Conditions , P2MRO Terms and Conditions , Provide Feedback
Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Copyright © 2001 - 2022 Motion Industries, Inc. - All Rights Reserved. Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328
Your account
Sign In I Register
Our job site lights shine brighter, last longer and are uniquely designed to ADAPT, PERFORM, and SURVIVE the daily demands of professional use.
EAGLE® POLY-V™
HT and HEHT O-rings bump up your load capabilities compared to standard O-rings. Twisted O-rings are easy to install and have a high coefficient of friction for optimal performance.
Mi ITEM NUMBER
01333770
VA3001
Fenner Drives
V-Belt Idler Pulley - 17 mm Bore, 3 in OD, A Section, 1 Groove
Mi ITEM NUMBER
00968391
VA4002
Fenner Drives
V-Belt Idler Pulley - 17 mm Bore, 4 in OD, B Section, 1 Groove
VA5001
Fenner Drives
V-Belt Idler Pulley - 17 mm Bore, 5.04 in OD, B Section, 1 Groove
Mi ITEM NUMBER
01332485
VA7501
Fenner Drives
V-Belt Idler Pulley - 17 mm Bore, 7.5 in OD, A Section, 1 Groove
Mi ITEM NUMBER
01536894
Engineered to handle the demands of heavy-duty applications
Boost your Distribution Center's conveying performance
Longevity
Booster
Get longer belt life than rubber Poly-V belts
Performance
Booster
Increase performance
on curves
Productivity
Booster
Less downtime keeps your line running for optimal throughput
Install
Booster
Installs in seconds – reduces downtime from dismantling line shaft or rollers
Cut downtime, reduce maintenance and inventory costs, and meet unique application challenges with Fenner Drives Performance Boosters.
EAGLE® O-RINGS
Made from polyurethane with elastic reinforcement, Eagle Poly-V belts provide the same load capacity as conventional rubber PJ belts with several additional benefits.
>> Install Booster
>> Longevity Booster
>> Performance Booster
>> Productivity Booster
Get routine inspections, installations, and repairs on all your distribution center needs with Mi Conveyance Solutions field services.
POWERTWIST ROLLER DRIVE™
PowerTwist Roller Drive™ link belts are designed to boost roller conveyor performance with a focus on straight conveyors, roller curves, transfer conveyors, and spur & merge conveyors.
Upgrade live roller conveyors with longer-lasting, easy-to-install POWERTWIST.
Mi ITEM NUMBER
03140637
0410300-25
Fenner Drives
PowerTwist® V Link Belting - B/17 Section Size, 5/8 in Top Width, 25 ft Length, Red, Polyester/Polyurethane Material
Mi ITEM NUMBER
03143125
0410300
Fenner Drives
PowerTwist® V Link Belting - B/17 Section Size, 5/8 in Top Width, 100 ft Length, Red, Polyester/Polyurethane Material
POWERMAX™ V-BELT IDLER PULLEYS
PowerMax™ idler pulleys provide a lightweight option that reduces energy consumption and noise on conveyors.
FEATURES:
MORE LOAD CAPACITY
BETTER PERFORMANCE
POWER UP YOUR CONVEYORS
CUSTOMER SERVICE
RESOURCES
COMPANY INFORMATION
Open 24/7/365