INCREASED PERFORMANCE,

EFFICIENCY & RELIABILITY.

Lower replacement costs with power transmission belts that last much longer than all other options.

Shop Gates

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328 

Follow Us

1-800-526-9328 

Open 24/7/365

SUPER HC®

Super HC Molded Notch v-belts' construction process provides a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts.

BENEFITS:

  • Flex-bonded tensile cords vulcanized as a single solid unit make the belt highly resistant to tensile and flexing forces, fatigue and shock loads.
  • Precision-ground straight sidewalls give a uniform wedging action 
    and ensure the belt fits correctly in the pulley grooves. 

Shop Super HC
Gates Super HC®

POLY CHAIN®

BENEFITS:

  • 3X longer lifetime
  • Employee health & safety benefits
  • Lighter weight
  • Lower maintenance
Shop Poly Chain

Poly Chain GT Carbon synchronous timing belts have a reputation for high performance and huge cost savings in a range of applications, designed to handle longer center distances at high load-carrying capacities.

Gates Poly Chain®

POWERGRIP™ GT4™

PowerGrip GT4 delivers the highest power-carrying capacity of any timing belt in its class. Utilizing all-new advanced materials, Gates designed a belt with increased chemical resistance and larger temperature range capability.

BENEFITS:

  • Higher power-carrying capacity
  • No lubrication and no retensioning
  • Larger temperature range capability
  • Improves ergonomics
Shop PowerGrip GT4
Gates PowerGrip™ GT4™

PREDATOR® V-BELTS

Predator v-belt drives have proven themselves in the toughest
applications in agriculture, forestry, mining, construction and manufacturing.

BENEFITS:

  • Multilayered tie band
  • Curved sidewall
  • Reduced friction
Shop Predator V-Belts
Gates Predator® V-Belt
  • Minimal retensioning
  • Oil & heat resistant

INCREASED PERFORMANCE, EFFICIENCY & RELIABILITY.

POLY CHAIN® 

Poly Chain GT Carbon synchronous belts have a reputation for high performance and huge cost savings in a range of applications, designed to handle longer center distances at high load-carrying capacities. 

  • Designed to handle a wide variety of bulk materials
  • Many different bucket and casing sizes available for capacities up to 15,000 cubic feet per hour
  • Completely enclosed for dust and weather-tight operation
  • Inlet section can be control fed or flood loaded with bulk materials
Shop Poly Chain

BENEFITS:

  • 3X longer life
  • Employee health + safety benefits.
  • Lighter weight
  • Lower maintenance
  • 3X longer life
  • Employee health & safety benefits.
  • Lighter weight
  • Lower maintenance

PREDATOR® V-BELTS

BENEFITS:

Predator v-belt drives have proven themselves in the toughest
applications in agriculture, forestry, mining, construction 

and manufacturing. 

  • Multilayered tie band 
  • Curved sidewall 
  • Reduced friction 
  • Minimal retensioning 
  • Oil & heat resistant 
Shop Predator V-Belts

SUPER HC®

BENEFITS:

  • Designed to handle a wide variety of bulk materials
  • Many different bucket and casing sizes available for capacities up to 15,000 cubic feet per hour
  • Completely enclosed for dust and weather-tight operation
  • Inlet section can be control fed or flood loaded with bulk materials
Shop Super HC

Super HC v-belts' provide a superior combination of flex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. 

  • Flex-bonded tensile cords vulcanized as a single solid unit make the belt highly resistant to tensile and flexing forces, fatigue and shock loads. 
  • Flex-bonded tensile cords vulcanized as a single solid unit make the belt highly resistant to tensile and flexing forces, fatigue and shock loads. 
  • Straight sidewalls ensure the belt fits correctly in the pulley grooves. 

BENEFITS:

PowerGrip GT4  delivers the highest power-carrying capacity of any timing belt in its class. Utilizing all- new advanced materials, Gates designed a belt with increased chemical resistance and larger temperature range capability. 

  • Higher power-carrying capacity 
  • No lubrication and no retensioning 
  • Larger temperature range capability 
Shop PowerGrip GT4

POWERGRIP™ GT4™ 

<>

Contact a specialist for all of your hydraulic needs

Get More Information

Combining their wide range of products with expertise in development, manufacturing, and service, HYDAC enables the iron and steel industry to overcome its most diverse problems.

HYDAC FOR IRON AND STEEL

Brochure cover featuring molten steel being poured into a mold

Browse the products and services HYDAC offers the iron and steel industry.

View Brochure

See how HYDAC uses product variety and expertise to enable the iron and steel industry to overcome its most diverse problems.

Lower replacement costs with power transmission belts 
that last much longer than all other options.

Predator™ V-Belts
Mi Conveyance Solutions

Mi Conveyance Solutions has the expertise and capability to keep lumber and wood production moving.

Contact a Specialist

Gates believes in innovation and keeping their customers at the forefront of everything they do. 
That’s what the Chain to Belt program is all about. 
The end result is a system that will easily pay for the cost to upgrade in six to twelve months.

POWER TRANSMISSION:

CHAIN TO BELT

Browse the products and services Gates offers the lumber and wood industry.

View Brochure

Lean how Gates delivers modern technology to solve challenges of traditional methods.

Gates - Power Transmission: Chain to Belt Brochure

CHAIN TO BELT

BELT DRIVE SOLUTIONS.

DRIVEN BY POSSIBILITY.

Learn how Gates delivers modern technology to solve challenges of traditional methods.