Speak With a Specialist

Reduce your facility’s unplanned downtime with Motion Repair & Services

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328

Follow Us

1-800-526-9328

Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2021 Motion Industries, Inc. - All Rights Reserved.  Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

LEESON® EXTREME DUCK® ULTRA MOTOR

Full-body encapsulation to keep what’s outside – out


  • Full-body encapsulation means no need for drain plugs or breathers 
  • IP96-certified enclosure protection
  • Enhanced shaft seal technology with 3 points of protection on drive end of the motor 
  • Q-Car rotor cartridge simplifies bearing repair by installing in 4 easy steps 
  • 360° fully rotatable conduit box for ease and flexibility of installation 

119526.00

Mi ITEM NUMBER
07126643

Shop Motor
  • General Purpose Washdown Duty Motor (Stainless Steel)
  • 3 hp
  • 3 ph
  • 3600 rpm
  • 208-230/460 V
  • 56C Frame
  • Totally Enclosed Fan Cooled Enclosure
  • 50/60 Hz

Open 24/7/365

BENEFITS & FEATURES:

New design enhancements to the motor’s body make it more watertight than ever before. We’re talking major improvements to the base feet design and a new welded conduit box on the fractional motors that eliminate the chance of fluid ingress during extreme washdown conditions. Since it’s sealed with an exclusive vacuum epoxy encapsulation system, whatever tries to get into the windings is effectively kept out.

SHOP MOTORS:

119529.00

Mi ITEM NUMBER
07126525

Shop Motor
  • General Purpose Washdown Duty Motor (Stainless Steel)
  • 2 hp
  • 3 ph
  • 1800 rpm
  • 208-230/460 V
  • 56C Frame
  • Totally Enclosed Fan Cooled Enclosure
  • 50/60 Hz

119520.00

Mi ITEM NUMBER
07124703

Shop Motor
  • General Purpose Washdown Duty Motor (Stainless Steel)
  • 1 - 1/2 hp
  • 3 ph
  • 1800 rpm
  • 208-230/460 V
  • 56C Frame
  • Totally Enclosed Fan Cooled Enclosure
  • 50/60 Hz

122222.00

Mi ITEM NUMBER
07398938

Shop Motor
  • General Purpose Washdown Duty Motor (Stainless Steel)
  • 2 hp
  • 3 ph
  • 1800 rpm
  • 208-230/460 V
  • 145TC Frame
  • Totally Enclosed Fan Cooled Enclosure
  • 50/60 Hz

CAN YOUR MOTOR HANDLE THE PRESSURE?

YOUR MOTOR SOLUTION

Shop Leeson Motors

IMPROVED PRESSURE

MORE POWER

BETTER PERFORMANCE

YOUR MOTOR SOLUTION

Shop Leeson Motors

IMPROVED PRESSURE

MORE POWER

BETTER PERFORMANCE

IMPROVED PRESSURE

MORE POWER

BETTER PERFORMANCE

YOUR MOTOR SOLUTION

Shop Leeson Motors