Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Your account

Sign In I Register

SCREW CONVEYORS

Martin Screw Conveyors are the ideal solutions for hard-to-transport materials ranging from irregularly shaped dry solids to semi-liquid and sticky materials. The simple, pipeless designs employ fewer parts and reduce lifetime maintenance costs, enabling higher trough loading and lower RPMs, maximizing the volume of materials conveyed.

FEATURES & BENEFITS

  • Able to convey large irregularly shaped and sticky product
  • Eliminate costly hanger bearing maintenance
  • Longer wear life
  • Reduces maintenance and replacement costs
  • Designs to fit within space limitations or plant layout
  • Lower installation costs
  • Increases uptime
  • Easy to maintain
  • Eliminate environmental or product contamination
Request a Quote
Contact a Specialist

We have field service experts ready to assist, whether you need a consult, install, routine inspection, routine maintenance, or repair on your conveyors.

Our job site lights shine brighter, last longer and are uniquely designed to ADAPT, PERFORM, and SURVIVE the daily demands of professional use.

Experts rely on Martin for 3 reasons:

1. Quality products

2. Industry's largest inventory of in-stock parts

3. Customer satisfaction

Meeting the demands of today's applications

Quality power transmission and material handling solutions

A cement & aggregate company experienced sprocket failure. 
A replacement part was delivered in just a few hours to save the company $61,805.

Read Case Study

PROFILED END DISC PULLEY

The profiled end disc pulleys are engineered for a wide range of applications including standard, mine, and quarry duty, reducing inventory replacement. 

Request a Quote

CLEAN FLIGHT® WING PULLEY

The Clean Flight® Wing Pulley drastically reduces wing stress during operation to prevent wing folding that causes unplanned downtime. Additionally, the geometry maximizes the efficiency of material removed between the flights to prevent conveyor belt damage. The thicker flights combined with a screw helix geometry reduce material carryback and extend belt life, offering improved uptime and reducing maintenance. 

Extend conveyor belt life

  • Expel material from flights to protect belts
  • Eliminates wing folding to protect belt life

Reduce maintenance and operate safely

  • Expel material from flights for safer cleaning
  • Less noise and vibration with constant contact

Easy to order and install

  • Factory assembly from a single source
  • Flexible manufacturing processes
  • Easy identification 
Request a Quote

Profiled Integral End Disc

  • True-Turbine profile end discs distribute stress more evenly
  • Moves stress away from the hub and reduce the risk of failure

Weldment

  • Submerged arc welding with machined-in weld preparation provides maximum weld penetration

Optimization

  • Stocked with MXT Bushings but available for keyless locking devices

SHOP PRODUCTS:

BUCKET ELEVATORS

Martin Bucket Elevators efficiently handle a wide range of dry free-flowing materials in a relatively small space with minimum horsepower. Bucket Elevators include Centrifugal Discharge and Continuous Discharge with chain- or belt-mounted Buckets and a line of High-Speed Centrifugal Grain Elevators in both single-leg and double-leg designs.

Martin not only offers a complete line of standard Elevators but can design and manufacture MTO Elevators specific to a customer's application.

Request a Quote

Centrifugal Discharge

  • Series 100 (boot take-up)
  • Series 200 (head take-up)
  • Available with Buckets mounted to a chain or belt
  • Handles free-flowing materials with small to medium lump size
  • Discharges material by centrifugal face
  • Martin standard inlet chute and curved bottom plate reduce "digging" action of the Bucket

Continuous Discharge

  • Series 700 (boot take-up)
  • Series 800 (head take-up)
  • Available with Buckets mounted to a chain or belt
  • Handles bulk materials ranging from light to heavy and from finer to larger lumps
  • Buckets are loaded by direct feeding with the use of a loading leg
  • Spillage of material is minimized by the close Bucket spacing

AVAILABLE INVENTORY

IMPROVED PERFORMANCE

QUALITY SOLUTIONS

Keeping the cement and aggregate industry moving

Shop Martin Products

AVAILABLE INVENTORY.

IMPROVED PERFORMANCE.

QUALITY SOLUTIONS.

Keeping the cement and aggregate industry moving.

Shop Martin Products

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328

Follow Us

1-800-526-9328

Open 24/7/365