ADAPT, PERFORM & SURVIVE.

CORDLESS POWER TOOLS THAT

They go everywhere you go and survive the beating.

Shop Milwaukee Tools

Cordless tools, batteries and storage designed to be used daily!

These are the tools you rely on.

POWER TOOLS

Milwaukee tools have earned a top-of-the line reputation.

STORAGE

A place to take care of the tools that take care of you.

Shop Power Tools

2803-22

Milwaukee Electric Tool

M18 FUEL™ Drill Driver Kit - 1/2 in Chuck Size, All-Metal Ratcheting, Side Handle

Mi ITEM NUMBER
07763498
 

Shop Power Tools

2997-22

Milwaukee Electric Tool

M18 FUEL™ 2-Tool Combo Kit

Mi ITEM NUMBER
08719465
 

Shop Power Tools

2767-22

Milwaukee Electric Tool

M18 FUEL™ High Torque Impact Wrench Kit - 18 V, 1/2 in Drive Size

Mi ITEM NUMBER
07548624  

Shop Storage

48-22-8426

Milwaukee Electric Tool

Packout Rolling Tool Box

Mi ITEM NUMBER
07544460

Shop Storage

48-22-8425

Milwaukee Electric Tool

Packout Large Tool Box

Mi ITEM NUMBER
07544457

Shop Storage

48-22-8422 

Milwaukee Electric Tool

Packout Compact Tool Box

Mi ITEM NUMBER
08789127 

Your account

Sign In I Register

Locations

Knowledge Hub

shoppingcart
Shop Power Tools

2729-21

Milwaukee Electric Tool

M18 FUEL™ Deep Cut Band Saw Kit

Mi ITEM NUMBER
06063893

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2021 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Shop Storage

48-22-8430

Milwaukee Electric Tool

Packout Organizer

Mi ITEM NUMBER
07643504
 

Your account

Sign In I Register

SITE LIGHTING

Extended life, reliable to get the job done.

Shop Lighting

2131-20

Milwaukee Electric Tool

M18™ ROCKET™ Dual Power Tower Light - Portable Mounting Style, LED Lighting Technology, 18 V Voltage, 2,500 lm Max Light Output, 12 hrs Max Run Time

Mi ITEM NUMBER
07787099
 

Shop Lighting

2361-20

Milwaukee Electric Tool

M18™ ROVER™ Flood Light (Tool Only) - Portable Mounting Style, LED Technology, 18 V, 1,300 lm Max Light Output, 8 hrs Max Run Time

Mi ITEM NUMBER
05809747
 

Shop Lighting

2360-80

Milwaukee Electric Tool

M18™ ROVER™ LED Dual Power Flood Light (Tool Only) - Portable Mounting Style,  18 V, 3,000 lm Max Light Output, 8 hrs Max Run Time

Mi ITEM NUMBER
11038943 

Shop Lighting

MXF041-1XC

Milwaukee Electric Tool

Tower Light-Charger - Portable Mounting Style, LED Lighting Technology, 27,000 lm Max Light Output

Mi ITEM NUMBER
10640653

Increase your efficiencies and savings with accurate and reliable inventory and assets in your facility.

Connect with a Specialist
Shop Power Tools Bundle

BOLDEST, LONGEST-LASTING MARKINGS.

SHOCKWAVE IMPACT DUTY™ SOCKETS

SHOCKWAVE Impact Duty™ sockets feature the boldest, longest-lasting markings and extreme impact durability in high-torque applications. They are engineered with high-strength forged steel for optimized performance in heavy-duty applications.

  • Forged high-torque impact steel
  • Non-slip hex geometry
  • Dual-hole design for easier attachment
  • Stamped and ink-filled
  • Meets ADME industry standards

BENEFITS:

49-66-7024

8PC SHOCKWAVE™ Impact Duty™ 3/8" Drive SAE Deep 6 Point Socket Set 

Mi Item Number: 11044286

Shop Sockets

49-66-7005

12PC SHOCKWAVE™ Impact Duty™ 3/8" Drive SAE Standard 6 Point Socket Set

Mi Item Number: 11044699 

Shop Sockets

49-66-7022

9PC SHOCKWAVE™ Impact Duty™ 1/2" Drive SAE Deep 6 Point Socket Set

Mi Item Number: 11044825 

Shop Sockets

49-66-7017

8PC SHOCKWAVE™ Impact Duty™ 3/4" Drive SAE Standard 6 Point Socket Set

Mi Item Number: 11044782  

Shop Sockets
><

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328

Follow Us

1-800-526-9328

Open 24/7/365