BOLTING TOOLS THAT WITHSTANDS
THE HARSHEST ENVIRONMENTS

SPX Flow offers a comprehensive range of torque and tensioning products for all your joint integrity applications.

HIGH-CYCLE TORQUE WRENCHES

The high-cycle torque wrench was designed for applications where constant use and rough environments are present. Twice the life of the standard torque wrench.

  • Increased reliability
  • Corrosion-resistant material
  • Compact nose radius to fit in tighter, hard-to-reach spaces
  • Low-weight, high-strength design
  • Fast operation, long stroke and optimum flow

BENEFITS:

Request a Quote

Your account

Sign In I Register

First-choice provider for all bolting, tensioning and lifting, and positioning applications using high-pressure hydraulics.

Bolting tools that are first in choice, high quality & durable. 

Complete your projects safely, in less time, and on budget with SPX Flow bolting products.

Full-Service Bolting Solutions

See Products

SHOP SPX FLOW BOLTING PRODUCTS:

LOW-CLEARANCE TORQUE WRENCHES

  • Fine-tooth ratchet eliminates the requirement for reaction pawls, no tool lock-on
  • 360°  high-flow multi-swivel
  • Retaining pin is captive within head – no lost tools or parts on site
  • Auto-connect drive – piston will automatically engage the head upon first pressurization

BENEFITS:

Request a Quote

The low-clearance torque wrench has a head/body interchangeable with a range of link sizes, is lightweight, and has a tight nose radius to fit in low-clearance areas. 

HYDRAULIC WRENCHES

HYDRAULIC PUMPS

STANDARD AIR PUMP

Durable, dependable and built to last. Used where air is the preferred source of power.

  • Powerful 3 hp motor starts under load
  • External adjustable pressure regulator
  • Retract side internal relief valve protects tool
  • Use for double- or single-acting tools
  • 10,000 psi / 700 bar maximum working pressure

BENEFITS:

Request a Quote

STANDARD ELECTRIC PUMP

  • Two-speed high-performance electric torque pump
  • External adjustable pressure regulator
  • Retract side internal relief valve protects tool
  • Pendant control
  • Use for double- or single-acting tools
  • 10,000 psi / 700 bar maximum working pressure

BENEFITS:

Request a Quote

Durable, dependable and built to last. Used where electricity or generators are the primary power source.

Request a Quote

SPRING RETURN TENSIONER

Designed to dramatically increase productivity and safety compared to older manual return tensioners. 

Request a Quote

FLS FLANGE SPREADER

Designed to assist in spreading all types of flanges, including those with no access to gaps between them. Portable, easy to use, and comes in a lightweight carrying case.

Request a Quote

ENS NUT SPLITTER

Made to fit the tightest of applications both topside and subsea. Operated by a standard 10,000 psi / 700 bar torque pump and hoses.

OTHER TOOLS

Contact Us

Copyright © 2001 - 2023 Motion Industries, Inc - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Motion Industries 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-1122, 1-800-526-9328

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328

Follow Us

1-800-526-9328

Open 24/7/365

BOLTING TOOLS THAT WITHSTAND
THE HARSHEST ENVIRONMENTS.