Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-11221-800-526-9328

Your account

Sign In I Register

The toughest, strongest, most innovative storage solutions on the market.

GET ORGANIZED.

#1 IN STORAGE SOLUTIONS.

DEWALT TOUGHSYSTEM® 2.0 STORAGE

  • High-impact protection
  • One-touch release
  • Patented auto-connect side latches
  • Durable two-piece front latches
  • 20% larger storage capacity

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328 

Follow Us

1-800-526-9328 

Open 24/7/365

Contact Us

SHOP STORAGE SOLUTIONS:

Increase overall productivity and efficiencies in your workplace.

The most versatile way to connect, carry, and store your mechanics tools.

BENEFITS:

CRAFTSMAN® STORAGE UNITS

  • Solid steel chests fit large tool collections
  • Charge power tools in the open till storage area under the top cover
  • Rolling tool cabinets pair with tool chests for a classic combination
Get more information

PROTO VELOCITY SERIES TOOL STORAGE

With 25% more drawer capacity than the 540 series, the Velocity series includes 27", 42", and 55" width top chests and cabinets.

BENEFITS:

  • Ball-bearing slides provide 125–200 lbs of drawer load capacity
  • Premium corrosion-resistant paint
  • Premium tubular lock keeps content secure
  • Ergonomic metal side handle for easy gripping and handling
  • Soft-close slides – help maintain organization, resist accidental opening
  • 450 lb per caster capacity for 1,800 lbs of heavy-duty high-mileage operation
Get more information

BENEFITS:

Get more information

All storage units include security, durability, mobility, and convenience improvements for greater function and ease of use.

GET ORGANIZED

#1 IN STORAGE SOLUTIONS

Shop Storage Solutions