Locations

Knowledge Hub

shoppingcart

Copyright © 2001 - 2023 Motion Industries, Inc. - All Rights Reserved.  Legal Disclaimer ,  Privacy Policy ,  Terms and Conditions ,  P2MRO Terms and Conditions ,  Provide Feedback

Motion 1605 Alton Rd. Birmingham, AL 35210, USA (205) 956-11221-800-526-9328

Your account

Sign In I Register

Reliable cable and hose carrier systems for custom and standard applications from U.S. Tsubaki.

CABLE CARRIERS TO 
MAXIMIZE YOUR CABLE PACKAGE PERFORMANCE.

CUSTOMER SERVICE

RESOURCES

COMPANY INFORMATION

1-800-526-9328 

Follow Us

1-800-526-9328 

Open 24/7/365

M SERIES

Innovative solutions. Robust and versatile design.

BENEFITS:

  • Encapsulated, dirt-resistant stroke system
  • Durable sidebands through robust link plate design
  • Easy assembly of sidebands through bars with easy-to-assemble locking bolts
  • Extended service life due to decreased hinge wear
  • Large selection of vertical and horizontal stay systems and dividing options
Request a Quote

Custom, made-to-order

CABLE CARRIERS FOR 
MAXIMIZED CABLE PACKAGE AND PERFORMANCE

Selection criteria for M Series:

  • For dirty environmental conditions
  • If a particularly sturdy cable carrier is required
  • If easy and fast assembly is required
  • If a particularly long service life is required
  • If vertical and horizontal cable separation is required
  • If screw fixing of the end connectors is required from above, below and the face side
  • If an integrated strain relief or a C-rail is required on the end connector
  • If replaceable glide shoes are desired for long travel lengths
Download M Series Catalog

Custom cable carriers with extensive accessories & stay variants

M SERIES IN DETAIL

Application experience in hundreds of market segments with thousands of product combinations provide expert, custom-made solutions for customers.

  • Various separation options
  • Large selection of frame stay systems
  • Ideal for fast, gliding applications; replaceable glide shoes made of highly wear-resistant special plastic material
  • Plastic or aluminum covers available

Design benefits:

Request a Quote