1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Abrasives
Burrs & Deburring Tools
Hand Deburring Handles & Blade Holders
Hand Deburring Handles & Blade Holders
We offer a wide range of shapes and sizes, with a choice between natural or synthetic materials.
The right kind of deburring handle ensures a safe, secure fit for proper deburring. Telescoping holders allow for deburring in hard-to-reach places.
Read more
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Craig Tools International (1)
Morse Cutting Tools (2)
Royal Products (5)
VNE Corporation (1)
Value Collection (1)
Show More
11 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Royal Products
22665
Hand Deburring Blade Holder. This item is a Blade Holder, Trade Letter C
MI ITEM #
05552940
MFR #
22665
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Morse Cutting Tools
MX1086350
Marxman™ MarxBurr Deburring Handle—Universal
MI ITEM #
04861343
MFR #
MX1086350
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22614
Hand Deburring Blade Holder. This item is a Blade Holder, Trade Letter B
MI ITEM #
03280405
MFR #
22614
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
VNE Corporation
29000
Shaviv® Deburring Blade Holder. This item is a Blade Holder, Trade Letter B
MI ITEM #
05423775
MFR #
29000
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Morse Cutting Tools
MX1086378
Marxman™ MarxBurr RNE Deburring Tool
MI ITEM #
04861341
MFR #
MX1086378
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Craig Tools International
CA6005
Hand Deburring Handle. This item is a Handle
MI ITEM #
04315839
MFR #
CA6005
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00303511
4" Long Plastic Deburring Handle;Compatible with Blade E
MI ITEM #
11711657
MFR #
00303511
In stock
$8.30
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22610
Hand Deburring Handle. This item is a Handle
MI ITEM #
05552950
MFR #
22610
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Weldon Tool
DS-2
Hand Deburring Blade Holder. This item is a Blade Holder
MI ITEM #
05556806
MFR #
DS-2
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22695
Hand Deburring Blade Holder. This item is a Blade Holder, Trade Letter D
MI ITEM #
05065377
MFR #
22695
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22633
Hand Deburring Telescoping Blade Holder. This item is a Telescoping Blade Holder, Trade Letter E
MI ITEM #
05065401
MFR #
22633
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Showing
1-11
of
11
LITERATURE & CATALOGS
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
Milwaukee eRebate
M18 Fuel Bundle & Save
Motion Products and Services Brochure
Motion Products and Services Brochure
Weiler Coated Abrasives
Weiler Coated Abrasives
MORE RESOURCES
Weiler Power Brushes
Weiler Power Brushes
Weiler Nylox Brushes
Weiler Nylox Brushes
See all resources