1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Abrasives
Burrs & Deburring Tools
Hand Deburring Kits & Tools
Hand Deburring Kits & Tools
We offer a wide range of shapes and sizes, with a choice between natural or synthetic materials.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
E-Z Burr Tool (3)
General Tools & Instruments LLC (2)
Mill-rose Co. (1)
Morse Cutting Tools (1)
Reed Manufacturing Co. (3)
Show More
48 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Value Collection
84396167
Steel Hand Deburring Tool Set;Steel Blade, 2-7/8" Blade Length, 7" OAL
MI ITEM #
11767759
MFR #
84396167
In stock
$13.90
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
84396266
Steel Hand Deburring Tool Set;Steel Blade, 8" OAL
MI ITEM #
11767762
MFR #
84396266
In stock
$11.85
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Reed Manufacturing Co.
04430
Hand Deburring Tool, Hand Deburring Tool, Deburring Blade Blade Type, with 1 handle(s)
MI ITEM #
05057799
MFR #
04430
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Mill-rose Co.
70414
Hand Deburring Tool, Hand Deburring Tool
MI ITEM #
05051635
MFR #
70414
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Shaviv Deburing Tools
29254
Shaviv Deburing Tools Hand Deburring Tool, Hand Deburring Tool, with a Replaceable Blade, with 10 blade(s)
MI ITEM #
04809960
MFR #
29254
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
05844220
Steel Hand Deburring Tool Set;Steel Blade
MI ITEM #
11728646
MFR #
05844220
In stock
$5.33
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22620
Hand Deburring Tool, Hand Deburring Tool, Trade Letter E, with a Replaceable Blade, with 2 blade(s)
MI ITEM #
05065400
MFR #
22620
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22455
Hand Deburring Tool, Hand Deburring Tool, with a Replaceable Blade, Countersink Blade Blade Type
MI ITEM #
05552942
MFR #
22455
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
05844246
Steel Hand Deburring Tool Set;Steel Blade
MI ITEM #
11728648
MFR #
05844246
In stock
$5.33
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
05844147
Steel Hand Deburring Tool Set;Hole Chamfering
MI ITEM #
11728640
MFR #
05844147
In stock
$10.25
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Weldon Tool
DB-36
Hand Deburring Tool, Hand Deburring Tool, Countersink Blade Blade Type, High Speed Steel Cutting Head
MI ITEM #
04516342
MFR #
DB-36
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22050
Hand Deburring Tool, Hand Deburring Tool, Trade Letter E, with a Fixed Blade, Blade Trade Number(s) 100
MI ITEM #
04716451
MFR #
22050
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00424523
4 Piece High Speed Steel Hand Deburring Tool Set;Blade Type B10, B20, Holder Type B, For Hole Edges, Straight Edges
MI ITEM #
11712006
MFR #
00424523
In stock
$11.48
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Reed Manufacturing Co.
04436
Hand Deburring Tool, Hand Deburring Tool
MI ITEM #
05057801
MFR #
04436
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
E-Z Burr Tool
EZL 0265
Hand Deburring Tool, Hand Deburring Tool, Trade Letter A, High Speed Steel Cutting Head
MI ITEM #
04981395
MFR #
EZL 0265
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
05844162
Steel Hand Deburring Tool Set;Steel Blade
MI ITEM #
11728642
MFR #
05844162
In stock
$10.25
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
05750013
High Speed Steel Hand Deburring Tool Set;Holder Type BT
MI ITEM #
11728607
MFR #
05750013
In stock
$53.30
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Royal Products
22600
Hand Deburring Tool, Hand Deburring Tool, Trade Letter B, with a Replaceable Blade, with 2 blade(s)
MI ITEM #
03460505
MFR #
22600
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
E-Z Burr Tool
EZL 0187
Hand Deburring Tool, Hand Deburring Tool, High Speed Steel Cutting Head
MI ITEM #
04981397
MFR #
EZL 0187
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Weldon Tool
DB-64
Hand Deburring Tool, Hand Deburring Tool, Countersink Blade Blade Type, High Speed Steel Cutting Head
MI ITEM #
04854700
MFR #
DB-64
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Weldon Tool
DB-26
Hand Deburring Tool, Hand Deburring Tool, Trade Letter DB
MI ITEM #
03643308
MFR #
DB-26
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
05844121
Steel Hand Deburring Tool Set;Hole Chamfering
MI ITEM #
11728639
MFR #
05844121
In stock
$7.83
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
84396175
Steel Hand Deburring Tool Set;Hole Chamfering
MI ITEM #
11767760
MFR #
84396175
In stock
$2.75
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Reed Manufacturing Co.
04434
Hand Deburring Tool, Hand Deburring Tool, with a Fixed Blade, Curved Swivel Blade Blade Type
MI ITEM #
05057800
MFR #
04434
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Load More Products
Showing
1-24
of
48
LITERATURE & CATALOGS
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
Milwaukee eRebate
M18 Fuel Bundle & Save
Motion Products and Services Brochure
Motion Products and Services Brochure
Weiler Coated Abrasives
Weiler Coated Abrasives
MORE RESOURCES
Weiler Power Brushes
Weiler Power Brushes
Weiler Nylox Brushes
Weiler Nylox Brushes
See all resources