Flap Wheel Sets

Motion offers a selection of abrasive flap wheel sets in a number of grits and shank sizes.
FILTER
BRAND
GRIT NUMBER
ABRASIVE MATERIAL
WHEEL DIAMETER
SHANK SIZE

6 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Value Collection 05099916
Value Collection  05099916
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 1-1/2" Diam x 1" Wide x 1/4" Shank Diam
MI ITEM #11727121
MFR #05099916
In stock
$13.40/each
Value Collection 05099932
Value Collection  05099932
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 3" Diam x 1" Wide x 1/4" Shank Diam
MI ITEM #11727122
MFR #05099932
In stock
$27.80/each
Value Collection 05097647
Value Collection  05097647
3 Piece Abrasive Flap Sanding Wheel Kit;60, 80 & 120 Grit, Medium & Fine Grade, 3" Diam x 2" Width x 1/4" Shank Diam
MI ITEM #11727113
MFR #05097647
In stock
$35.10/each
Norton Abrasives 08834138004
Norton Abrasives  08834138004
Flap Wheel Set, Abrasive Material: Ceramic, Wheel Diameter: 1 to 3", Shank Size: 1/4"
MI ITEM #02769138
MFR #08834138004
Factory Order
$150.52/each
Norton Abrasives 08834131493
Norton Abrasives  08834131493
Flap Wheel Set, Abrasive Material: Ceramic, Wheel Diameter: 3/8 to 1-3/16", Shank Size: 1/8"
MI ITEM #03922307
MFR #08834131493
Factory Order
$59.97/each
Norton Abrasives 08834138001
Norton Abrasives  08834138001
Flap Wheel Set, Abrasive Material: Ceramic, Wheel Diameter: 1 to 3", Shank Size: 1/4"
MI ITEM #03922558
MFR #08834138001
In stock
$139.56/each
Showing 1-6 of 6