Non-Woven & Deburring Wheels

Motion offers a large selection of abrasive non-woven and deburring wheels in a variety of materials, including aluminum oxide, diamond, silicon carbide, and zirconia alumina. Available wheel types include convolute and combination.
FILTER
BRAND
OVERALL DIAMETER
WHEEL THICKNESS
MATERIAL
CENTER HOLE DIAMETER
WHEEL TYPE
ABRASIVE MATERIAL
WHEEL DIAMETER

3,415 Results

Photos may not represent actual items. Refer to name and product specs for all details.
3M 7000120792
3M  7000120792
Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8A Medium, 10 in x 1 in x 5 in, 2 per case
MI ITEM #02714397
MFR #7000120792
Factory Order
$250.48/wheel
3M 7000120916
3M  7000120916
Scotch-Brite™ EX2 Deburring Wheel, X2-WL, 8A Medium, 8 in x 1 in x 3 in, 3 per case
MI ITEM #02636026
MFR #7000120916
Factory Order
Quote Required
3M 7000046057
3M  7000046057
Scotch-Brite™ Light Deburring Wheel, LD-WL, 8S Fine, 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #02635852
MFR #7000046057
Factory Order
Quote Required
Norton Abrasives 66261014888
Norton Abrasives  66261014888
Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 5000 RPM
MI ITEM #04154169
MFR #66261014888
Factory Order
$120.14/pack
Norton Abrasives 66261055250
Norton Abrasives  66261055250
Bear-Tex Convolute Wheel - Grade: Medium Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 3
MI ITEM #04154034
MFR #66261055250
In stock
$157.66/each
3M 7100126839
3M  7100126839
Scotch-Brite™ EXL Deburring Wheel, XL-WL, 8S Fine, 8 in x 7/16 in x 3 in, 4 per case
MI ITEM #02714015
MFR #7100126839
Factory Order
Quote Required
3M 7010366224
3M  7010366224
Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 3 in x 1/8 in x 1/4 in, 40 per case
MI ITEM #02714745
MFR #7010366224
Factory Order
$13.91/wheel
3M 7000045977
3M  7000045977
Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2 in x NH 6S FIN, 60 per case
MI ITEM #02714377
MFR #7000045977
Factory Order
Quote Required
3M 7000045976
3M  7000045976
Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2 in x NH 2S FIN, 15 per inner 60 per case
MI ITEM #02636012
MFR #7000045976
In stock
$8.77/wheel
Norton Abrasives 66254414832
Norton Abrasives  66254414832
Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 3 in, Maximum RPM: 18100 RPM, Package Qty: 40
MI ITEM #06211370
MFR #66254414832
Factory Order
Quote Required
3M 7100005209
3M  7100005209
Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 3 in x NH 2S FIN, 10 per inner 40 per case
MI ITEM #02636013
MFR #7100005209
In stock
$16.05/each
Norton Abrasives 66261018632
Norton Abrasives  66261018632
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154085
MFR #66261018632
In stock
$160.36/pack
3M 7100043083
3M  7100043083
Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 6 in x 1/4 in x 1/4 in, 8 per case
MI ITEM #02714141
MFR #7100043083
Factory Order
$50.83/wheel
Norton Abrasives 66261018636
Norton Abrasives  66261018636
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154081
MFR #66261018636
Factory Order
$159.30/pack
Norton Abrasives 66261018640
Norton Abrasives  66261018640
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154091
MFR #66261018640
Factory Order
$199.07/pack
Norton Abrasives 66261018855
Norton Abrasives  66261018855
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154090
MFR #66261018855
Factory Order
$201.95/pack
3M 7100081365
3M  7100081365
Scotch-Brite™ Roloc™ Deburr and Finish PRO Unitized Wheel, TR, 3 in x 1/4 in x NH 6C MED+, 40 per case
MI ITEM #06715081
MFR #7100081365
Factory Order
$23.47/each
Norton Abrasives 66261058526
Norton Abrasives  66261058526
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 2500 RPM
MI ITEM #04063635
MFR #66261058526
Factory Order
$369.91/each
Norton Abrasives 66261058816
Norton Abrasives  66261058816
Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #04154181
MFR #66261058816
Factory Order
Quote Required
United Abrasives 77890
United Abrasives  77890
Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 4-1/2 in, Maximum RPM: 10000 RPM
MI ITEM #02634421
MFR #77890
Factory Order
$44.85/each
Norton Abrasives 66261018626
Norton Abrasives  66261018626
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154099
MFR #66261018626
Factory Order
$280.20/pack
3M 7100000860
3M  7100000860
Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2 in x NH 2A MED, 15 per inner 60 per case
MI ITEM #02636014
MFR #7100000860
In stock
$8.77/wheel
Norton Abrasives 69957394610
Norton Abrasives  69957394610
Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154089
MFR #69957394610
In stock
$200.71/pack
3M 811532
3M  811532
Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 4-1/2 in, Maximum RPM: 10000 RPM
MI ITEM #02560272
MFR #811532
Factory Order
$44.35/each
Showing 1-24 of 3,415