Laps & Hones

Motion carries a selection of abrasive laps and hones, including blind-hole laps and hones, plus sets, in a number of grits.

Motion's super selection of quality abrasive laps and hones includes blind hole laps and hones, as well as hones sets in a range of sizes and grit levels. If you’re looking for laps and hones, you’ll find all you need right here.

What are Laps and Hones?

Laps and hones are abrasive tools that are used for a variety of applications. From diamond hones to flexible hones and honing stones, they vary in size, shape, and grinding abilities, and their main function is for honing.

Honing is an abrasive process that is designed to produce smooth, precise surfaces on pieces of metal by scrubbing or rubbing a piece of abrasive material against it.

This process is useful in many industries, and some of the most common applications of laps and hones include finishing cylinders in internal combustion engines, smoothing spindles and gears, and more.

The Benefits of Hones and Laps

Hones and laps produced smooth, honed surfaces with incredible accuracy and a defined shape. This is very useful in situations when precision is of the utmost importance, which is why hones and laps are most commonly used in cases where good form accuracy is required.

The Best Hones and Laps

Choose from a huge selection of hones and laps from Motion:

  • Hones - We offer a wide and varied range of abrasive hones, including diamond hones, hand hones, and flexible hones with varying grit levels and sizes.
  • Laps - Find the best abrasive laps at Motion, with varying arbor diameters and designs, including blind hole laps.

Buy Laps and Hones Online

Motion aims to be your go-to source for quality laps and hones. You can find many laps and hones on our site from trusted brands, with many sizes and grit levels to select from.

Choose Motion for your next laps and hones order and benefit from our competitive pricing and high standards of customer care.

FILTER
PRODUCT CATEGORY
BRAND
NUMBER OF PIECES

132 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Made in USA 05060082
Made in USA  05060082
18 Piece Barrel Lap Set - 3/16 to 1" Hole Diam
MI ITEM #11676754
MFR #05060082
In stock
$529.40/each
Made in USA 05070081
Made in USA  05070081
18 Piece Blind Hole Lap Set - 3/16 to 1" Hole Diam
MI ITEM #11676794
MFR #05070081
In stock
$557.95/each
Made in USA 05070180
Made in USA  05070180
9/32" Diam Blind Hole Lap; 4.12" Long, 1.12" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676798
MFR #05070180
In stock
$19.45/each
Made in USA 05081047
Made in USA  05081047
0.104 x 3-1/4" Midget Lap Adjusting Tool Included, 12 Piece Set
MI ITEM #11676840
MFR #05081047
In stock
$18.68/each
Made in USA 05070560
Made in USA  05070560
7/8" Diam Blind Hole Lap; 6-1/4" Long, 2" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676810
MFR #05070560
Factory Order
Quote Required
Made in USA 05071204
Made in USA  05071204
5/16" Diam Blind Hole Cylinder Lap; 1-1/4" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676817
MFR #05071204
In stock
$7.05/each
Made in USA 05061163
Made in USA  05061163
1/4" Diam Cylinder Through-Hole Lap;15% Max Expansion; 1-1/4" Barrel Length; Eccentric Slot;
MI ITEM #11676775
MFR #05061163
In stock
$5.98/each
Made in USA 05061189
Made in USA  05061189
9/32" Diam Cylinder Through-Hole Lap;15% Max Expansion; 1.4" Barrel Length; Eccentric Slot;
MI ITEM #11676776
MFR #05061189
In stock
$6.70/each
Made in USA 05060561
Made in USA  05060561
7/8 x 7-1/4" Through-Hole Lap;15% Max Expansion; 3" Barrel Length; 1/2" Arbor Diam; Eccentric Slot
MI ITEM #11676770
MFR #05060561
In stock
$42.93/each
Made in USA 09130865
Made in USA  09130865
Extra Fine, 1-1/2" Length of Cut, Single End Diamond Hone - 320 Grit, 1/4" Wide x 3/16" High x 6" OAL
MI ITEM #11681472
MFR #09130865
In stock
$90.23/each
Made in USA 81549412
Made in USA  81549412
1/8 x 2-1/2" Through-Hole Lap;15% Max Expansion; 0.6" Barrel Length; 0.12" Arbor Diam; Eccentric Slot
MI ITEM #11706733
MFR #81549412
In stock
$14.60/each
Made in USA 05070222
Made in USA  05070222
11/32" Diam Blind Hole Lap; 4.9" Long, 1.37" Barrel Length, 15 Percent Max Expansion
MI ITEM #11676800
MFR #05070222
Factory Order
Quote Required
Gearwrench 2491
Gearwrench  2491
3-1/4" to 3-1/2" Bore Diam, 120 Grit, Tungsten Carbide Flexible Hone Coarse/Extra Coarse, 16-1/2" OAL
MI ITEM #09018427
MFR #2491
Factory Order
Quote Required
Made in USA 81547986
Made in USA  81547986
Super Fine, 1" Length of Cut, Single End Diamond Hone - 400 Grit, 3/8" Wide x 3/8" High x 4" OAL
MI ITEM #11706703
MFR #81547986
In stock
$56.60/each
Value Collection 05789029
Value Collection  05789029
600 Grit Green Single-Ended Boron Carbide Hand Hone;Super Fine Grade, 5-1/2" OAL, with Cutting Dimensions of 1-9/16" Length x 1/2" Wide x 3/16" High
MI ITEM #11728613
MFR #05789029
In stock
$54.68/each
Made in USA 81548034
Made in USA  81548034
Super Fine, 1" Length of Cut, Double End Diamond Hone - 220 & 400 Grit, 3/8" Wide x 3/8" High x 4" OAL
MI ITEM #11706708
MFR #81548034
In stock
$74.63/each
Made in USA 81547952
Made in USA  81547952
Very Fine, 1" Length of Cut, Single End Diamond Hone - 150 Grit, 3/8" Wide x 3/8" High x 4" OAL
MI ITEM #11706700
MFR #81547952
In stock
$55.08/each
Made in USA 81547978
Made in USA  81547978
Extra Fine, 1" Length of Cut, Single End Diamond Hone - 320 Grit, 3/8" Wide x 3/8" High x 4" OAL
MI ITEM #11706702
MFR #81547978
In stock
$52.53/each
Made in USA 81548026
Made in USA  81548026
Extra Fine, 1" Length of Cut, Double End Diamond Hone - 180 & 320 Grit, 3/8" Wide x 3/8" High x 4" OAL
MI ITEM #11706707
MFR #81548026
In stock
$71.98/each
Made in USA 09131020
Made in USA  09131020
Extra Fine & Super Fine, 1-1/2" Length of Cut, Double End Diamond Hone - 320 & 600 Grit, 1/4" Wide x 3/16" High x 6" OAL
MI ITEM #11681480
MFR #09131020
Factory Order
Quote Required
Made in USA 09130873
Made in USA  09130873
Super Fine, 1-1/2" Length of Cut, Single End Diamond Hone - 600 Grit, 1/4" Wide x 3/16" High x 6" OAL
MI ITEM #11681473
MFR #09130873
In stock
$92.80/each
Made in USA 09130907
Made in USA  09130907
Very Fine & Super Fine, 1-1/2" Length of Cut, Double End Diamond Hone - 240 & 600 Grit, 1/4" Wide x 3/16" High x 6" OAL
MI ITEM #11681476
MFR #09130907
In stock
$110.90/each
Made in USA 03544509
Made in USA  03544509
Fine, 1" Length of Cut, Single End Diamond Hone - 120 Grit, 3/8" Wide x 3/8" High x 4" OAL
MI ITEM #11674814
MFR #03544509
In stock
$52.53/each
Gearwrench 2492
Gearwrench  2492
3-1/2" to 4" Bore Diam, 120 Grit, Tungsten Carbide Flexible Hone Coarse/Extra Coarse, 17-1/2" OAL
MI ITEM #10845130
MFR #2492
Factory Order
Quote Required
Showing 1-24 of 132