Drive Arbors

Motion offers a selection of abrasive drive arbors in a variety of shank and brush diameters, several length options, and sizes up to 1 ¼ inches.
FILTER
OVERALL LENGTH

102 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Weiler 7701
Weiler  7701
Nylox Drive Arbor, For Brush Diameter: 6", Shank Diameter: 3/4", Overall Length: 2-1/2"
MI ITEM #01552277
MFR #7701
Factory Order
$485.96/each
Weiler 07722
Weiler  07722
Drive Arbor, For Arbor Size: 3/8", For Brush Diameter: 4", Shank Diameter: 1/4", Overall Length: 1-1/8"
MI ITEM #01552281
MFR #07722
Factory Order
$10.96/each
Weiler 07727
Weiler  07727
Drive Arbor, For Arbor Size: 3/8", For Brush Diameter: 3", Shank Diameter: 1/4", Overall Length: 3/4"
MI ITEM #01552286
MFR #07727
In stock
$8.13/each
Climax Metal Products A-320
Climax Metal Products  A-320
Drive Arbor - 1/4 in, 5/8 in, 2 in
MI ITEM #04059675
MFR #A-320
Factory Order
$11.82/each
Climax Metal Products AS-4-L
Climax Metal Products  AS-4-L
AS-4-L 1/2 ID MOTOR SHAFT ARBOR
MI ITEM #04059705
MFR #AS-4-L
Factory Order
$30.68/each
Climax Metal Products FHL-8X
Climax Metal Products  FHL-8X
Flat Head Arbors - 1/4 in, 3/16 in, 1-3/4 in
MI ITEM #04059821
MFR #FHL-8X
Factory Order
$5.94/each
Climax Metal Products FHL-25X
Climax Metal Products  FHL-25X
FHL-25X 1/2 ARBOR X 1/4 SHANK
MI ITEM #04059817
MFR #FHL-25X
Factory Order
$4.47/each
Weiler 07724
Weiler  07724
Drive Arbor, For Arbor Size: 1/2", For Brush Diameter: 3", Shank Diameter: 1/4", Overall Length: 3/4"
MI ITEM #01552283
MFR #07724
In stock
$8.03/each
Climax Metal Products AS-4
Climax Metal Products  AS-4
AS-4 1/2 ID MOTOR SHAFT ARBOR
MI ITEM #04059702
MFR #AS-4
Factory Order
$15.40/each
Climax Metal Products W-24T
Climax Metal Products  W-24T
W-24T 1/2 HOLE NUT TYPE ARBOR
MI ITEM #04060078
MFR #W-24T
Factory Order
$8.76/each
Climax Metal Products AL-320
Climax Metal Products  AL-320
AL-320 1/4 ID MOTOR SHAFT ARBOR
MI ITEM #04059688
MFR #AL-320
Factory Order
$11.82/each
Climax Metal Products WA-316-4
Climax Metal Products  WA-316-4
WA-316-4 .057 X .176 WINDING ARBOR
MI ITEM #04060088
MFR #WA-316-4
Factory Order
$12.73/each
Weiler 89033
Weiler  89033
Drive Arbor, For Brush Diameter: 2", 3", Shank Diameter: 1/2"
MI ITEM #04389625
MFR #89033
Factory Order
$155.57/each
Climax Metal Products FHL-30X
Climax Metal Products  FHL-30X
Flat Head Arbors - 1/2 in, 1/4 in, 2.313 in
MI ITEM #04059819
MFR #FHL-30X
Factory Order
$4.80/each
Climax Metal Products 16H-4
Climax Metal Products  16H-4
Drive Arbor, For Arbor Size: 1/2", Shank Diameter: 1/4"
MI ITEM #05561178
MFR #16H-4
Factory Order
Quote Required
Climax Metal Products FHL-10X
Climax Metal Products  FHL-10X
Flat Head Arbors - 3/8 in, 1/4 in, 1-5/8 in
MI ITEM #04059816
MFR #FHL-10X
Factory Order
$3.54/each
Osborn 75008
Osborn  75008
Drive Arbor, For Arbor Size: 3/8", For Brush Diameter: Up to 3", Shank Diameter: 1/4"
MI ITEM #03239550
MFR #75008
In stock
$11.41/each
Climax Metal Products W-22SP
Climax Metal Products  W-22SP
W-22SP 1/4" ARBOR HOLES FOR STRAIGHT WHEEL
MI ITEM #04060071
MFR #W-22SP
Factory Order
$5.35/each
Weiler 07721
Weiler  07721
Drive Arbor, For Arbor Size: 1/2", For Brush Diameter: 3", Shank Diameter: 1/4", Overall Length: 7/8"
MI ITEM #01552280
MFR #07721
In stock
$11.54/each
Climax Metal Products A-4FS
Climax Metal Products  A-4FS
Drive Arbor - 1/2 in, 7/8 in, 4.063 in
MI ITEM #04059683
MFR #A-4FS
Factory Order
$16.92/each
Climax Metal Products AL-6FS
Climax Metal Products  AL-6FS
AL-6FS 3/4 ID MOTOR SHAFT ARBOR
MI ITEM #04059701
MFR #AL-6FS
Factory Order
$19.60/each
Osborn 75009
Osborn  75009
Drive Arbor, For Arbor Size: 1/2", For Brush Diameter: Up to 3", Shank Diameter: 1/4"
MI ITEM #03239551
MFR #75009
Factory Order
Quote Required
Weiler 07729
Weiler  07729
Drive Arbor, For Arbor Size: 5/8", For Brush Diameter: 3", Shank Diameter: 1/4", Overall Length: 3/4"
MI ITEM #02744820
MFR #07729
Factory Order
$14.97/each
Climax Metal Products AL-4FS-L
Climax Metal Products  AL-4FS-L
AL-4FS-L 1/2 ID MOTOR SHAFT ARBOR
MI ITEM #04059693
MFR #AL-4FS-L
Factory Order
$29.62/each
Showing 1-24 of 102