1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Abrasives
Power Brush Accessories & Sets
Power Tube Brush Holders
Power Tube Brush Holders
Motion has a selection of abrasive power tube brush holders available for purchase in a variety of lengths.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Osborn (6)
Tanis Brush (60)
Weiler (2)
OVERALL LENGTH
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
68 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Tanis Brush
AH250872CF
AH250872CF #2.5 ALUMINUM HOLDER, 90 PROFILE, 72" L ONG
MI ITEM #
11113132
MFR #
AH250872CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Osborn
75004
Power Tube Brush Holder, Holder Diameter: 1/4", Overall Length: 3-5/8"
MI ITEM #
03316272
MFR #
75004
Factory Order
$85.62
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH250836CF
AH250836CF #2.5 ALUMINUM HOLDER, 90 PROFILE, 36" L ONG
MI ITEM #
11113131
MFR #
AH250836CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Osborn
75486
Power Tube Brush Holder, For Stem Diameter: 1/4", Overall Length: 12"
MI ITEM #
03316433
MFR #
75486
Factory Order
$40.96
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
STH700096
STH700096 #7 STAINLESS STEEL HOLDER, H-SHAPED 180 PROFILE, 96" LONG
MI ITEM #
11113454
MFR #
STH700096
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Osborn
75485
Power Tube Brush Holder, For Stem Diameter: 1/4", Overall Length: 6"
MI ITEM #
03316432
MFR #
75485
Factory Order
$28.21
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH700836CF
AH700836CF #7 ALUMINUM HOLDER, 45 ANGLEPROFILE, 3 6" LONG
MI ITEM #
11113153
MFR #
AH700836CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Osborn
75005
Power Tube Brush Holder, For Stem Diameter: 3/32", Holder Diameter: 1/4", Overall Length: 3-3/8"
MI ITEM #
03316273
MFR #
75005
Factory Order
$26.77
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Weiler
95202
Power Tube Brush Holder, For Stem Diameter: 3/32", Holder Diameter: 1/4", Overall Length: 3-1/8"
MI ITEM #
01554514
MFR #
95202
Factory Order
$21.59
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH702496CF
AH702496CF #7 ALUMINUM HOLDER, DOUBLE BRUSH TRACK, 96" LONG
MI ITEM #
11113167
MFR #
AH702496CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH701296CF
AH701296CF #7 ALUMINUM HOLDER, 50 REVERSE ANGLE PR OFILE, 96" LONG
MI ITEM #
11113158
MFR #
AH701296CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH702072CF
AH702072CF #7 ALUMINUM HOLDER, SINGLE TRACK, 72" LO NG
MI ITEM #
11113163
MFR #
AH702072CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH100472CF
AH100472CF #10 ALUMINUM HOLDER, H-SHAPED180 PROFI LE, 72" LONG
MI ITEM #
11113121
MFR #
AH100472CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Osborn
75006
Power Tube Brush Holder, For Stem Diameter: 1/8", Holder Diameter: 3/8", Overall Length: 3-3/8"
MI ITEM #
03316274
MFR #
75006
Factory Order
$27.35
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Osborn
75003
Power Tube Brush Holder, Holder Diameter: 3/16", Overall Length: 3-5/8"
MI ITEM #
03316271
MFR #
75003
Factory Order
$65.02
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH701636CF
AH701636CF #7 ALUMINUM HOLDER, 90 PROFILE, 36" LON G
MI ITEM #
11113159
MFR #
AH701636CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Weiler
95203
Power Tube Brush Holder, For Stem Diameter: 1/8", Holder Diameter: 3/8", Overall Length: 3-3/8"
MI ITEM #
01554515
MFR #
95203
Factory Order
$20.53
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH701696CF
AH701696CF #7 ALUMINUM HOLDER, 90 PROFILE, 96" LON G
MI ITEM #
11113161
MFR #
AH701696CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH250472CF
AH250472CF #2.5 ALUMINUM HOLDER, H-SHAPED 180 PROF ILE, 72" LONG
MI ITEM #
11113129
MFR #
AH250472CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH700436CF
AH700436CF #7 ALUMINUM HOLDER, OFFSET H-SHAPED PROF ILE, 36" LONG
MI ITEM #
11113150
MFR #
AH700436CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH403296CF
AH403296CF #4 ALUMINUM HOLDER, DOUBLE BRUSH TRACK, 96" LONG
MI ITEM #
11113147
MFR #
AH403296CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH702872CF
AH702872CF #7 ALUMINUM HOLDER, H-SHAPED180 PROFIL E, 72" LONG, 1.25" HIGH
MI ITEM #
11113168
MFR #
AH702872CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH702472CF
AH702472CF #7 ALUMINUM HOLDER, DOUBLE BRUSH TRACK, 72" LONG
MI ITEM #
11113166
MFR #
AH702472CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Tanis Brush
AH700036CF
AH700036CF #7 ALUMINUM HOLDER, H-SHAPED180 PROFIL E, 36" LONG, 2.40" HIGH
MI ITEM #
11113148
MFR #
AH700036CF
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Load More Products
Showing
1-24
of
68