1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Abrasives
Sandblasting Equipment
Sandblasting Cabinet Accessories
Dust Collectors
Dust Collectors
Motion offers a selection of dust collector sandblasting cabinets in a variety of sizes.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Made in USA (1)
Value Collection (3)
4 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Value Collection
62201702
35-1/2 x 23-1/2 x 23" Working Dimensions Free-Standing Sandblaster;18 CFM @ 100 psi, 36" Overall Cabinet Width x 58" Overall Cabinet Height x 24" Max Cabinet Depth, Dust Collector
MI ITEM #
11746331
MFR #
62201702
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
62201728
100 CFM Sandblaster Dust Collector - 32" High x 16" Deep x 14" Diam
MI ITEM #
11746332
MFR #
62201728
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
62201769
1-1/2 hp, 600 CFM Sandblaster Dust Collector - 76" High x 21" Diam
MI ITEM #
11746334
MFR #
62201769
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Made in USA
62276613
3 hp, 10 CFM Sandblaster Dust Collector - For Gravity Feed Sandblaster
MI ITEM #
11693126
MFR #
62276613
In stock
$89.10
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Showing
1-4
of
4