Motion carries a wide variety of abrasive sanding and finishing belts for an array of applications, including blending, deburring, finishing, grinding, and polishing. Sanding and finishing belts are available in a number of abrasive types such as coated and non-woven, and materials such as aluminum oxide and ceramic.
FILTER
BRAND
Sort By:
Matches (desc)
0 - Z
Z - 0
BELT LENGTH
Sort By:
Matches (desc)
0 - Z
Z - 0
BELT WIDTH
Sort By:
Matches (desc)
0 - Z
Z - 0
OVERALL LENGTH
Sort By:
Matches (desc)
0 - Z
Z - 0
GRIT NUMBER
Sort By:
Matches (desc)
0 - Z
Z - 0
ABRASIVE MATERIAL
Sort By:
Matches (desc)
0 - Z
Z - 0
OVERALL WIDTH
Sort By:
Matches (desc)
0 - Z
Z - 0
11,880 Results
Photos may not represent actual items. Refer to name and product specs for all details.
Norzon Coated Deburring, Grinding, Polishing, Shaping Belt - 60 Grit, Zirconia Alumina Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width
Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 40 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 2 in Belt Width
Metalite Coated Deburring, Grinding, Polishing, Shaping Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 48 in Belt Length, 6 in Belt Width