1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Abrasives
Surface Finishing
Steel Wool Pads
Steel Wool Pads
We offer a wide range of shapes and sizes, with a choice between natural or synthetic materials.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Hardware Dist Warehouses(World&Main Co) (4)
Value Collection (8)
OVERALL LENGTH
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
12 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Value Collection
00542241
Grade 1 Steel Wool;3 x 4", Medium Grade
MI ITEM #
11712207
MFR #
00542241
In stock
$9.30
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00542233
Grade 0 Steel Wool;3 x 4", Medium Fine Grade
MI ITEM #
11712206
MFR #
00542233
In stock
$9.63
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00542209
Grade 0000 Steel Wool;3 x 4", Finest Grade
MI ITEM #
11712203
MFR #
00542209
In stock
$10.78
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00542266
Grade 3 Steel Wool;3 x 4", Coarse Grade
MI ITEM #
11712209
MFR #
00542266
In stock
$8.68
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00542258
Grade 2 Steel Wool;3 x 4", Medium-Coarse Grade
MI ITEM #
11712208
MFR #
00542258
In stock
$8.68
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Hardware Dist Warehouses(World&Main Co)
451807
Steel Wool Pad - Steel Wool Grade: 1, Length: 10.6", Width: 3.8", Overall Weight: 0.55lb, (1 per pack)
MI ITEM #
04316787
MFR #
451807
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00542217
Grade 000 Steel Wool;2-1/2 x 4-1/2", Extra Fine Grade
MI ITEM #
11712204
MFR #
00542217
In stock
$10.20
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Hardware Dist Warehouses(World&Main Co)
451804
Steel Wool Pad - Steel Wool Grade: 000, (1 per pack)
MI ITEM #
04316788
MFR #
451804
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00542274
Grade 4 Steel Wool;3 x 4", Extra Coarse Grade
MI ITEM #
11712210
MFR #
00542274
In stock
$8.18
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Hardware Dist Warehouses(World&Main Co)
451806
Steel Wool Pad - Steel Wool Grade: 0, Length: 10.4", Width: 4", Overall Weight: 0.55lb, (16 per pack)
MI ITEM #
04316790
MFR #
451806
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Value Collection
00542225
Grade 00 Steel Wool;3 x 4", Medium-Coarse Grade
MI ITEM #
11712205
MFR #
00542225
In stock
$10.35
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Hardware Dist Warehouses(World&Main Co)
451805
Steel Wool Pad - Steel Wool Grade: 00, Length: 9.3", Width: 4.1", Overall Weight: 0.4lb, (1 per pack)
MI ITEM #
04316789
MFR #
451805
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Showing
1-12
of
12
LITERATURE & CATALOGS
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
Milwaukee eRebate
M18 Fuel Bundle & Save
Motion Products and Services Brochure
Motion Products and Services Brochure
Weiler Coated Abrasives
Weiler Coated Abrasives
MORE RESOURCES
Weiler Power Brushes
Weiler Power Brushes
Weiler Nylox Brushes
Weiler Nylox Brushes
See all resources