Wire Brushes

Motion carries a large variety of abrasive wire brushes, including bevel brushes, block-style wire brushes, bore hole brushes, cup brushes, disc brushes, end brushes, hand wire filament brushes, internal tube brushes, power brushes, radial bristle brushes, and more.

Find the best wire brushes for sale here at Motion. We offer a broad range of wire brushes and wire brush-related tools and accessories, from steel brush sets to wheel wire brushes, power brushes, bore hole brushes, bevel brushes, and more.

What are Wire Brushes?

A wire brush is any tool that consists of some sort of brush which has bristles made of wire, usually metal wire or steel wire, to be precise. Wire brushes are available in various forms, from standard hand-held wire brush models to wheel wire brushes that are attached to machines like bench grinders and drill motors.

What are Wire Brushes Used for?

Wire brushes are examples of abrasive tools. They are used for rubbing, scrubbing, and grinding at materials like metal surfaces. They're very commonly used for cleaning away rust and paint from metal, as well as cleaning metal surfaces to improve electrical conductivity. We can see wire brush products being used in various industries, like the automotive industry and manufacturing industry.

The Best Wire Brushes

We offer a large range of wire brushes and related products and accessories, including:

  • Wheel Brushes - Wheel wire brushes of various diameters and thicknesses for attachment to devices and machines
  • Power Brushes - Motion offers a selection of abrasive power metal brushes, including steel brush options
  • Tube Brushes - Choose from a wide range of tube wire brushes, including aluminum oxide-coated nylon and stainless steel bristles
  • More - We also offer honing brushes, power brush sets, hand tube brushes, cup brushes, and more

Buy Wire Brushes Online

Whether you're looking for a strong steel brush for your next project or a set of external tube brushes for industrial applications, you'll find what you need at Motion.

We offer a huge range of wire brushes and related products, all at the fairest and most competitive prices. Place your order today.

FILTER
BRISTLE MATERIAL
HANDLE MATERIAL
BRUSH DIAMETER
THREADED ARBOR SIZE
MOUNT TYPE
DIAMETER
UNTHREADED ARBOR DIAMETER

10,503 Results

Photos may not represent actual items. Refer to name and product specs for all details.
3M 18730
3M  18730
Scotch-Brite™ Roloc™ Bristle Disc, RD-ZB, 50, TR, Green, 2 in x 5/8 in, Tapered, 10 per inner, 40 per case
MI ITEM #02636064
MFR #18730
In stock
$18.08/each
Weiler 10011
Weiler  10011
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #01552389
MFR #10011
In stock
$18.56/each
United Abrasives 01401
United Abrasives  01401
2-3/4" Cup Brush with x 0.014" Dia. Crimped Steel Bristles, 5/8-11" Threaded Arbor
MI ITEM #02631564
MFR #01401
Factory Order
$34.92/each
Osborn 83101
Osborn  83101
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 6 x 1-1/8"
MI ITEM #03316700
MFR #83101
In stock
$7.22/each
Weiler 13138
Weiler  13138
Roughneck Wheel Brush - 4 in Diam, 3/16 in Width, 20000 RPM
MI ITEM #01552563
MFR #13138
In stock
$50.96/each
Osborn 30019
Osborn  30019
End Brush - Stainless Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 RPM Max
MI ITEM #03314874
MFR #30019
In stock
$16.89/each
Osborn 30083
Osborn  30083
End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 RPM Max
MI ITEM #03239482
MFR #30083
Factory Order
$28.71/each
Weiler 13025
Weiler  13025
2-3/4" Cup Brush with 1 Row of 1" Long x 0.014" Dia. Knotted - Partial Twist Steel Bristles
MI ITEM #01552523
MFR #13025
In stock
$36.71/each
Weiler 10028
Weiler  10028
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 1-1/8 in Brush Dia, 22000 RPM Max
MI ITEM #01552406
MFR #10028
In stock
$26.26/each
Weiler 44075
Weiler  44075
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Stainless Steel, Number of Rows: 3
MI ITEM #01553350
MFR #44075
In stock
$3.92/each
Value Collection 74038746
Value Collection  74038746
3" OD, 1/4" Shank Diam, Crimped Brass Wheel Brush - 3/8" Face Width, 7/8" Trim Length, 0.02" Filament Diam, 20,000 RPM
MI ITEM #11760114
MFR #74038746
In stock
$22.63/each
Weiler 17616
Weiler  17616
Wheel Brush - 3 in Diam, 1/2 in Width, 20000 RPM
MI ITEM #01552763
MFR #17616
In stock
$22.20/each
Dewalt DW4925
Dewalt  DW4925
Wheel Brush - 4 in Diam, 1/4 in Width, 20000 RPM
MI ITEM #02424984
MFR #DW4925
In stock
$19.24/each
Dewalt DW49204B
Dewalt  DW49204B
Wheel Brush - 4 in Diam
MI ITEM #04552157
MFR #DW49204B
In stock
$19.24/each
Weiler 44609
Weiler  44609
Handle-Style Wire Scratch Brush, Bristle Length: 1/2", Bristle Material: Nylon, Handle Material: Plastic
MI ITEM #03651791
MFR #44609
In stock
$3.54/each
Weiler 12316
Weiler  12316
4" Cup Brush with 1 Row of 1-1/4" Long x 0.023" Dia. Knotted - Partial Twist Steel Bristles
MI ITEM #01552488
MFR #12316
In stock
$52.75/each
Osborn 83100
Osborn  83100
Handle-Style Wire Scratch Brush, Bristle Length: 1-1/8", Face Size (LxW): 6 x 1-1/8"
MI ITEM #03316699
MFR #83100
In stock
$3.69/each
United Abrasives 02712
United Abrasives  02712
End Brush - Crimped Type, 2 in Brush Dia, 25000 RPM Max
MI ITEM #02631700
MFR #02712
Factory Order
$14.90/each
Weiler 25100
Weiler  25100
Vortec Pro Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Steel, Overall Length: 10"
MI ITEM #01552947
MFR #25100
In stock
$3.28/each
Weiler 10009
Weiler  10009
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #01552387
MFR #10009
In stock
$25.02/each
Osborn 11010
Osborn  11010
Wheel Brush - 1-1/4 in Diam, 3/8 in Arbor Dia, 7/32 in Width, 20000 RPM
MI ITEM #03314262
MFR #11010
Factory Order
$8.23/each
United Abrasives 02711
United Abrasives  02711
End Brush - Stainless Steel Bristle, Crimped Type, 3 in Brush Dia, 20000 RPM Max
MI ITEM #02631707
MFR #02711
Factory Order
$42.83/each
Weiler 14036
Weiler  14036
4" Cup Brush with 1-3/8" Long x 0.02" Dia. Crimped Steel Bristles, 5/8-11" Threaded Arbor
MI ITEM #01552667
MFR #14036
In stock
$44.72/each
Tanis Brush 35698
Tanis Brush  35698
35698 3/8" ABRASIVE NYLON END BRUSH, .035/180 CERAMIX ABRASIVE FILAMENT
MI ITEM #11113088
MFR #35698
Factory Order
Quote Required
Showing 1-24 of 10,503