Square Blind-Hole Brushes

Motion carries a selection of abrasive wire square blind-hole brushes in a variety of brush sizes, from 1 inch to 1 7/8 inch.
FILTER
BRAND
BRISTLE MATERIAL
SHANK DIAMETER

7 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Osborn 11194
Osborn  11194
Square Blind-Hole Brush, Brush Size (Square): 1-1/16", Bristle Material: Steel, Mount Type: Shank
MI ITEM #03314332
MFR #11194
Factory Order
$36.41/each
Weiler 33005
Weiler  33005
Square Blind-Hole Brush, Brush Size (Square): 1-1/2", Bristle Material: Steel, Bristle Diameter: 0.006"
MI ITEM #02744473
MFR #33005
Factory Order
$40.10/each
Osborn 11202
Osborn  11202
Square Blind-Hole Brush, Brush Size (Square): 1-1/2", Bristle Material: Steel, Mount Type: Shank
MI ITEM #03314334
MFR #11202
Factory Order
$38.63/each
Osborn 11190
Osborn  11190
Square Blind-Hole Brush, Brush Size (Square): 1", Bristle Material: Steel, Shank Diameter: 1/4"
MI ITEM #03314331
MFR #11190
Factory Order
$33.94/each
Osborn 11198
Osborn  11198
Square Blind-Hole Brush, Brush Size (Square): 1-1/4", Bristle Material: Steel, Mount Type: Shank
MI ITEM #03314333
MFR #11198
Factory Order
$37.52/each
Weiler 33009
Weiler  33009
Square Blind-Hole Brush, Brush Size (Square): 1-7/8", Bristle Material: Steel, Bristle Diameter: 0.006"
MI ITEM #01553066
MFR #33009
Factory Order
Quote Required
Osborn 11210
Osborn  11210
Square Blind-Hole Brush, Brush Size (Square): 1-7/8", Bristle Material: Steel, Mount Type: Shank
MI ITEM #03314335
MFR #11210
Factory Order
$41.84/each
Showing 1-7 of 7