1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Adhesives, Sealants & Tape
Tape
Office Tape
Office Tape
Need the right bond? Select from a variety of products used for bonding, sealing, attaching, and mounting applications.
Office tape is nonindustrial tape used in light-duty packing, holding, and sealing applications.
Read more
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
3M (167)
Brady (1)
C.H. Hanson (3)
Intertape Polymer Group (2)
Shurtape Technologies (2)
Show More
COLOR
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
176 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
3M
00004
Scotch® Magic™ Tape 119, 1/2 in x 800 in (12,7 mm x 20,3 m)
MI ITEM #
03161902
MFR #
00004
In stock
$3.36
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
31922
Scotch® Tape, 183-DM2, 3/4 in x 600 in (19 mm x 15,2 m)
MI ITEM #
03172084
MFR #
31922
Factory Order
$8.51
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
53405
Scotch® Removable Poster Tape 109, 3/4 in x 150 in Roll in Clear Dispenser
MI ITEM #
03172206
MFR #
53405
Factory Order
$7.27
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100156576 SCOTCH SUPER-HOLD TAPE,
Scotch® Super-Hold Tape, 198DM-2, 3/4 in x 600 in (19 mm x 15,2 m)
MI ITEM #
03171588
MFR #
7100156576 SCOTCH SUPER-HOLD TAPE,
Factory Order
$8.03
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
01032
Scotch® Double Sided Tape 136
MI ITEM #
03161927
MFR #
01032
Factory Order
$3.31
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010369636
Scotch® Magic™ Tape 810K6 6 rolls of 3/4 in x 1000 in
MI ITEM #
09468406
MFR #
7010369636
Factory Order
$26.06
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
79842
Scotch® Tear-By-Hand Mailing Packaging Tape 3842-2, 1.88 in x 50 yd (48mm x 45.7 m), 2 pack
MI ITEM #
03172499
MFR #
79842
Factory Order
$21.14
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010370219
Scotch® Magic™ Invisible Tape 810K3, 3/4 in x 1000 in x n/a in (19 mm x 25,4 m) 3 Pack
MI ITEM #
09468402
MFR #
7010370219
Factory Order
$13.16
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100103287 SCOTCH MAGIC TAPE WITH
Scotch® Magic™ Tape with Dispenser 810K6C38, 3/4 in x 1000 in (19 mm x 25,4 m) 6 Pack With Dispenser
MI ITEM #
09468408
MFR #
7100103287 SCOTCH MAGIC TAPE WITH
Factory Order
$26.06
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100050201 SCOTCH MAGIC TAPE 123-C,
Scotch® Magic™ Tape 123-C, 3/4 in x 600 in (19 mm x 15,2 m)
MI ITEM #
09459376
MFR #
7100050201 SCOTCH MAGIC TAPE 123-C,
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
59116
Scotch® Office Tape - Transparent Color, 500 in Roll Length, 1
MI ITEM #
03172254
MFR #
59116
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100200957
Scotch® Tear By Hand Mailing Packaging Tape 3842, 1.88 in x 38.2 yd (48mm x 35 m)
MI ITEM #
03172364
MFR #
7100200957
Factory Order
$11.67
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100175529 SCOTCH TAPE 811-TAPE-500,
Scotch® Tape 811-Tape-500, 14.5 in x 500 yd (368 mm x 457 m)
MI ITEM #
09468426
MFR #
7100175529 SCOTCH TAPE 811-TAPE-500,
Factory Order
$1,767.81
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010371447 SCOTCH MAGIC GREENER TAPE
Scotch® Magic™ Greener Tape 812-12P, 3/4 in x 900 in (19 mm x 22,8 m)
MI ITEM #
09468430
MFR #
7010371447 SCOTCH MAGIC GREENER TAPE
Factory Order
$45.90
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010311650 SCOTCH MAGIC GREENER TAPE
Scotch® Magic™ Greener Tape 812-24P, 3/4 in x 900 in (19 mm x 22,8) 24 Pack
MI ITEM #
09468437
MFR #
7010311650 SCOTCH MAGIC GREENER TAPE
Factory Order
$84.87
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100198976 SCOTCH TRANSPARENT TAPE
Scotch® Transparent Tape 4184, 3/4 in x 850 in (19 mm x 21,5 m)
MI ITEM #
09463361
MFR #
7100198976 SCOTCH TRANSPARENT TAPE
Factory Order
$14.77
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100198983 SCOTCH TRANSPARENT TAPE
Scotch® Transparent Tape 2157SS, 3/4 in x 250 in
MI ITEM #
09461014
MFR #
7100198983 SCOTCH TRANSPARENT TAPE
Factory Order
$3.18
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
07447
Highland™ Invisible Tape 6200, 1 in x 2592 in Boxed
MI ITEM #
03162632
MFR #
07447
In stock
$6.84
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100087692 SCOTCH TAPE RUNNER REFILL
Scotch® Tape Runner Refill Extra Strength 055-R-ES-ESF, .31 x 33 ft
MI ITEM #
09458701
MFR #
7100087692 SCOTCH TAPE RUNNER REFILL
Factory Order
$6.59
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
07378
Scotch® Magic™ Tape 810, 3/4 in x 1296 in Boxed
MI ITEM #
03162624
MFR #
07378
In stock
$5.15
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Shurtape Technologies
100763
Office Tape - White Color, 36 yd Roll Length
MI ITEM #
02924863
MFR #
100763
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010384288
Scotch® Magic™ Tape 810K10, 3/4 in x 1000 in 10 Pack
MI ITEM #
03164566
MFR #
7010384288
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100175528 SCOTCH TAPE , 14.5 IN X
Scotch® Tape , 14.5 in x 1000 yd (368 mm x 914 m)
MI ITEM #
09468423
MFR #
7100175528 SCOTCH TAPE , 14.5 IN X
Factory Order
$3,535.54
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7100016528
Scotch® Expressions Washi Tape C314-P19, 0.59 in x 393 in (15 mm x 10 m) Quatrefoil Sunset
MI ITEM #
09474389
MFR #
7100016528
Factory Order
$3.89
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Load More Products
Showing
1-24
of
176
LITERATURE & CATALOGS
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
Loctite Case Study: Wastewater Treatment Plant Saved $137k
Loctite Case Study: Wastewater Treatment Plant Saved $137k
Garlock 3-D Seal Success Story
Food Processing - Sugar Refinery