Withdrawal Sleeves

Motion carries a selection of withdrawal sleeves for your bearings needs. Variety of compatible bearing numbers and compatible shaft diameters available. Number of lengths, thread sizes, and tapers.
Motion offers a variety of withdrawal sleeves from leading brands like SKF, FAG (Schaeffler) and NTN. Withdrawal sleeves are used to mount tapered bore bearings to stepped shafts. Withdrawal sleeves secure bearings by pushing against the step's shoulder on the shaft as the sleeve is tightened with a lock nut. To dismount, a special lock nut is used to remove the bearing without damaging the shaft. Withdrawal sleeves are less versatile than adapter sleeves because they are fixed to shoulders along the shaft's stepping. Unlike adapter sleeves, they are ideal for bearing positioning when the shaft is out of the machine because they will not move during tightening.
Sorted by:
221 RESULTS
Displayresults per page

SKF AHX 3218   

AHX 3218 X 85MM Withdrawal Sleeve, Overall Length: 67mm, Thread Size: M100x2mm, Compatible Bearing Number: 23218

MI ITEM 00592322

IN STOCK
In stock
SKF AHX 3218
$625.67each
for your price $625.67each
SKF AHX 3218

SKF AHX 2318   

AHX 2318 X 85MM Withdrawal Sleeve, Overall Length: 83mm, Thread Size: M100x2mm, Compatible Bearing Number: 22318

MI ITEM 00592231

IN STOCK
In stock
SKF AHX 2318
$606.96each
for your price $606.96each
SKF AHX 2318

SKF AH 3132 G   

AH 3132 G Withdrawal Sleeve, Overall Length: 108mm, Thread Size: M170x3mm, Compatible Bearing Number: 23132

MI ITEM 00592092

IN STOCK
In stock
SKF AH 3132 G
$2,549.67each
for your price $2,549.67each
SKF AH 3132 G

SKF I-79804   

Withdrawal Sleeve - 9.2470 in Compatible Shaft, 6.2940 in Length, 1:12 Taper

MI ITEM 00554885

IN STOCK
In stock
SKF I-79804
$3,149.33each
for your price $3,149.33each
SKF I-79804

SKF AHX 2320   

AHX 2320 X 95MM Withdrawal Sleeve, Overall Length: 94mm, Thread Size: M110x2mm, Compatible Bearing Number: 22320

MI ITEM 00592240

IN STOCK
In stock
SKF AHX 2320
$749.95each
for your price $749.95each
SKF AHX 2320

SKF AHX 3224 G   

AHX 3224 G Withdrawal Sleeve, Overall Length: 94mm, Thread Size: M130x2mm, Compatible Bearing Number: 23224

MI ITEM 00592336

IN STOCK
In stock
SKF AHX 3224 G
$918.29each
for your price $918.29each
SKF AHX 3224 G

SKF AHX 3130 G   

AHX3130G Withdrawal Sleeve, Overall Length: 101mm, Thread Size: M160x3mm, Compatible Bearing Number: 23130, Taper: 1:12

MI ITEM 02197110

IN STOCK
In stock
SKF AHX 3130 G
$2,114.66each
for your price $2,114.66each
SKF AHX 3130 G

SKF AHX 3226 G   

AHX 3226 G Withdrawal Sleeve, Overall Length: 102mm, Thread Size: M140x2mm, Compatible Bearing Number: 23226

MI ITEM 00592343

IN STOCK
In stock
SKF AHX 3226 G
$1,152.39each
for your price $1,152.39each
SKF AHX 3226 G

SKF AHX 310   

AHX 310 X 45MM Withdrawal Sleeve, Overall Length: 38mm, Thread Size: M55x2mm, Compatible Bearing Number: 22210

MI ITEM 00591959

IN STOCK
In stock
SKF AHX 310
$249.95each
for your price $249.95each
SKF AHX 310

SKF AHA 3152   

Withdrawal Sleeve - 9.6250 in Compatible Shaft, 173 mm Length, 1:12 Taper

MI ITEM 00554879

IN STOCK
In stock
SKF AHA 3152
$5,404.66each
for your price $5,404.66each
SKF AHA 3152

SKF AHX 2315 G   

AHX 2315 G Withdrawal Sleeve, Overall Length: 72mm, Thread Size: M80x2mm, Compatible Bearing Number: 22315, Taper: 1:12

MI ITEM 00592211

IN STOCK
In stock
SKF AHX 2315 G
$658.85each
for your price $658.85each
SKF AHX 2315 G

SKF SK 30   

Withdrawal Sleeve - 5.9055 in Compatible Shaft, 3.4650 in Length, 1:12 Taper

MI ITEM 00554737

IN STOCK
In stock
SKF SK 30
$1,835.95each
for your price $1,835.95each
SKF SK 30
SKF AHX 3218
MI ITEM 00592322
In stock
$625.67each
SKF AHX 2318
MI ITEM 00592231
In stock
$606.96each
SKF AH 3132 G
MI ITEM 00592092
In stock
$2,549.67each
SKF I-79804
MI ITEM 00554885
In stock
$3,149.33each
SKF AHX 2320
MI ITEM 00592240
In stock
$749.95each
SKF AHX 3224 G
MI ITEM 00592336
In stock
$918.29each
SKF AHX 3130 G
MI ITEM 02197110
In stock
$2,114.66each
SKF AHX 3226 G
MI ITEM 00592343
In stock
$1,152.39each
SKF AHX 310
MI ITEM 00591959
In stock
$249.95each
SKF AHA 3152
MI ITEM 00554879
In stock
$5,404.66each
SKF AHX 2315 G
MI ITEM 00592211
In stock
$658.85each
SKF SK 30
MI ITEM 00554737
In stock
$1,835.95each