Looking for flange mount bearings? If so, you're in the right place. Motion offers a huge selection of flange-mount bearings from trusted brands such as Dodge, Sealmaster, and Timken, along with other bearing types and accessories.
Flange-mount bearings are special kinds of ball bearings. They differ from plain ball bearings, and as the name implies, the most distinctive characteristic of a flange-mount ball bearing is the presence of a flange, or extension, attached to the bearing's outer ring. There are various types and sizes of flange-mount bearings for a range of applications.
Flange-mount bearings or flanged bearings are used in a wide range of ways. The addition of the flange as part of the bearing structure is designed to aid with the mounting and positioning of the bearing in difficult or delicate locations. Because of this, flange-mount bearings are most commonly used in situations where bearings need to be mounted in high vibration areas, like inside car axles, as they can withstand the high forces and remain in place, thanks to the flange.
If you’re looking for flange-mount bearings or related products, Motion has what you need.
No matter what size or type of flange mount bearings you require or what sort of application you have in mind, Motion is ready to supply the products you need.
We offer one of the widest ranges of bearings anywhere online, with top quality products from proven brands like NTN and PT International. Take a look through the full product lineup and place your order with confidence at Motion.
AMI Bearings UCFK205
MI ITEM 00577842
AMI Bearings UCF209-26
MI ITEM 01370374
AMI Bearings MUCFB205-16
MI ITEM 02774609
Dodge F2B-SC-100
MI ITEM 00564343
Dodge F2B-SC-103
MI ITEM 00564378
Dodge F2B-SC-115
MI ITEM 00564537
Dodge F4B-SCM-215
MI ITEM 00563604
Dodge F4B-SC-115
MI ITEM 00562420
Dodge F4B-SC-100
MI ITEM 00562211
Sealmaster SFT-12
MI ITEM 00564286
Dodge F4B-E-104R TYPE E-XTRA
MI ITEM 00571730
INA (Schaeffler) PME35-N
MI ITEM 00093017