Take-Up Bearing & Frame Assemblies

Motion offers a selection of take-up bearing and frame assemblies for purchase. Frame types include center pull, elevator head, hinged top, and top angle. Bearing type options include ball bearing, journal, spherical roller, sleeve bearing, and more. Variety of frame heights and lengths available.
Motion offers a selection of take-up bearing assemblies from leading brands like Link-Belt (Rexnord), Dodge, and Sealmaster. Take-up bearing assemblies align conveyor tracks and adjust and maintain tension on conveyor belts. These assemblies contain a bearing, housing, guiding frame, and positioning screw. The positioning screw adjusts the bearing and housing's location along the frame. This frame must be long enough to achieve proper tension in the belt. Take-up frames can be center-pull, top-pull, or bottom-pull depending on the positioning screw's location in the assembly. Frames guide the take-up bearing while the bearing reduces friction.
Sorted by:
432 RESULTS
Displayresults per page

Dodge BO-TU-100X4   

Center Pull Assembly - Sleeve Bearing, 1 in Bore, 4 in Travel, 7-5/8 in Length, 4-1/4 in Width

MI ITEM 00578060

IN STOCK
In stock
Dodge BO-TU-100X4
$276.16each
for your price $276.16each
Dodge BO-TU-100X4

Rexnord ZNT812   

Rexnord® ZNT812 Top Angle Assembly, 12" Travel, Frame Length: 30-1/2", Frame Height: 9-1/8", Steel Frame

MI ITEM 00578289

IN STOCK
In stock
Rexnord ZNT812
$1,270.08each
for your price $1,270.08each
Rexnord ZNT812

Link-Belt DSB22447H12   

Link-Belt® DSB22447H12 Hinged Top Assembly, Bore Dia.: 2-15/16", 12" Travel, Frame Length: 32-1/8", Steel Frame

MI ITEM 00579435

AVAILABLE
Factory Order
Link-Belt DSB22447H12
$3,091.99each
for your price $3,091.99each
Link-Belt DSB22447H12

Link-Belt DSB22439H12   

Link-Belt® DSB22439H12 Hinged Top Assembly, Bore Dia.: 2-7/16", 12" Travel, Frame Length: 30-1/2", Frame Height: 9-1/8"

MI ITEM 00579422

AVAILABLE
Factory Order
Link-Belt DSB22439H12
$2,330.42each
for your price $2,330.42each
Link-Belt DSB22439H12

Link-Belt TAS3U223N6   

Link-Belt® TAS3U223N6 Center Pull Assembly, Bore Dia.: 1-7/16", 6" Travel, Frame Length: 15", Frame Height: 6-1/4"

MI ITEM 00579297

AVAILABLE
Factory Order
Link-Belt TAS3U223N6
$647.94each
for your price $647.94each
Link-Belt TAS3U223N6

NTN UCL209-40   

Stretcher Unit - Ball Bearing, 45 mm Bore, 400 mm Travel

MI ITEM 05156249

AVAILABLE
Factory Order
NTN UCL209-40
$1,224.12each
for your price $1,224.12each
NTN UCL209-40

Rexnord ZNT8220712   

Rexnord® ZNT8220712 Top Angle Assembly, Bore Dia.: 2-7/16", 12" Travel, Frame Length: 30-1/2", Frame Height: 9-1/8"

MI ITEM 00591901

AVAILABLE
Factory Order
Rexnord ZNT8220712
$2,861.63each
for your price $2,861.63each
Rexnord ZNT8220712

Rexnord ZAT8320712   

Rexnord® ZAT8320712 Center Pull Assembly, Bore Dia.: 2-7/16", 12" Travel, Frame Length: 21-11/16"

MI ITEM 05022169

AVAILABLE
Factory Order
Rexnord ZAT8320712
$3,173.09each
for your price $3,173.09each
Rexnord ZAT8320712

NTN UCL209-30   

Stretcher Unit - Ball Bearing, 45 mm Bore, 300 mm Travel, 680 mm Length, 192 mm Height

MI ITEM 05149849

AVAILABLE
Factory Order
NTN UCL209-30
$923.49each
for your price $923.49each
NTN UCL209-30

Sealmaster STH-47-12   

700836 Center Pull Take-Up Assembly - Ball Bearing, 2.9375 in Bore, 12 in Travel, Cast Iron Frame

MI ITEM 00578772

AVAILABLE
Factory Order
Sealmaster STH-47-12
$3,552.07each
for your price $3,552.07each
Sealmaster STH-47-12

Link-Belt DSB22431H12   

Link-Belt® DSB22431H12 Hinged Top Assembly, Bore Dia.: 1-1/15", 12" Travel, Frame Length: 28-1/2", Frame Height: 8-1/4"

MI ITEM 00579404

AVAILABLE
Factory Order
Link-Belt DSB22431H12
$1,849.01each
for your price $1,849.01each
Link-Belt DSB22431H12

Rexnord ZNT9221512   

Rexnord® ZNT9221512 Top Angle Assembly, Bore Dia.: 2-15/16", 12" Travel, Frame Length: 32-1/2", Frame Height: 10-5/8"

MI ITEM 00591916

AVAILABLE
Factory Order
Rexnord ZNT9221512
$3,283.49each
for your price $3,283.49each
Rexnord ZNT9221512
Dodge BO-TU-100X4
MI ITEM 00578060
In stock
$276.16each
Rexnord ZNT812
MI ITEM 00578289
In stock
$1,270.08each
Link-Belt DSB22447H12
MI ITEM 00579435
Available - Factory Order
$3,091.99each
Link-Belt DSB22439H12
MI ITEM 00579422
Available - Factory Order
$2,330.42each
Link-Belt TAS3U223N6
MI ITEM 00579297
Available - Factory Order
$647.94each
NTN UCL209-40
MI ITEM 05156249
Available - Factory Order
$1,224.12each
Rexnord ZNT8220712
MI ITEM 00591901
Available - Factory Order
$2,861.63each
Rexnord ZAT8320712
MI ITEM 05022169
Available - Factory Order
$3,173.09each
NTN UCL209-30
MI ITEM 05149849
Available - Factory Order
$923.49each
Sealmaster STH-47-12
MI ITEM 00578772
Available - Factory Order
$3,552.07each
Link-Belt DSB22431H12
MI ITEM 00579404
Available - Factory Order
$1,849.01each
Rexnord ZNT9221512
MI ITEM 00591916
Available - Factory Order
$3,283.49each