Bearings

As the largest distributor of bearings in North America, Motion provides the widest selection of in-stock bearings as well as all related products, such as ball, roller, and linear bearings. In addition to our inventory, we offer bearing repair services and preventive maintenance solutions.

Motion is your number 1 source for bearings in various shapes and sizes, including plain bearings, ball bearings, roller bearings, and more. Buy top quality bearings today at Motion here.

What are Bearings and Their Types?

Bearings are relatively simple but crucial machine components. They're designed to reduce the levels of friction between moving parts in a motion while also facilitating motion in the right directions. There are many different forms of bearings, including plain bearings which simply consist of a shaft rotating inside a hole, as well as ball bearings, which contain small balls that help to maintain separation between the various races of the bearing itself.

What are Bearings Used for?

Bearings have been used throughout history, going back hundreds of years, and there are countless potential applications of these machine elements. Their main purpose is to reduce or eliminate unwanted friction between parts of a machine, while also allowing motion to occur in the appropriate direction for the machine to function as intended. Each type of bearing has its own key features and potential applications.

The Best Bearings

At Motion, you can order the best quality bearings for any application, including the following varieties:

  • Ball Bearings - A type of rolling bearing which uses small balls to keep the bearing races separated.
  • Plain Bearings - The simplest variety of bearing, made of a singular bearing surface and no rolling elements.
  • Roller Bearings - A rolling bearing which involves two concentric rings, known as races, to carry a load.
  • Sleeve Bearing - A tube or sleeve-like bearing which allows for either linear or rotational movement.

Buy Bearings Online

Whether you're searching for ball bearings, plain bearings, roller bearings, spherical bearings, or some other related item, such as bearing heaters and bearing seals, you can find what you need here at Motion.

We have one of the widest and largest product selections available for your next order, with products from only the finest brands. In addition, Motion aims to offer the very best prices, giving you maximum value on every order.

FILTER
PRODUCT TYPE
BEARING NUMBER
MOUNTING TYPE
BEARING MATERIAL
BEARING TYPE
CLOSURE TYPE
LOCKING DEVICE
OVERALL LENGTH
BORE TYPE
OUTSIDE DIAMETER
SLEEVE BEARING TYPE
OVERALL WIDTH
BORE DIAMETER
DUTY TYPE
INSIDE DIAMETER

186,680 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Shuster Corporation SHUSTER R8 2RS
Shuster Corporation  SHUSTER R8 2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #05672094
MFR #SHUSTER R8 2RS
In stock
See substitute items
$10.64/each
NTN 5206ZZ
NTN  5206ZZ
Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 0.9370 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #03735412
MFR #5206ZZ
In stock
See substitute items
$136.20/each
Shuster Corporation 6004 2RS JEM
Shuster Corporation  6004 2RS JEM
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05606552
MFR #6004 2RS JEM
In stock
See substitute items
$27.54/each
Timken (Fafnir) 203KDD
Timken (Fafnir)  203KDD
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00051777
MFR #203KDD
In stock
See substitute items
$20.50/each
Boston Gear 609
Boston Gear  609
Ball Thrust Bearing - Unground, 1.0000 in Bore, 2.0000 in OD, 0.6300 in Width, Banded
MI ITEM #00105412
MFR #609
Supplier Network
$44.49/each
Timken LM67048-20082
Timken  LM67048-20082
Tapered Roller Bearing Cone - 1.2500 in ID, 0.6600 in Cone Width
MI ITEM #00660035
MFR #LM67048-20082
In stock
See substitute items
$24.37/each
General Bearing Corporation 22612-88
General Bearing Corporation  22612-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00106262
MFR #22612-88
In stock
$24.82/each
SKF 6203 2RSJEM
SKF  6203 2RSJEM
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00051851
MFR #6203 2RSJEM
In stock
See substitute items
$21.72/each
Shuster Corporation 608 2RS JEM BULK
Shuster Corporation  608 2RS JEM BULK
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05859519
MFR #608 2RS JEM BULK
In stock
$8.21/each
Dodge P2B-SCM-300
Dodge  P2B-SCM-300
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00559920
MFR #P2B-SCM-300
In stock
See substitute items
$703.11/each
JTEKT Koyo (NRB) B-308
JTEKT Koyo (NRB)  B-308
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-7/8 in Bore, 2-1/4 in OD, 1/2 in Width
MI ITEM #00090629
MFR #B-308
In stock
$22.32/each
Symmco ST-4064-2
Symmco  ST-4064-2
Plain Sleeve Thrust Washer - 1.2500 in ID, 2.0000 in OD, 0.0625 in Thickness, Sintered Bronze Oil-Impregnated Material
MI ITEM #00004053
MFR #ST-4064-2
Factory Order
See substitute items
$3.35/each
Sealmaster NP-16TC
Sealmaster  NP-16TC
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00557705
MFR #NP-16TC
In stock
$210.54/each
SKF 627 2ZJEM
SKF  627 2ZJEM
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00039894
MFR #627 2ZJEM
In stock
See substitute items
$19.95/each
NTN 6304ZZC3/EM
NTN  6304ZZC3/EM
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00056061
MFR #6304ZZC3/EM
In stock
See substitute items
$36.51/each
Timken 28920-20024
Timken  28920-20024
Tapered Roller Bearing Cup - Single Cup, 4.0000 in OD, 0.7813 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00658631
MFR #28920-20024
In stock
See substitute items
$65.10/each
Dodge P2B-SC-100
Dodge  P2B-SC-100
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00557098
MFR #P2B-SC-100
In stock
See substitute items
$126.48/each
NSK 6203DDUC3
NSK  6203DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237770
MFR #6203DDUC3
In stock
See substitute items
$21.03/each
SKF GE 45 TXE-2LS
SKF  GE 45 TXE-2LS
Radial Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 32 mm Inner Ring Width, Triple Lip Seals, Commercial/Industrial Grade
MI ITEM #00137081
MFR #GE 45 TXE-2LS
In stock
See substitute items
$480.30/each
Whittet-Higgins KM-06
Whittet-Higgins  KM-06
Retaining Nut - M30 X 1.5 Thread Size, 45 mm OD, 38 mm Face Dia., 7 mm Width, Carbon Steel
MI ITEM #00467231
MFR #KM-06
In stock
$7.88/each
Timken 2788-20024
Timken  2788-20024
Tapered Roller Bearing Cone - 1.5000 in ID, 1.0100 in Cone Width, Chrome Steel Material
MI ITEM #00656284
MFR #2788-20024
In stock
See substitute items
$53.51/each
SKF 6208 2RSJEM
SKF  6208 2RSJEM
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00053679
MFR #6208 2RSJEM
In stock
See substitute items
$95.24/each
SKF 33014
SKF  33014
Tapered Roller Bearing Full Assembly - 70 mm Bore, 110 mm OD, 31 mm Cone Width, 25.5 mm Cup Width
MI ITEM #00132538
MFR #33014
Factory Order
See substitute items
$311.99/each
SKF 6208 2ZJEM
SKF  6208 2ZJEM
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00053643
MFR #6208 2ZJEM
In stock
See substitute items
$82.85/each
Showing 1-24 of 186,680