Lubrication Equipment

Motion carries a large selection of lubrication equipment for purchase. Choose from bearing grease packers, divider valves, grease filters, green gun hoses and whips, grease injectors, lubrication fittings, and much more.
Motion is the place to be for high quality lubrication equipment, including essential lubrication accessories like grease guns, divider valves, bearing grease packers, injectors, fittings, and more.

What are Lubricating Tools and Equipment?

Lubrication equipment refers to any tools, devices, systems, or accessories that help to deliver lubrication to one or more surfaces. This includes everything from automotive lubricant equipment and accessories for automobiles to grease guns, filters, grease injectors, lubrication pumps, lubrication pump nipples, reservoirs, and more.

What is Lubrication System Used for?

Lubrication systems and pieces of equipment are used for lubricating machines, devices, and appliances. These items are used whenever lubricants need to be applied and can be vital across a wide range of different industries, including automotives, engineering, aerospace, manufacturing, and more.

The Best Lubrication Equipment

You'll find a wide range of lubrication equipment for sale at Motion, including the following products:

  • Lubrication Pumps and Reservoirs - Reservoirs are used to store large quantities of lubricants ready to be pumped out onto a surface or into a machine.
  • Grease Guns - We sell both manual and automatic grease guns for delivering grease and oil lubricants to a surface.
  • Automatic Lubricators – Automatic lubricator systems are able to automatically feed lubricating substances onto a surface or into a machine to reduce friction and minimize wear and tear.

Buy Lubrication Equipment Online

Motion is your number 1 choice for the finest lubrication equipment, including everything from centralized lubrication systems and grease guns to divider valves, filters, and bearing grease packers from trusted brands like Lincoln Lubrication, NTN, and Trico. As well as having a huge range of products, Motion also stands out from the crowd with our competitive prices and super standards of customer service. Check out our full range of products and place your order today.

FILTER
PRODUCT TYPE
FITTING THREAD TYPE
PUMP TYPE
LUBRICATION TYPE

3,936 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Alemite Tools & Equipment 1627-B
Alemite Tools & Equipment  1627-B
Grease Fitting - Straight Angle, 1/4 in Thread Size, PTF Thread Type, Carbon Steel Material, Zinc
MI ITEM #04261632
MFR #1627-B
In stock
$2.34/each
Alemite Tools & Equipment 47200
Alemite Tools & Equipment  47200
Continuous Pressure Relief Vent, Operating Pressure: 1 to 5psi, Head Angle: Straight, Fitting Thread Type: PTF
MI ITEM #00767855
MFR #47200
In stock
$3.78/each
Lincoln Lubrication 1134
Lincoln Lubrication  1134
Pistol Grease Gun - Pistol, 7500 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 18 (Flexible) in, 6 (Rigid) in Hose Length
MI ITEM #02503493
MFR #1134
In stock
$97.84/each
Alemite Tools & Equipment 317850-1F
Alemite Tools & Equipment  317850-1F
Grease Gun Accessory - Thread Size: 1/8 in, Thread Type: NPTF (M)
MI ITEM #00777065
MFR #317850-1F
Factory Order
$48.48/each
Lincoln Lubrication 644-46073-5
Lincoln Lubrication  644-46073-5
Quicklub Grease Pump - Electric Pump, 2.8 cm³/min Flow Rate, 2 L Compatible Container Size
MI ITEM #02245515
MFR #644-46073-5
Factory Order
Quote Required
Alemite Tools & Equipment 1610-BL
Alemite Tools & Equipment  1610-BL
Grease Fitting—1/8 in PTF—Hex Size: 7/16 in, Shank Length: 19/64 in
MI ITEM #06940967
MFR #1610-BL
Factory Order
See substitute items
$0.70/each
Alemite Tools & Equipment B328034
Alemite Tools & Equipment  B328034
Air Adapter - For Use With 387769 Grease Pump
MI ITEM #00777122
MFR #B328034
Factory Order
Quote Required
Lincoln Lubrication 20026
Lincoln Lubrication  20026
Elbow Body, Head Angle: 90°, Male Thread Size: 1/4-28", Male Thread Type: NPT, Shank Length: 5/16"
MI ITEM #00280894
MFR #20026
In stock
$5.07/each
Lincoln Lubrication 1133
Lincoln Lubrication  1133
Pistol Grease Gun - Pistol, 14-1/2 oz Capacity, 18 in Hose Length
MI ITEM #00279897
MFR #1133
In stock
$89.87/each
Dewalt DCGG571M1
Dewalt  DCGG571M1
20 V MAX* Lithium ION Grease Gun Kit - Battery Operated, 10000 psi Maximum Operating Pressure, 16 oz Capacity, 42 in Hose Length
MI ITEM #05896059
MFR #DCGG571M1
DOT Ship Hazard
In stock
DOT Ship Hazard
$385.04/each
Alemite Tools & Equipment 1728-B
Alemite Tools & Equipment  1728-B
Alemite Drive-In Grease Fitting - Straight, 3/16 in Dia., 33/64 in Height, With Ball Check, Zinc Plated
MI ITEM #00280412
MFR #1728-B
In stock
See substitute items
$0.58/each
Alemite Tools & Equipment 308730
Alemite Tools & Equipment  308730
Narrow Coupler - Steel - 1/8" NPTF
MI ITEM #02731113
MFR #308730
In stock
$28.29/each
Lincoln Lubrication 1134CLR
Lincoln Lubrication  1134CLR
Pistol Grease Gun - Pistol
MI ITEM #03451261
MFR #1134CLR
In stock
$137.44/each
Lincoln Lubrication 5010
Lincoln Lubrication  5010
Thread-Forming Grease Fitting, Head Angle: Straight, Fitting Thread Size: 1/4-28", Hex Size: 5/16"
MI ITEM #00280381
MFR #5010
In stock
$0.60/each
THK GREASE GUN UNIT MG70
THK  GREASE GUN UNIT MG70
Grease Gun - Lever, 70 g Capacity
MI ITEM #02090063
MFR #GREASE GUN UNIT MG70
In stock
$358.55/each
Brennan 2408-08
Brennan  2408-08
Plug - 1/2 in Male JIC 37° Flare, (SAE) 3/4–16 Thread, Steel, 0.937 in Overall Length
MI ITEM #00317250
MFR #2408-08
In stock
See substitute items
$2.69/each
Alemite Tools & Equipment 308730-A
Alemite Tools & Equipment  308730-A
Narrow Coupler - 1/8" NPTF
MI ITEM #00770360
MFR #308730-A
In stock
$24.80/each
Alemite Tools & Equipment 1644-B
Alemite Tools & Equipment  1644-B
Thread-Forming Grease Fitting, Head Angle: Straight, Fitting Thread Size: 1/8", Fitting Thread Type: PTF
MI ITEM #00775936
MFR #1644-B
In stock
$0.73/each
Oilsafe (Whitmore MFG) 102000
MI ITEM #02104238
MFR #102000
Factory Order
$181.72/each
Lincoln Lubrication 1147
Lincoln Lubrication  1147
Lever Grease Gun - Lever, 6000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 18 in Hose Length
MI ITEM #00279939
MFR #1147
In stock
$72.60/each
Lincoln Lubrication 3034
Lincoln Lubrication  3034
Grease Gun Whip Hose, Includes Coupler Assembly, Hose Length: 12", Thread Size: 1/8"
MI ITEM #00280329
MFR #3034
Factory Order
See substitute items
$185.46/feet
Alemite Tools & Equipment 6320-3
Alemite Tools & Equipment  6320-3
Grease Metered Control Valve, Extension Type: Rigid, Meter Type: Electronic, Meter Graduation: Gram, Ounce
MI ITEM #00773094
MFR #6320-3
In stock
See substitute items
$456.78/each
Lincoln Lubrication 3050
Lincoln Lubrication  3050
Grease Non-Metered Control Valve - Extension Type: Rigid - 3/8 NPT (Female)"
MI ITEM #00280331
MFR #3050
In stock
$297.29/each
Trico 30058
Trico  30058
Opto-Matic Butyrate Plastic Bowl Constant Level Reservoir, Lubricant Type(s): (Oil), 1 Outlet, Capacity: 8oz, Outlet Thread Size: 1/4"
MI ITEM #00814471
MFR #30058
In stock
$110.55/each
Showing 1-24 of 3,936