Boring Bars

Motion has a large selection of boring bars for your cutting tool projects. Browse through various boring bar types, finishes, coatings, shank diameters, and overall lengths.

If you’re looking for high quality boring bars from trusted brands, this is the place to be. Motion stocks and sells a huge range of boring bars and boring bar-related components and accessories, all at the fairest prices.

What are Boring Bars?

A boring bar is a tool that is used in the worlds of metalwork and woodwork. Used for boring, these bars consist of holders, dial screws, and a central body, which forms most of the boring bar structure. They can come in a wide range of sizes and styles and can be connected with boring machines like mills, lathes, and drill presses.

Boring Bar Uses & Applications

A boring bar is used to bore holes into surfaces, widen existing holes, remove excess material from the inside of a hole, and more. These tools have a huge range of different uses across various industries and can be used to create smooth, perfectly circular holes. Woodworkers may use boring bars instead of drills to form holes, for example, while metalworkers can use them to help finish off work pieces and parts.

The Best Boring Bars

At Motion, you'll find nothing but the best boring bars from leading brands like Mitsubishi Materials and Micro 100. Made to the highest standards, our boring bars are available in a range of depths and diameters, giving you lots of options to choose from for almost any possible application.

Buy Boring Bar Sets Online

Motion aims to be your number 1, go-to source for boring bars and related items, like boring bar holders and sets. Here, you’ll find one of the biggest selections of industrial goods anywhere in the world. As well as our extensive product selection, Motion also stands out from the crowd with our super prices and friendly, professional service. You can count on us to meet your needs, so check out our products and place your order today.

FILTER
FINISH/COATING
OVERALL LENGTH
MATERIAL
SHANK DIAMETER
MINIMUM BORE DIAMETER

370 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Made in USA 78083078
Made in USA  78083078
9/16" Min Bore Diam, 1-11/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11705111
MFR #78083078
Factory Order
Quote Required
Mitsubishi Materials M-SWLOR-066
Mitsubishi Materials  M-SWLOR-066
Right Hand Turning Type Boring Bar with shank diameter of 0.313" and overall length of 6" with a
MI ITEM #05511720
MFR #M-SWLOR-066
Factory Order
Quote Required
Mitsubishi Materials M-SWLOR-055
Mitsubishi Materials  M-SWLOR-055
Right Hand Turning Type Boring Bar with shank diameter of 0.188" and overall length of 4" with a
MI ITEM #05391433
MFR #M-SWLOR-055
Factory Order
Quote Required
Value Collection 08059040
Value Collection  08059040
7/16" Min Bore Diam, 1-1/8" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731869
MFR #08059040
In stock
$3.80/each
Value Collection 08054058
Value Collection  08054058
7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731806
MFR #08054058
In stock
$3.48/each
Value Collection 08063075
Value Collection  08063075
9/16" Min Bore Diam, 1-11/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731926
MFR #08063075
In stock
$44.60/each
Value Collection 08055097
Value Collection  08055097
9/16" Min Bore Diam, 3" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731820
MFR #08055097
In stock
$3.98/each
Made in USA 78082054
Made in USA  78082054
3/8" Min Bore Diam, 1-1/8" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11705098
MFR #78082054
In stock
$42.13/each
Komet Of America, Inc. B00 36131
Komet Of America, Inc.  B00 36131
Right Hand Boring Type Boring Bar with shank diameter of 3/8" and overall length of 3-3/4" with a and a
MI ITEM #05389113
MFR #B00 36131
Factory Order
Quote Required
Komet Of America, Inc. B00 06011
Komet Of America, Inc.  B00 06011
Right Hand Boring Type Boring Bar with shank diameter of 0.312" and overall length of 3-1/4" with a and a
MI ITEM #05499624
MFR #B00 06011
Factory Order
$285.12/each
Micro 100 Tool Corp BB-180600
Micro 100 Tool Corp  BB-180600
Carbide Right Hand Boring Type Boring Bar with shank diameter of 1/4" and overall length of 2-1/2" with a
MI ITEM #05383535
MFR #BB-180600
Factory Order
Quote Required
Mitsubishi Materials C-SWLOR-070
Mitsubishi Materials  C-SWLOR-070
Right Hand Turning Type Boring Bar with shank diameter of 3/8" and overall length of 6" with a
MI ITEM #05566904
MFR #C-SWLOR-070
Factory Order
Quote Required
Horn USA BU108.0500.02
Horn USA  BU108.0500.02
Right Hand Boring, Grooving Type Boring Bar with shank diameter of 1/2" and overall length of 3.543" with a
MI ITEM #05558947
MFR #BU108.0500.02
Factory Order
Quote Required
Made in USA 06658819
Made in USA  06658819
3/8 Shank Diam, Boring Bar Steel
MI ITEM #11679329
MFR #06658819
In stock
$45.10/each
Value Collection 08059057
Value Collection  08059057
7/16" Min Bore Diam, 1-11/16" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731870
MFR #08059057
In stock
$3.93/each
Value Collection 00691808
Value Collection  00691808
5/8 Shank Diam, Boring Bar Steel
MI ITEM #11712444
MFR #00691808
In stock
$16.15/each
Value Collection 08055089
Value Collection  08055089
9/16" Min Bore Diam, 2-1/4" Max Bore Depth, 5/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731819
MFR #08055089
In stock
$3.73/each
Made in USA 78084142
Made in USA  78084142
3/4" Min Bore Diam, 3-3/4" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11705129
MFR #78084142
Factory Order
Quote Required
Value Collection 08062101
Value Collection  08062101
1/2" Min Bore Diam, 2-1/2" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Cobalt, Bright Finish
MI ITEM #11731918
MFR #08062101
In stock
$26.45/each
Value Collection 00691790
Value Collection  00691790
3/8 Shank Diam, Boring Bar Steel
MI ITEM #11712443
MFR #00691790
In stock
$10.95/each
Value Collection 08060048
Value Collection  08060048
9/16" Min Bore Diam, 1-1/2" Max Bore Depth, 3/4 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731882
MFR #08060048
In stock
$3.30/each
Made in USA 78074077
Made in USA  78074077
9/16" Min Bore Diam, 1-1/2" Max Bore Depth, 1/2 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11704991
MFR #78074077
Factory Order
Quote Required
ACCUPRO 76421064
ACCUPRO  76421064
0.23" Min Bore Diam, 1-1/4" Max Bore Depth, 5/16 Shank Diam, Boring Bar Right Hand Cut, Solid Carbide, TiN Finish
MI ITEM #11751060
MFR #76421064
In stock
$84.48/each
Value Collection 08057093
Value Collection  08057093
7/16" Min Bore Diam, 2-1/4" Max Bore Depth, 3/8 Shank Diam, Boring Bar Right Hand Cut, Carbide-Tipped, Bright Finish
MI ITEM #11731854
MFR #08057093
In stock
$3.00/each
Showing 1-24 of 370