Composite Drill Bits

Motion has a choice of composite drill bits for your cutting tool needs. Choose from a range of overall lengths and shapes depending on your project.

Looking for composite drill bits or a drill bit for composite material, like carbon fiber or fiberglass? If so, Motion has the products for you, with a wide range of top quality composite drill bit sets at low prices.

What is a Composite Drill Bit?

As the name suggests, a composite drill bit or drill bit for composite material is a specific type of drill bit that is used primarily for drilling through composite materials, or materials made up of two or more materials with different properties. There are various different forms and sizes of composite drill bits, ideal for drilling holes into a range of different composites, like carbon and glass composites, and they're typically made of solid carbide or diamond grit.

What are Composite Drill Bits for?

You can use a composite tap drill bit set or composite drill bit for drilling holes in composite materials, and this may be done for a wide range of reasons. Drilling into composite materials can be quite difficult, due to the fact that each part of the composite has its own properties and levels of strength and resistance, but composite drill bits are specially designed in order to penetrate through composite materials like glass and carbon composites to create the cleanest and smoothest holes with ease and convenience.

The Best Composite Drill Bits

When using composite drill bits, quality counts. A low quality drill bit for composite material could lead to cracks, breakages, and rough holes, but the best quality composite drill bits will give you the results you're looking for, and you’ll find nothing but the best bits at Motion.

Buy Composite Drill Bits Online

Motion aims to be your go-to source for top quality industrial products, accessories, and tools, including drill bits for composite materials from leading brands.

Choose Motion today and enjoy a wide selection of products, fair prices, and the finest levels of service in the industry.

Sorted by:
2 RESULTS
Displayresults per page

Harvey Tool 20300   

Composite Drill Bits, Drill Bit Diameter: #59, Flute Length: 0.395", Overall Length: 1-1/2"

MI ITEM 05490716

AVAILABLE
Factory Order
Harvey Tool 20300
Quote Required Quote Required
Quote Required Quote Required
Harvey Tool 20300

Harvey Tool 20210   

Composite Drill Bits, Drill Bit Diameter: #74, Flute Length: 0.275", Overall Length: 1-1/2"

MI ITEM 05490705

AVAILABLE
Factory Order
Harvey Tool 20210
Quote Required Quote Required
Quote Required Quote Required
Harvey Tool 20210
Harvey Tool 20300
MI ITEM 05490716
Available - Factory Order
Quote Required
Harvey Tool 20210
MI ITEM 05490705
Available - Factory Order
Quote Required