1-800-526-9328Support Center
Motion

Countersinks, Center Drills and Spotting Drills

Countersinks create cone-shaped holes that accommodate the head of a screw or rivet and are also used for chamfering and deburring. Center drills are short in length and help begin holes that are eventually drilled to greater depths. Spotting drills are like center drills except they are more precise and offer greater rigidity.

Shop All Categories for Countersinks, Center Drills and Spotting Drills4 Categories

Shop by Brand
Filter
  • Product Category
  • Brand
1,255 Results

Photos may not represent actual items. Refer to name and product specs for all details.

MT1925047
Morse Cutting Tools MT1925047
Center Drill - #7 HSS, 1/4 in Point Dia. w/ 60° Angle, 5/8 in Body
MI ITEM #01009637
MFR #MT1925047
In StockIn stock
$42.70/each for your price
MT1925044
Morse Cutting Tools MT1925044
Center Drill - #4 HSS, 1/8 in Point Dia. w/ 60° Angle, 5/16 in Body
MI ITEM #01009606
MFR #MT1925044
In StockIn stock
$9.56/each for your price
MT1925042
Morse Cutting Tools MT1925042
Center Drill - #2 HSS, 5/64 in Point Dia. w/ 60° Angle, 3/16 in Body
MI ITEM #01009582
MFR #MT1925042
In StockIn stock
$8.98/each for your price
MT1925046
Morse Cutting Tools MT1925046
Center Drill - #6 HSS, 7/32 in Point Dia. w/ 60° Angle, 1/2 in Body
MI ITEM #01009629
MFR #MT1925046
In StockIn stock
$27.80/each for your price
MT1925045
Morse Cutting Tools MT1925045
Center Drill - #5 HSS, 3/16 in Point Dia. w/ 60° Angle, 7/16 in Body
MI ITEM #01009615
MFR #MT1925045
In StockIn stock
$14.83/each for your price
MT1925043
Morse Cutting Tools MT1925043
Center Drill - #3 HSS, 7/64 in Point Dia. w/ 60° Angle, 1/4 in Body
MI ITEM #01009591
MFR #MT1925043
In StockIn stock
$9.56/each for your price
MT1925052
Morse Cutting Tools MT1925052
Center Drill - HSS, 9/64 in Drill Point, 60° Angle, 3/8 in Body,
MI ITEM #03477944
MFR #MT1925052
In StockIn stock
$13.79/each for your price
MT1925041
Morse Cutting Tools MT1925041
Center Drill - #1 HSS, 3/64 in Point Dia. w/ 60° Angle, 1/8 in Body
MI ITEM #01009567
MFR #MT1925041
In StockIn stock
$9.23/each for your price
MT1925048
Morse Cutting Tools MT1925048
Center Drill - #8 HSS, 5/16 in Point Dia. w/ 60° Angle, 3/4 in Body
MI ITEM #01009651
MFR #MT1925048
In StockIn stock
$64.14/each for your price
MT6553932
Morse Cutting Tools MT6553932
Center Drill - #4 HSS, 1/8 in Point Dia. w/ 60° Angle, 5/16 in Body
MI ITEM #04859274
MFR #MT6553932
In StockIn stock
$89.24/each for your price
MT1925012
Morse Cutting Tools MT1925012
Center Drill - #2 HSS, 5/64 in Point Dia. w/ 60° Angle, 3/16 in Body
MI ITEM #01009247
MFR #MT1925012
In StockIn stock
$27.04/each for your price
AF6011914
Morse Cutting Tools AF6011914
Drill NC Spotting - HSS DBL 1-1/2 in Flute, 90° Point, Bright Finish
MI ITEM #00912705
MFR #AF6011914
In StockIn stock
$52.84/each for your price
01035054
Value Collection 01035054
5 Piece, #1 to 5, Plain Edge, High Speed Steel Combo Drill & Countersink Set: 60° Incl Angle, Double End
MI ITEM #11712638
MFR #01035054
In StockIn stock
$22.20/each for your price
84397017
Value Collection 84397017
10 Piece, 3/16 to 1-1/4" Head Diam, 90° Included Angle, Single End Countersink Set, 6 Flutes, High Speed Steel
MI ITEM #11767777
MFR #84397017
In StockIn stock
$522.58/each for your price
30311
Keo Cutters 30311
Spotting Drill, Body Diameter: 5/16", Point Angle: 90°, Material: High Speed Steel, Flute Length: 5/8"
MI ITEM #03460736
MFR #30311
In StockIn stock
$17.23/each for your price
61221
M.A. Ford Mfg Co Inc 61221
Countersink - 82 ° Angle, 1 Flutes, 1-1/2 in Body Dia., 3/4 in Shank Dia., High Speed Steel Material
MI ITEM #05045858
MFR #61221
In StockIn stock
$182.74/each for your price
79201
M.A. Ford Mfg Co Inc 79201
Countersink - 82 ° Angle, 6 Flutes, 3/4 in Body Dia., 1/2 in Shank Dia., High Speed Steel Material
MI ITEM #05045872
MFR #79201
In StockIn stock
$45.80/each for your price
61106
M.A. Ford Mfg Co Inc 61106
Countersink - 82 ° Angle, 1 Flutes, 1/2 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #05045840
MFR #61106
In StockIn stock
$21.26/each for your price
02463503
Value Collection 02463503
5 Piece, 1/16 to 9/16" Head Diam, 82° Included Angle, Single End Countersink Set, 1/2 to 1/4" Shank Diam, High Speed Steel
MI ITEM #11719968
MFR #02463503
In StockIn stock
$136.98/each for your price
10025
Keo Cutters 10025
High Speed Steel, #2, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/8", CS 60°
MI ITEM #03237627
MFR #10025
In StockIn stock
$18.73/each for your price
79301
M.A. Ford Mfg Co Inc 79301
Countersink - 82 ° Angle, 6 Flutes, 1-1/2 in Body Dia., 3/4 in Shank Dia., High Speed Steel Material
MI ITEM #05183269
MFR #79301
In StockIn stock
$153.72/each for your price
02453017
Value Collection 02453017
5 Piece, 1/4 to 1" Head Diam, 100° Included Angle, Single End Countersink Set, 1/4" Shank Diam, 1 Flute, High Speed Steel
MI ITEM #11719946
MFR #02453017
In StockIn stock
$114.05/each for your price
01044767
Value Collection 01044767
#6 Plain Cut 60° Incl Angle High Speed Steel Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 6" OAL, Right Hand Cut, Double End
MI ITEM #11712689
MFR #01044767
In StockIn stock
$33.38/each for your price
77426872
Hertel Carbide Inc. 77426872
5 Piece, #1 to 5, Plain Edge, High Speed Steel Combo Drill & Countersink Set: 60° Incl Angle
MI ITEM #11667279
MFR #77426872
In StockIn stock
$50.93/each for your price

Showing 1-24 of 1255

Compare Up to 3 ItemsCompare Items (0/3)