Extension & Pulley Taps

Select from single-point tools, such as turning and boring tools, or multi-point tools, like end mills and drill bits.
Extension and pulley taps are used for tapping hard-to-reach areas, and for tapping the hubs of pulleys. They have longer shanks than standard-length taps which facilitate extended reach.
FILTER
CHAMFER
NUMBER OF FLUTES
TAP TYPE

342 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Union Butterfield 1020048
Union Butterfield  1020048
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 1/2 – 13 Thread Size, UNC, 3 Flutes
MI ITEM #01517723
MFR #1020048
In stock
$71.36/each
Union Butterfield 1020018
Union Butterfield  1020018
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #10 – 32 Thread Size, UNF, 2 Flutes
MI ITEM #01517708
MFR #1020018
Factory Order
$79.54/each
Union Butterfield 1020026
Union Butterfield  1020026
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 1/4 – 28 Thread Size, UNF, 2 Flutes
MI ITEM #01517712
MFR #1020026
Factory Order
$75.75/each
Union Butterfield 1020004
Union Butterfield  1020004
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #6 – 32 Thread Size, UNC, 2 Flutes
MI ITEM #01517701
MFR #1020004
Factory Order
$69.31/each
Union Butterfield 1020008
Union Butterfield  1020008
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #8 – 32 Thread Size, UNC, 2 Flutes
MI ITEM #01517703
MFR #1020008
Factory Order
$66.66/each
Union Butterfield 1020006
Union Butterfield  1020006
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #6 – 32 Thread Size, UNC, 2 Flutes
MI ITEM #01517702
MFR #1020006
Factory Order
$83.33/each
Union Butterfield 1020012
Union Butterfield  1020012
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #10 – 24 Thread Size, UNC, 2 Flutes
MI ITEM #01517705
MFR #1020012
Factory Order
$66.06/each
Union Butterfield 1020002
Union Butterfield  1020002
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #4 – 40 Thread Size, UNC, 2 Flutes
MI ITEM #01517700
MFR #1020002
Factory Order
$72.87/each
Union Butterfield 1020030
Union Butterfield  1020030
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 5/16 – 18 Thread Size, UNC, 2 Flutes
MI ITEM #01517714
MFR #1020030
Factory Order
$78.78/each
Union Butterfield 1020014
Union Butterfield  1020014
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #10 – 24 Thread Size, UNC, 2 Flutes
MI ITEM #01517706
MFR #1020014
Factory Order
$79.54/each
Union Butterfield 1020016
Union Butterfield  1020016
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #10 – 32 Thread Size, UNF, 2 Flutes
MI ITEM #01517707
MFR #1020016
Factory Order
$66.06/each
Union Butterfield 1020010
Union Butterfield  1020010
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, #8 – 32 Thread Size, UNC, 2 Flutes
MI ITEM #01517704
MFR #1020010
Factory Order
$80.29/each
Union Butterfield 1020036
Union Butterfield  1020036
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 3/8 – 16 Thread Size, UNC, 3 Flutes
MI ITEM #01517717
MFR #1020036
Factory Order
$70.68/each
Union Butterfield 1020028
Union Butterfield  1020028
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 5/16 – 18 Thread Size, UNC, 2 Flutes
MI ITEM #01517713
MFR #1020028
Factory Order
$65.22/each
Made in USA 70564042
Made in USA  70564042
M8x1.25 Metric Coarse, 2 Flute, Bright Finish High Speed Steel, Spiral Point, Extension Pulley Tap;Plug Chamfer, 6" OAL
MI ITEM #11698525
MFR #70564042
Factory Order
Quote Required
Made in USA 05004049
Made in USA  05004049
#10 Tap, 5" OAL, 0.194" Tap Shank Diam, Tap Extension 3/8" Max Diam, 0.194" Shank Diam
MI ITEM #11676622
MFR #05004049
In stock
$95.55/each
Made in USA 05004106
Made in USA  05004106
5/16" Tap, 5" OAL, 0.318" Tap Shank Diam, Tap Extension 1/2" Max Diam, 0.318" Shank Diam
MI ITEM #11676625
MFR #05004106
In stock
$117.35/each
Morse Cutting Tools MT4734216
Morse Cutting Tools  MT4734216
MORSE® Cutting Tools Pully Tap - 2082 Series, Hand Tap, High Speed Steel Material, Bright Finish, 3/4 – 10 Thread Size, 4 Flutes
MI ITEM #01067009
MFR #MT4734216
Factory Order
$268.03/each
Hertel Carbide Inc. 62468897
Hertel Carbide Inc.  62468897
1/2-13 UNC, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, H3 Thread Limit, 10" OAL
MI ITEM #11667187
MFR #62468897
In stock
$171.35/each
Union Butterfield 1020032
Union Butterfield  1020032
Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 5/16 – 24 Thread Size, UNF, 2 Flutes
MI ITEM #01517715
MFR #1020032
Factory Order
Quote Required
Union Butterfield 1020044
Union Butterfield  1020044
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 7/16 – 14 Thread Size, UNC, 3 Flutes
MI ITEM #01517721
MFR #1020044
In stock
$70.75/each
Union Butterfield 1020020
Union Butterfield  1020020
Union Butterfield Extension Tap - 1534NE Series, Spiral Point, High Speed Steel Material, Bright Finish, 1/4 – 20 Thread Size, UNC, 2 Flutes
MI ITEM #01517709
MFR #1020020
In stock
$61.59/each
OSG USA Inc 1290001
OSG USA Inc  1290001
Extension & Pulley Tap - 916 Series, Straight Flute, High Speed Steel Material, Oxide Finish, 1/4 – 20 Thread Size, UNC, 4 Flutes
MI ITEM #05529118
MFR #1290001
In stock
$85.85/each
Lightning Bolt & Supply 206A120CP
Lightning Bolt & Supply  206A120CP
5/16-18,6" EXTENSION PLUG TAP
MI ITEM #05721032
MFR #206A120CP
Factory Order
$117.92/each
Showing 1-24 of 342