Straight Flute Taps

Select from single-point tools, such as turning and boring tools, or multi-point tools, like end mills and drill bits.
FILTER
FINISH/COATING

1,497 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Value Collection 04991808
Value Collection  04991808
M5x0.80 Metric Coarse D4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-3/8" OAL, 7/8" Thread Length, 6H
MI ITEM #11726866
MFR #04991808
In stock
$6.63/each
Value Collection 04874061
Value Collection  04874061
1-1/2 - 8 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-3/8" OAL, 3" Thread Length
MI ITEM #11726577
MFR #04874061
In stock
$203.68/each
Value Collection 04879029
Value Collection  04879029
2-8 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 7-5/8" OAL, 3-9/16" Thread Length
MI ITEM #11726620
MFR #04879029
In stock
$398.65/each
Made in USA 74846254
Made in USA  74846254
5/8-28 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-13/16" OAL
MI ITEM #11703633
MFR #74846254
Factory Order
Quote Required
Value Collection 04994455
Value Collection  04994455
M24x1.50 Metric Fine D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-29/32" OAL, 2-7/32" Thread Length
MI ITEM #11726910
MFR #04994455
In stock
$56.45/each
Made in USA 74837410
Made in USA  74837410
#8-40 UNS H2 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-1/8" OAL, 3/4" Thread Length, 0.168" Shank Diam
MI ITEM #11703543
MFR #74837410
Factory Order
Quote Required
Gearwrench 388728N
Gearwrench  388728N
C/S HAND PLUG TAP 10X1.25 4FL
MI ITEM #09018651
MFR #388728N
In stock
$11.98/each
Value Collection 04426334
Value Collection  04426334
#6-32 UNC H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2" OAL, 11/16" Thread Length, 3B
MI ITEM #11725225
MFR #04426334
In stock
$2.48/each
Value Collection 04993150
Value Collection  04993150
M12x1.00 Metric Fine D5 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-3/8" OAL, 1-21/32" Thread Length
MI ITEM #11726887
MFR #04993150
In stock
$16.90/each
Made in USA 74589664
Made in USA  74589664
1-1/2 - 12 UNF H4 6-Flute TiN Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-3/8" OAL, 3" Thread Length, 1.233" Shank Diam, 3B
MI ITEM #11703428
MFR #74589664
In stock
$359.55/each
Made in USA 74877093
Made in USA  74877093
1-3/4 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5" OAL, 3-3/16" Thread Length, 1.43" Shank Diam
MI ITEM #11703765
MFR #74877093
In stock
$295.38/each
Value Collection 04877031
Value Collection  04877031
1-3/4 - 8 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 7" OAL, 3-9/16" Thread Length
MI ITEM #11726602
MFR #04877031
In stock
$288.90/each
Value Collection 04996245
Value Collection  04996245
M27x1.50 Metric Fine D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4" OAL, 2-1/2" Thread Length
MI ITEM #11726941
MFR #04996245
In stock
$74.53/each
Made in USA 75012179
Made in USA  75012179
3/8-16 UNC H3 4-Flute Bright Finish Solid Carbide Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, 0.381" Shank Diam, 3B
MI ITEM #11703884
MFR #75012179
In stock
$461.98/each
Value Collection 04871158
Value Collection  04871158
1-5/16 - 16 UNS H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726473
MFR #04871158
Factory Order
Quote Required
Value Collection 04841144
Value Collection  04841144
5/16-20 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-23/32" OAL, 3B
MI ITEM #11726279
MFR #04841144
In stock
$9.80/each
Value Collection 04874186
Value Collection  04874186
1-1/2 - 18 UNEF H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726581
MFR #04874186
Factory Order
Quote Required
Value Collection 66556283
Value Collection  66556283
2-1/8 - 18 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length, 3B
MI ITEM #11748634
MFR #66556283
Factory Order
Quote Required
Value Collection 04874202
Value Collection  04874202
1-1/2 - 20 UNS H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726582
MFR #04874202
In stock
$220.55/each
Value Collection 04873170
Value Collection  04873170
1-7/16 - 18 UNEF H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4" OAL, 3B
MI ITEM #11726495
MFR #04873170
In stock
$196.10/each
Value Collection 04846184
Value Collection  04846184
5/8-24 UNEF H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 3-13/16" OAL
MI ITEM #11726357
MFR #04846184
In stock
$24.23/each
Value Collection 04836490
Value Collection  04836490
#6-48 UNS H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 2" OAL
MI ITEM #11726231
MFR #04836490
In stock
$3.15/each
Value Collection 04994208
Value Collection  04994208
M20x2.50 Metric Coarse D7 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-15/32" OAL, 2" Thread Length, 6H
MI ITEM #11726907
MFR #04994208
In stock
$31.95/each
Value Collection 04475141
Value Collection  04475141
9/16-12 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 3-19/32" OAL, 1-21/32" Thread Length
MI ITEM #11725349
MFR #04475141
In stock
$12.45/each
Showing 1-24 of 1,497