AC Variable Frequency & Servo Drives

Motion offers an assortment of AC variable frequency and servo drives for your electrical needs. Operation modes include open loop vector control, rotor flux control, frequency control, open loop vector control, and more. Choose from a variety of enclosure ratings, drive supply voltage, horsepower rating normal duty, and number of input phases.
AC servo drives receive command signals from a control system, amplify the signal, and send it to a motor. They also monitor motors to make sure they produce the correct power. If a motor produces more or less power, the AC servo drive sends alternate signals to correct the motor.
Sorted by:
2,727 RESULTS
Displayresults per page

WEG Electric Corporation CFW700B24P0T4DBN1   

CFW700B24P0T4DBN1 Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 15 hp Normal Duty, NEMA 1 Rating

MI ITEM 04863836

AVAILABLE
Factory Order
WEG Electric Corporation CFW700B24P0T4DBN1
$3,091.51each
for your price $3,091.51each
WEG Electric Corporation CFW700B24P0T4DBN1

Control Techniques, Nidec Motor Corp SP1405   

Servo/Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 5 hp Normal Duty, Output Current 8.8 A Normal Duty, IP 20, IP 54 Rating, 48/65 Hz, Closed Loop Vector Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, Torque Control, V/Hz Control

MI ITEM 04528457

AVAILABLE
Factory Order
Control Techniques, Nidec Motor Corp SP1405
$4,211.70each
for your price $4,211.70each
Control Techniques, Nidec Motor Corp SP1405

Danfoss Vacon X4C20010C   

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-230 V ac, 1 hp Normal Duty, Output Current 4.2 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control

MI ITEM 02890197

AVAILABLE
Factory Order
Danfoss Vacon X4C20010C
$2,478.74each
for your price $2,478.74each
Danfoss Vacon X4C20010C

Leeson Electric 174625.00   

Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 5 hp Normal Duty, Output Current 8.2 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control

MI ITEM 04415205

AVAILABLE
Factory Order
Leeson Electric 174625.00
$1,377.31each
for your price $1,377.31each
Leeson Electric 174625.00

Control Techniques, Nidec Motor Corp SP1405   

Nidec Variable Frequency AC Drive / Servo Drive - Input Phase 3, Supply Voltage 380/480 V ac, 5 hp Normal Duty, Output Current 8.8 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, Closed Loop Induction Motor Control, Regenerative Control, Servo Control, V/Hz Control, Rotor Flux Control

MI ITEM 05269425

AVAILABLE
Factory Order
Control Techniques, Nidec Motor Corp SP1405
$4,211.70each
for your price $4,211.70each
Control Techniques, Nidec Motor Corp SP1405

Control Techniques, Nidec Motor Corp M300-01200024A10101AB100   

Nidec Variable Frequency AC Drive - Input Phase 1, Supply Voltage 200-240 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control

MI ITEM 05884704

AVAILABLE
Factory Order
Control Techniques, Nidec Motor Corp M300-01200024A10101AB100
Quote Required Quote Required
Quote Required Quote Required
Control Techniques, Nidec Motor Corp M300-01200024A10101AB100

Danfoss VLT FC-051P5K5T4E20H3BXCXXXSXXX   

132F0028 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 7-1/2 hp Normal Duty, Output Current 11 A Normal Duty, IP20 Rating, 50/60 Hz, VVC+ (Voltage vector control), u/f (Frequency Control)

MI ITEM 07259264

AVAILABLE
Factory Order
Danfoss VLT FC-051P5K5T4E20H3BXCXXXSXXX
$1,176.45each
for your price $1,176.45each
Danfoss VLT FC-051P5K5T4E20H3BXCXXXSXXX

Control Techniques, Nidec Motor Corp EP206-P00-ENR0   

Nidec Servo Drive - Input Phase 1, Supply Voltage 20/264 V ac, IP 20 Rating, 50/60 Hz, Servo Control

MI ITEM 05884607

AVAILABLE
Factory Order
Control Techniques, Nidec Motor Corp EP206-P00-ENR0
Quote Required Quote Required
Quote Required Quote Required
Control Techniques, Nidec Motor Corp EP206-P00-ENR0

Danfoss Vacon X4C20050C   

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-230 V ac, 5 hp Normal Duty, Output Current 15.2 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control

MI ITEM 02890200

AVAILABLE
Factory Order
Danfoss Vacon X4C20050C
$3,854.57each
for your price $3,854.57each
Danfoss Vacon X4C20050C

Danfoss VLT FC-321P30KT5P66H2BGXXSXSXXXXAXBXCXXXXDX   

40 HP,52 A,3 PHASE,480VAC,IP66/TYPE4X

MI ITEM 11907048

AVAILABLE
Factory Order
Danfoss VLT FC-321P30KT5P66H2BGXXSXSXXXXAXBXCXXXXDX
$8,991.63each
for your price $8,991.63each
Danfoss VLT FC-321P30KT5P66H2BGXXSXSXXXXAXBXCXXXXDX

Danfoss VLT FC-051P2K2T4E20H3BXCXXXSXXX   

132F0022 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 3 hp Normal Duty, Output Current 4.8 A Normal Duty, IP20 Rating, 50/60 Hz, VVC+ (Voltage vector control), u/f (Frequency Control)

MI ITEM 07259261

AVAILABLE
Factory Order
Danfoss VLT FC-051P2K2T4E20H3BXCXXXSXXX
$883.75each
for your price $883.75each
Danfoss VLT FC-051P2K2T4E20H3BXCXXXSXXX

Danfoss Vacon X4C1S010C   

VACON® Variable Frequency AC Drive - Input Phase 1, Supply Voltage 115 V ac, 1 hp Normal Duty, Output Current 4.2 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control

MI ITEM 02890196

AVAILABLE
Factory Order
Danfoss Vacon X4C1S010C
Quote Required Quote Required
Quote Required Quote Required
Danfoss Vacon X4C1S010C

Danfoss Vacon X5C40050C   

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 5 hp Normal Duty, Output Current 7.6 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control

MI ITEM 03454019

AVAILABLE
Factory Order
Danfoss Vacon X5C40050C
$4,517.73each
for your price $4,517.73each
Danfoss Vacon X5C40050C

Danfoss VLT FC-051PK37T4E20H3BXCXXXSXXX   

132F0017 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 1/2 hp Normal Duty, Output Current 1.1 A Normal Duty, IP20 Rating, 50/60 Hz, VVC+ (Voltage vector control), u/f (Frequency Control)

MI ITEM 07259258

AVAILABLE
Factory Order
Danfoss VLT FC-051PK37T4E20H3BXCXXXSXXX
$527.42each
for your price $527.42each
Danfoss VLT FC-051PK37T4E20H3BXCXXXSXXX

Control Techniques, Nidec Motor Corp C200-03400094A10101AB100   

C200-03400094A10101AB100

MI ITEM 08732604

IN STOCK
In stock
Control Techniques, Nidec Motor Corp C200-03400094A10101AB100
$1,196.85each
for your price $1,196.85each
Control Techniques, Nidec Motor Corp C200-03400094A10101AB100

Danfoss Vacon X4C40030C   

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 3 hp Normal Duty, Output Current 4.8 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control

MI ITEM 02890204

AVAILABLE
Factory Order
Danfoss Vacon X4C40030C
$3,181.50each
for your price $3,181.50each
Danfoss Vacon X4C40030C

Danfoss Vacon X4C40050C   

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 5 hp Normal Duty, Output Current 7.6 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control

MI ITEM 02890205

AVAILABLE
Factory Order
Danfoss Vacon X4C40050C
$3,928.09each
for your price $3,928.09each
Danfoss Vacon X4C40050C

Danfoss VLT FC-280P1K5T2E21H2BNCXXXSXXXXAN   

135N1799 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 2 hp Normal Duty, Output Current 6.8 A Normal Duty, IP21 Rating, 50/60 Hz, Voltage vector control VVC+ Speed or Torque mode, u/f (Frequency Control)

MI ITEM 07260590

IN STOCK
In stock
Danfoss VLT FC-280P1K5T2E21H2BNCXXXSXXXXAN
$1,418.24each
for your price $1,418.24each
Danfoss VLT FC-280P1K5T2E21H2BNCXXXSXXXXAN

Danfoss Vacon VACON 0100-3L-0003-5-R02   

100 Series AC Drive—Multi-Purpose—Amps—High Overload (150%): 2.6, HP—Low Overload (120%): 1.5, Amps—Low Overload (120%): 3.4

MI ITEM 05678710

AVAILABLE
Factory Order
Danfoss Vacon VACON 0100-3L-0003-5-R02
$1,569.54each
for your price $1,569.54each
Danfoss Vacon VACON 0100-3L-0003-5-R02

Danfoss VLT FC-202P55KT6E20HXXGXXXXSXXXXAXBXCXXXXDX   

131G2017 Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/575 V ac, 75 hp Normal Duty, Output Current 83 A Normal Duty, IP20 Rating, 50/60 Hz

MI ITEM 07259339

AVAILABLE
Factory Order
Danfoss VLT FC-202P55KT6E20HXXGXXXXSXXXXAXBXCXXXXDX
$12,659.54each
for your price $12,659.54each
Danfoss VLT FC-202P55KT6E20HXXGXXXXSXXXXAXBXCXXXXDX

Danfoss Vacon X4C40200C   

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 20 hp Normal Duty, Output Current 27 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control

MI ITEM 03010955

AVAILABLE
Factory Order
Danfoss Vacon X4C40200C
$7,576.21each
for your price $7,576.21each
Danfoss Vacon X4C40200C

Leeson Electric 174621.00   

Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 1 hp Normal Duty, Output Current 2.1 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control

MI ITEM 04719596

IN STOCK
In stock
Leeson Electric 174621.00
$897.94each
for your price $897.94each
Leeson Electric 174621.00

Control Techniques, Nidec Motor Corp M400-04400135A10101AB100   

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 7-1/2 hp Normal Duty, Output Current 13.5 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control

MI ITEM 05884667

AVAILABLE
Factory Order
Control Techniques, Nidec Motor Corp M400-04400135A10101AB100
$1,655.90each
for your price $1,655.90each
Control Techniques, Nidec Motor Corp M400-04400135A10101AB100

Control Techniques, Nidec Motor Corp SP1406   

Nidec Variable Frequency AC Drive / Servo Drive - Input Phase 3, Supply Voltage 380/480 V ac, 7-1/2 hp Normal Duty, Output Current 11 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, Closed Loop Induction Motor Control, Regenerative Control, Servo Control, V/Hz Control, Rotor Flux Control

MI ITEM 04528458

AVAILABLE
Factory Order
Control Techniques, Nidec Motor Corp SP1406
$4,488.95each
for your price $4,488.95each
Control Techniques, Nidec Motor Corp SP1406
WEG Electric Corporation CFW700B24P0T4DBN1
MI ITEM 04863836
Available - Factory Order
$3,091.51each
Control Techniques, Nidec Motor Corp SP1405
MI ITEM 04528457
Available - Factory Order
$4,211.70each
Danfoss Vacon X4C20010C
MI ITEM 02890197
Available - Factory Order
$2,478.74each
Leeson Electric 174625.00
MI ITEM 04415205
Available - Factory Order
$1,377.31each
Control Techniques, Nidec Motor Corp SP1405
MI ITEM 05269425
Available - Factory Order
$4,211.70each
Control Techniques, Nidec Motor Corp M300-01200024A10101AB100
MI ITEM 05884704
Available - Factory Order
Quote Required
Danfoss VLT FC-051P5K5T4E20H3BXCXXXSXXX
MI ITEM 07259264
Available - Factory Order
$1,176.45each
Control Techniques, Nidec Motor Corp EP206-P00-ENR0
MI ITEM 05884607
Available - Factory Order
Quote Required
Danfoss Vacon X4C20050C
MI ITEM 02890200
Available - Factory Order
$3,854.57each
Danfoss VLT FC-321P30KT5P66H2BGXXSXSXXXXAXBXCXXXXDX
MI ITEM 11907048
Available - Factory Order
$8,991.63each
Danfoss VLT FC-051P2K2T4E20H3BXCXXXSXXX
MI ITEM 07259261
Available - Factory Order
$883.75each
Danfoss Vacon X4C1S010C
MI ITEM 02890196
Available - Factory Order
Quote Required
Danfoss Vacon X5C40050C
MI ITEM 03454019
Available - Factory Order
$4,517.73each
Danfoss VLT FC-051PK37T4E20H3BXCXXXSXXX
MI ITEM 07259258
Available - Factory Order
$527.42each
Control Techniques, Nidec Motor Corp C200-03400094A10101AB100
MI ITEM 08732604
In stock
$1,196.85each
Danfoss Vacon X4C40030C
MI ITEM 02890204
Available - Factory Order
$3,181.50each
Danfoss Vacon X4C40050C
MI ITEM 02890205
Available - Factory Order
$3,928.09each
Danfoss VLT FC-280P1K5T2E21H2BNCXXXSXXXXAN
MI ITEM 07260590
In stock
$1,418.24each
Danfoss Vacon VACON 0100-3L-0003-5-R02
MI ITEM 05678710
Available - Factory Order
$1,569.54each
Danfoss VLT FC-202P55KT6E20HXXGXXXXSXXXXAXBXCXXXXDX
MI ITEM 07259339
Available - Factory Order
$12,659.54each
Danfoss Vacon X4C40200C
MI ITEM 03010955
Available - Factory Order
$7,576.21each
Leeson Electric 174621.00
MI ITEM 04719596
In stock
$897.94each
Control Techniques, Nidec Motor Corp M400-04400135A10101AB100
MI ITEM 05884667
Available - Factory Order
$1,655.90each
Control Techniques, Nidec Motor Corp SP1406
MI ITEM 04528458
Available - Factory Order
$4,488.95each