Automotive Yokes

Motion has a selection of automotive yokes available to meet your facility maintenance needs. Yoke types include end, flange, slip, weld, and more. Hole types include hexagonal, rounded, splined, and square. Variety of distances across ears and bearing cap diameters to choose from.
FILTER
BRAND
DISTANCE ACROSS EARS
YOKE TYPE
CENTERLINE TO END/FLANGE END
HOLE TYPE
BEARING CAP DIAMETER

77 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Meritor Inc 18N3-1371X
Meritor Inc  18N3-1371X
Automotive Slip Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 11.88"
MI ITEM #03134525
MFR #18N3-1371X
Factory Order
Quote Required
Meritor Inc 16N4-5731
Meritor Inc  16N4-5731
Automotive End Yoke, Bearing Cap Diameter: 1.88", Centerline to End/Flange End: 6", Hole Type: Splined
MI ITEM #03134470
MFR #16N4-5731
Factory Order
Quote Required
Meritor Inc 141N3-118KX
Meritor Inc  141N3-118KX
Automotive Slip Yoke, Bearing Cap Diameter: 1.18", Centerline to End/Flange End: 6-1/2"
MI ITEM #03134447
MFR #141N3-118KX
Factory Order
Quote Required
Meritor Inc 17N3-2651X
Meritor Inc  17N3-2651X
Automotive Slip Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 11.69"
MI ITEM #03134487
MFR #17N3-2651X
Factory Order
Quote Required
Meritor Inc 131N3-8001KX
Meritor Inc  131N3-8001KX
Automotive Slip Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 6.88", Hole Type: Splined
MI ITEM #03134410
MFR #131N3-8001KX
Factory Order
Quote Required
Meritor Inc 17N4-6411X
Meritor Inc  17N4-6411X
Automotive End Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 5.16", Hole Type: Splined
MI ITEM #03134512
MFR #17N4-6411X
Factory Order
Quote Required
Meritor Inc 72NLS32-20DC
Meritor Inc  72NLS32-20DC
Automotive Slip Yoke, Centerline to End/Flange End: 10.88", Distance Across Ears: 6.22"
MI ITEM #03134545
MFR #72NLS32-20DC
Factory Order
Quote Required
Meritor Inc 131N3-128KX
Meritor Inc  131N3-128KX
Automotive Slip Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 5.38", Hole Type: Splined
MI ITEM #03134406
MFR #131N3-128KX
Factory Order
Quote Required
Meritor Inc 131N4-533
Meritor Inc  131N4-533
Automotive End Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 2.56", Hole Type: Rounded
MI ITEM #03134422
MFR #131N4-533
Factory Order
Quote Required
Meritor Inc 17N4-6451
Meritor Inc  17N4-6451
Automotive End Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 6.31", Hole Type: Splined
MI ITEM #03134513
MFR #17N4-6451
Factory Order
Quote Required
Meritor Inc 18N4-1961
Meritor Inc  18N4-1961
Automotive End Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 5.88", Hole Type: Splined
MI ITEM #03134529
MFR #18N4-1961
Factory Order
Quote Required
Meritor Inc 10N4-103
Meritor Inc  10N4-103
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2", Hole Type: Rounded
MI ITEM #03134375
MFR #10N4-103
Factory Order
Quote Required
Meritor Inc 131N2-479
Meritor Inc  131N2-479
Automotive Flange Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.38"
MI ITEM #03134396
MFR #131N2-479
Factory Order
Quote Required
Meritor Inc 131N4-473
Meritor Inc  131N4-473
Automotive End Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 2.56", Hole Type: Rounded
MI ITEM #03134420
MFR #131N4-473
Factory Order
Quote Required
Meritor Inc 18N4-3591-1
Meritor Inc  18N4-3591-1
Automotive Coupling Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 5-1/2"
MI ITEM #03134532
MFR #18N4-3591-1
Factory Order
Quote Required
Meritor Inc 131N26-497
Meritor Inc  131N26-497
Automotive Double Center Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 2.69"
MI ITEM #03134397
MFR #131N26-497
Factory Order
Quote Required
Meritor Inc 17N28-347
Meritor Inc  17N28-347
Automotive Weld Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 3.03"
MI ITEM #03134485
MFR #17N28-347
Factory Order
Quote Required
Meritor Inc 17N4-6021X
Meritor Inc  17N4-6021X
Automotive End Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 6.12", Hole Type: Splined
MI ITEM #03134509
MFR #17N4-6021X
Factory Order
Quote Required
Meritor Inc 10N4-63
Meritor Inc  10N4-63
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2", Hole Type: Rounded
MI ITEM #03134388
MFR #10N4-63
Factory Order
Quote Required
Meritor Inc 131N28-437
Meritor Inc  131N28-437
Automotive Weld Yoke, Bearing Cap Diameter: 1.06", Centerline to End/Flange End: 1.69"
MI ITEM #03134405
MFR #131N28-437
Factory Order
Quote Required
Meritor Inc 10N4-183
Meritor Inc  10N4-183
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2", Hole Type: Rounded
MI ITEM #03134380
MFR #10N4-183
Factory Order
Quote Required
Meritor Inc 141N-28-97
Meritor Inc  141N-28-97
Automotive Weld Yoke, Bearing Cap Diameter: 1.19", Centerline to End/Flange End: 2.13"
MI ITEM #03134446
MFR #141N-28-97
Factory Order
Quote Required
Meritor Inc 10N4-282
Meritor Inc  10N4-282
Automotive End Yoke, Bearing Cap Diameter: 0.94", Centerline to End/Flange End: 2-1/2"
MI ITEM #03134383
MFR #10N4-282
Factory Order
Quote Required
Meritor Inc 176N3-21X
Meritor Inc  176N3-21X
Automotive Slip Yoke, Bearing Cap Diameter: 1.94", Centerline to End/Flange End: 11.16"
MI ITEM #03134474
MFR #176N3-21X
Factory Order
Quote Required
Showing 1-24 of 77