General Hardware

Explore Motion's comprehensive selection of general hardware. From hinges to hooks, latches, and more, we offer a wide range of components for your construction and repair needs.
FILTER
PRODUCT CATEGORY
BRAND
WIRE DIAMETER
CLOSED LENGTH
THREAD SIZE
TYPE
MATERIAL
LOAD CAPACITY
HINGE TYPE
INSIDE DIAMETER

8,077 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Sealeze Inc D480CLA30BL-96
Sealeze Inc  D480CLA30BL-96
Buidling Envelope Door Seal
MI ITEM #14089124
MFR #D480CLA30BL-96
Factory Order
$97.23/each
AS Raymond 1CS292671JJ0667
AS Raymond  1CS292671JJ0667
Gas Spring with End Fittings 10-11.5-28-J-J-150LBS-SR
MI ITEM #07273103
MFR #1CS292671JJ0667
Factory Order
$90.09/each
Precision Brand 21037
Precision Brand  21037
Music Wire, Material: Steel, Wire Diameter: 0.037", Feet Per Pound: 274ft, Weight: 1lb, Wire Gauge: 16
MI ITEM #01558237
MFR #21037
Factory Order
$30.66/each
AS Raymond 66U140341MM0156
AS Raymond  66U140341MM0156
Gas Spring with End Fittings GAS SPRING,CS,EXTN,6X15,L381,S140
MI ITEM #13748372
MFR #66U140341MM0156
Factory Order
$53.53/each
AS Raymond 8AU203468JJ0134
AS Raymond  8AU203468JJ0134
Gas Spring with End Fittings GAS SPRING,CS,EXTN,8X18,L504,S203
MI ITEM #07861892
MFR #8AU203468JJ0134
Factory Order
$60.32/each
Made in USA 84002286
Made in USA  84002286
52 Lb Load Limit, #12 Thread Diam, 1-13/16" Take Up, Aluminum Hook & Hook Turnbuckle-2-9/16" Body Length, 3/16" Neck Length, 4-1/2" Closed Length
MI ITEM #11707649
MFR #84002286
Factory Order
$4.10/each
Sealeze Inc C380CLA10BL-96
Sealeze Inc  C380CLA10BL-96
Buidling Envelope Door Seal
MI ITEM #14088918
MFR #C380CLA10BL-96
Factory Order
$54.05/each
Strapbinder ST406
Strapbinder  ST406
Banding, Material: Stainless Steel, Material Specification: Type 316, Width: 3/4", Thickness: 0.03"
MI ITEM #03076589
MFR #ST406
Factory Order
$540.53/roll
Strapbinder HBC12S
Strapbinder  HBC12S
Center Punch Hose Clamp - Stainless Steel Material, 3 in Max Diameter
MI ITEM #03076535
MFR #HBC12S
In stock
$4.52/each
Strapbinder HBC16S
Strapbinder  HBC16S
Center Punch Hose Clamp - Stainless Steel Material, 4 in Max Diameter
MI ITEM #03076538
MFR #HBC16S
In stock
$5.68/each
Industrial Gas Spring Inc 15S002387XX0445
Industrial Gas Spring Inc  15S002387XX0445
Gas Spring with End Fittings 10-16-37.08-XMB-XMB-100LBS SS
MI ITEM #12997358
MFR #15S002387XX0445
Factory Order
$983.70/each
Kuriyama BRGHT062
Kuriyama  BRGHT062
5/8 in. Size Garden Hose Fitting Set
MI ITEM #03034406
MFR #BRGHT062
Factory Order
$14.01/each
Precision Brand 47854
Precision Brand  47854
Band Hose Clamp - Stainless Steel Material, 9/16 in Min Diameter, 1-5/16 in Max Diameter
MI ITEM #01560303
MFR #47854
Factory Order
$31.21/pack
AS Raymond 1CU292671JJ1112
AS Raymond  1CU292671JJ1112
Gas Spring with End Fittings GAS SPRING,CS,EXTN,10X23,L731,S292
MI ITEM #07602625
MFR #1CU292671JJ1112
Factory Order
$69.36/each
Sealeze Inc XTG680CLA-96
Sealeze Inc  XTG680CLA-96
Anodized Extrusion (Brush Holder)
MI ITEM #14089581
MFR #XTG680CLA-96
Factory Order
$58.02/each
AS Raymond 89U140341JJ0134
AS Raymond  89U140341JJ0134
Gas Spring with End Fittings GAS SPRING,CS,EXTN,8X18,L377,S140
MI ITEM #13749296
MFR #89U140341JJ0134
Factory Order
$58.99/each
Precision Brand 35720
Precision Brand  35720
Band Hose Clamp - Stainless Steel Material, 11/16 in Min Diameter, 1-1/2 in Max Diameter
MI ITEM #01559659
MFR #35720
In stock
$2.51/each
Sealeze Inc D490CLA12BL-120
Sealeze Inc  D490CLA12BL-120
Buidling Envelope Door Seal
MI ITEM #14089206
MFR #D490CLA12BL-120
Factory Order
$84.93/each
Industrial Gas Spring Inc 66S002288XX0400
Industrial Gas Spring Inc  66S002288XX0400
Gas Spring with End Fittings 6-4-12.13-XMB-XMB-90LBS-SS
MI ITEM #12998063
MFR #66S002288XX0400
Factory Order
$528.60/each
Value Collection 32856072
Value Collection  32856072
3.04" Long x 1.1" Wide, 1051 Series Latch - Stainless Steel, with Stainless Steel Finish
MI ITEM #11737443
MFR #32856072
In stock
$28.78/each
Sealeze Inc D490CLA12BL-84
Sealeze Inc  D490CLA12BL-84
Buidling Envelope Door Seal
MI ITEM #14089209
MFR #D490CLA12BL-84
Factory Order
$59.46/each
Industrial Gas Spring Inc 15S002387XX0222
Industrial Gas Spring Inc  15S002387XX0222
Gas Spring with End Fittings 10-16-37.08-XMB-XMB-50LBS SS
MI ITEM #12997355
MFR #15S002387XX0222
Factory Order
$983.70/each
Strapbinder HBC8
Strapbinder  HBC8
Center Punch Hose Clamp - Steel Material, 2 in Max Diameter
MI ITEM #03076553
MFR #HBC8
In stock
$1.36/each
Kuriyama TBC-SS035
Kuriyama  TBC-SS035
1 1/4 to 1 3/8 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
MI ITEM #08257265
MFR #TBC-SS035
Factory Order
$8.69/each
Showing 1-24 of 8,077