1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Facility Maintenance
Lighting & Electrical Components
Coaxial Cable
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Coleman Cable (2)
WIRE GAUGE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
CORD TYPE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
OUTSIDE DIAMETER
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Coaxial Cable
Motion has a choice of coaxial cable to meet your facility maintenance needs. Variety of cord types, wire gauges, outside diameters, jacket colors, and cord lengths to choose from.
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
2 RESULTS
List
Grid
Display
24
24
48
96
results per page
Search & Filters
Coleman Cable 92074
RG-59/U Cable, Impedance: 75Ω, Wire Gauge: 20AWG, Outside Diameter: 0.242", Jacket Color: Black
MI ITEM
03498372
CSN
AVAILABLE
Factory Order
Quote Required
Quote Required
Qty
+ Add to Cart For Quote
Quote Required
Quote Required
Compare
Coleman Cable 92006
RG-59/U Cable, Impedance: 75Ω, Wire Gauge: 22AWG, Outside Diameter: 0.242", Jacket Color: Black
MI ITEM
03498101
CSN
AVAILABLE
Factory Order
Quote Required
Quote Required
Qty
+ Add to Cart For Quote
Quote Required
Quote Required
Compare
92074
Coleman Cable
RG-59/U Cable, Impedance: 75Ω, Wire Gauge: 20AWG, Outside Diameter: 0.242", Jacket Color: Black
MI ITEM
03498372
CSN
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
92006
Coleman Cable
RG-59/U Cable, Impedance: 75Ω, Wire Gauge: 22AWG, Outside Diameter: 0.242", Jacket Color: Black
MI ITEM
03498101
CSN
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote