1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Facility Maintenance
Lighting & Electrical Components
Lamp Cord
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Coleman Cable (2)
CURRENT
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
WIRE GAUGE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
CORD LENGTH
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
VOLTAGE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Lamp Cord
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
2 RESULTS
List
Grid
Display
24
24
48
96
results per page
Search & Filters
Coleman Cable 60126
16AWG Lamp Cord, Voltage: 300V, Conductor Insulation Color: Black, Brown, White, Width: 0.303"
MI ITEM
03498189
CSN
AVAILABLE
Factory Order
Quote Required
Quote Required
Qty
+ Add to Cart For Quote
Quote Required
Quote Required
Compare
Coleman Cable 60000
18AWG Lamp Cord, Current: 10A, Voltage: 300V, Width: 0.21", Thickness: 0.112", Cord Length: 250ft
MI ITEM
03498188
CSN
AVAILABLE
Factory Order
Quote Required
Quote Required
Qty
+ Add to Cart For Quote
Quote Required
Quote Required
Compare
60126
Coleman Cable
16AWG Lamp Cord, Voltage: 300V, Conductor Insulation Color: Black, Brown, White, Width: 0.303"
MI ITEM
03498189
CSN
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
60000
Coleman Cable
18AWG Lamp Cord, Current: 10A, Voltage: 300V, Width: 0.21", Thickness: 0.112", Cord Length: 250ft
MI ITEM
03498188
CSN
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote