1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Facility Maintenance
Lighting & Electrical Components
Power Distribution
Power Strips
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Tripp-lite (2)
CORD LENGTH
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Power Strips
Power strips are also known as surge protectors.
Read more
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
2 RESULTS
List
Grid
Display
24
24
48
96
results per page
Search & Filters
Tripp-lite 6SP6
Industrial Power Strip - Portable, 120 V AC, 15 A, 6, NEMA 5-15, 6 ft Length, Gray Color
MI ITEM
05808720
CSN
AVAILABLE
Factory Order
Quote Required
Quote Required
Qty
+ Add to Cart For Quote
Quote Required
Quote Required
Compare
Tripp-lite PM6SN1
Commercial Grade Surge Protector - Portable, 120 V ac, 15 A, 6, NEMA 5-15, 6 ft Length, Beige Color
MI ITEM
08097800
CSN
AVAILABLE
Factory Order
Quote Required
Quote Required
Qty
+ Add to Cart For Quote
Quote Required
Quote Required
Compare
6SP6
Tripp-lite
Industrial Power Strip - Portable, 120 V AC, 15 A, 6, NEMA 5-15, 6 ft Length, Gray Color
MI ITEM
05808720
CSN
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
PM6SN1
Tripp-lite
Commercial Grade Surge Protector - Portable, 120 V ac, 15 A, 6, NEMA 5-15, 6 ft Length, Beige Color
MI ITEM
08097800
CSN
Available - Factory Order
Quote Required
Qty
Add to Cart
For Quote
LITERATURE & CATALOGS
Graco Digital Catalog
Fluid transfer or lubrication needs? Graco is the solution to keep you running at top speed with its complete offering of pumps, meters, reels and accessories.
Sprayon Lubricant for Industrial Cleaning
Sprayon Lubricant for Industrial Cleaning
WypAll Towels Will Clean Away Your Toughest Messes
Keeping a clean workspace is essential - especially in today's climate of stringent cleaning protocols.
SKF Pulse - Predictive Maintenance
Check out the SKF Pulse from SKF's Josh Fleming to increase predictive maintenance.
MORE RESOURCES
WD-40 - Spray & Stay Gel Lubricant
WD-40 highlights the Spray & Stay Gel Lubricant and all of its qualities in this episode of Tom's Toolbox.
Build a centralized lubrication system
Many types of centralized lubrication systems are available to maximize equipment life and efficiency. The system choices apply to industrial equipment, steel processing, mobile equipment, pulp and paper, food and beverage, and many others.
See all resources