1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Facility Maintenance
Packaging & Shipping Supplies
Boxes, Cartons & Envelopes
Mailing Tubes
Mailing Tubes
Find a wide range of facility maintenance supplies for practical or challenging jobsite needs.
Mailing tubes perfect protection for mailing and storing rolled items.
Read more
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
3M (5)
COLOR
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
WIDTH
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
LENGTH
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
5 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
3M
7010383467
Scotch™ 60560,7921 Mailing Tube - White Color, 1-15/16 in Wide, 24 in Long
MI ITEM #
03172307
MFR #
7010383467
Factory Order
$2.98
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010341422 SCOTCH MAILING TUBE 7979
Scotch™ Mailing Tube 7979 White 2 15/16 in x 36 in
MI ITEM #
09468068
MFR #
7010341422 SCOTCH MAILING TUBE 7979
Factory Order
$4.98
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010316187 SCOTCH MAILING TUBE 7980
Scotch™ Mailing Tube 7980 2.5 in x 30 in
MI ITEM #
09468072
MFR #
7010316187 SCOTCH MAILING TUBE 7980
Factory Order
$4.93
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010340466 SCOTCH MAILING TUBE 7982,
Scotch™ Mailing Tube 7982, 4 in x 48 in
MI ITEM #
09468082
MFR #
7010340466 SCOTCH MAILING TUBE 7982,
Factory Order
$15.05
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
3M
7010383466 SCOTCH MAILING TUBE 7978
Scotch™ Mailing Tube 7978 White 1 15/16 in x 18 in
MI ITEM #
09468065
MFR #
7010383466 SCOTCH MAILING TUBE 7978
Factory Order
$2.63
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Showing
1-5
of
5