Welding Rods, Electrodes and Holders

Motion offers a wide selection of welding rods and electrodes suitable for various welding processes. Our welding electrode holders provide a secure grip and precise control during welding tasks.
FILTER
PRODUCT CATEGORY
OVERALL DIAMETER
WIRE DIAMETER
TYPE
OVERALL LENGTH
MATERIAL
ELECTRODE TYPE

51 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Washington Alloy TC 70S-6
Washington Alloy  TC 70S-6
ER70S-6 Welding Wire - Steel Material, 45 lb, Spool, 0.035 in Wire Diameter
MI ITEM #04282831
MFR #TC 70S-6
Factory Order
Quote Required
Techniweld USA 6011I15605
Techniweld USA  6011I15605
E6011 E6011 AC/DC Welding Electrode - Electrode Type: E6011 AC/DC, Steel, Overall Diameter: 5/32 in, Container Size: 5 lb
MI ITEM #04372541
MFR #6011I15605
In stock
Quote Required
Value Collection 62295670
MI ITEM #11746339
MFR #62295670
In stock
$38.75/each
Washington Alloy TE 7018
Washington Alloy  TE 7018
E7018 AC/DC Welding Electrode - Electrode Type: E7018 AC/DC, Steel, Overall Diameter: 1/8 in, Container Size: 10 lb
MI ITEM #04282765
MFR #TE 7018
In stock
$3.70/pound
Thermal Dynamics 9-8407
Thermal Dynamics  9-8407
Tweco PCH/M 62/102 Welding Electrode - Electrode Type: PCH/M 62/102
MI ITEM #04256258
MFR #9-8407
Factory Order
Quote Required
Washington Alloy TTU 2% TUNGS 04
Washington Alloy  TTU 2% TUNGS 04
Welding Electrodes - Electrode Type: 2% Thoriated Tungsten, Overall Diameter: 1/16 in, Container Size: 10 lbs
MI ITEM #04282840
MFR #TTU 2% TUNGS 04
Factory Order
Quote Required
TECHALLOY CO, INC ER309L
TECHALLOY CO, INC  ER309L
Welding Rod - Stainless Steel Material, 0.062 in Diameter, 10 lbs
MI ITEM #04290099
MFR #ER309L
Factory Order
Quote Required
GREENLEE 668
GREENLEE  668
Welding Rod Caddy -
MI ITEM #04837474
MFR #668
Factory Order
$1,501.47/each
Washington Alloy TU TENSL 02
Washington Alloy  TU TENSL 02
Welding Electrodes - Electrode Type: Tensileweld, Overall Diameter: 1/8 in, Container Size: 10 lbs
MI ITEM #04282714
MFR #TU TENSL 02
Factory Order
Quote Required
Washington Alloy TS 316L 07
Washington Alloy  TS 316L 07
Welding Wire - Stainless Steel Material, 2 lbs, 0.035 in Wire Diameter
MI ITEM #04282731
MFR #TS 316L 07
Factory Order
Quote Required
Techniweld USA CCC25012
Techniweld USA  CCC25012
Gouging Rod - Carbon and Graphite Covered with a Thicker Copper Coating Material, 1/4 in Diameter
MI ITEM #04401728
MFR #CCC25012
Factory Order
Quote Required
Washington Alloy TE 6010
Washington Alloy  TE 6010
E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
MI ITEM #04282747
MFR #TE 6010
Factory Order
Quote Required
Thermal Dynamics 9-8402
Thermal Dynamics  9-8402
Tweco PCH/M 102 Welding Electrode - Electrode Type: PCH/M 102
MI ITEM #04775451
MFR #9-8402
Factory Order
Quote Required
Thermal Dynamics 9-8215
Thermal Dynamics  9-8215
Tweco SL60/SL100 Welding Electrode - Electrode Type: SL60/SL100
MI ITEM #04256254
MFR #9-8215
Factory Order
Quote Required
Techniweld USA TEC2W2M10P
Techniweld USA  TEC2W2M10P
Black Welding Whip—with Tweco Style Electrode Holder
MI ITEM #04312624
MFR #TEC2W2M10P
Factory Order
Quote Required
Jackson Safety Products 14684
Jackson Safety Products  14684
Welding Electrode Electrode Holder - Electrode Capacity 1/4 in
MI ITEM #04798270
MFR #14684
Factory Order
$80.14/each
Jackson Safety Products 14682
Jackson Safety Products  14682
Welding Electrode Electrode Holder - Electrode Capacity 1/4 in
MI ITEM #04798269
MFR #14682
Factory Order
$111.35/each
Washington Alloy TN 82/05
Washington Alloy  TN 82/05
Welding Rod - Nickel-Based Alloy Material, 3/32 in Diameter
MI ITEM #04282780
MFR #TN 82/05
Factory Order
Quote Required
GREENLEE 36745
GREENLEE  36745
Welding Rod Caddy, Overall Length: 10-1/4", Material: Heavy Duty Steel
MI ITEM #05117298
MFR #36745
Factory Order
$1,347.04/each
TECHALLOY CO, INC ER316L
TECHALLOY CO, INC  ER316L
Welding Rod - Stainless Steel Material, 0.062 in Diameter, 10 lbs
MI ITEM #04290102
MFR #ER316L
Factory Order
Quote Required
Washington Alloy TW GASL WIRE 08
Washington Alloy  TW GASL WIRE 08
Welding Wire - Gasless Flux-Cored Material, 10 lbs, 0.035 in Wire Diameter
MI ITEM #04282836
MFR #TW GASL WIRE 08
Factory Order
Quote Required
Jackson Safety Products 14680
Jackson Safety Products  14680
Welding Electrode Electrode Holder - Electrode Capacity 1/4 in, 300 A Amperage
MI ITEM #04798266
MFR #14680
Factory Order
$63.20/each
Flame Tech GT38X12
Flame Tech  GT38X12
Scorpion Arc Welding Rod - Copper Material, 3/8 in Diameter, 2.2 lb
MI ITEM #04275294
MFR #GT38X12
Factory Order
Quote Required
Washington Alloy TCU LFB 06
Washington Alloy  TCU LFB 06
Welding Rod - Low Fuming Bronze Alloy Material, 1/8 in Diameter, 10 lbs
MI ITEM #04282756
MFR #TCU LFB 06
Factory Order
Quote Required
Showing 1-24 of 51