Tack Hammers

Motion offers tack hammers for your hand and power tools needs. Select by head weight, material, and length, face diameter, and handle style.
Motion offers a selection of take-up ball bearing units from leading brands like Dodge, Sealmaster, and AMI Bearings. Take-up ball bearing units consist of a positioning screw and either top or side mounting hardware. Their wide inner ring allows for shaft alignment and belt tensioning. Take-up bearing units are used in a range of applications including conveyer belts, fans and blowers, and food processing plants. Different frame types are available, with some units featuring a locking collar. Heavy-duty take-up bearing units are typically made of cast iron while others are made of steel for light-duty applications.
Sorted by:
2 RESULTS
Displayresults per page

Malco Products SBC SH3   

Tack Hammer, Head Weight: 18oz, Overall Length: 11-3/4", Head Length: 5-1/2", Face Diameter: 7/8"

MI ITEM 01684519

AVAILABLE
Factory Order
Malco Products SBC SH3
Quote Required Quote Required
Quote Required Quote Required
Malco Products SBC SH3

Stanley Trade Tools 54-304   

Tack Hammer, Head Weight: 5oz, Head Material: Alloy Steel, Overall Length: 10-1/4", Head Length: 4-1/4"

MI ITEM 02995898

AVAILABLE
Factory Order
Stanley Trade Tools 54-304
Quote Required Quote Required
Quote Required Quote Required
Stanley Trade Tools 54-304
Malco Products SBC SH3
MI ITEM 01684519
Available - Factory Order
Quote Required
Stanley Trade Tools 54-304
MI ITEM 02995898
Available - Factory Order
Quote Required