1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Hand & Power Tools
Hand Tools
Hand Saws & Hand Saw Blades
Cable Saws
Cable Saws
Motion offers a choice of cable saws to meet your hand and power tools needs. Cuts up to 4" thick PVC. Standard and extended lengths available.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Mill-rose Co. (2)
2 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Mill-rose Co.
70390
Cable Saw, Overall Length: 26", Blade(s) Included: No Blades Included
MI ITEM #
05051633
MFR #
70390
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Mill-rose Co.
70391
Cable Saw, Overall Length: 44", Blade(s) Included: No Blades Included
MI ITEM #
05051634
MFR #
70391
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Showing
1-2
of
2