Staplers & Tackers

Motion offers staplers and tackers for your hand and power tools needs. Choose from a variety of manual cable tackers, manual nail and staple guns, manual riveters, and tackers.
Motion offers a wide selection of split roller bearing cartridges from leading brands like Cooper and Timken (Revolvo). Split roller bearing cartridges contain all of the elements of a roller bearing in a single cartridge that is manufactured in halves to facilitate precise placement and easy fitting onto a shaft. The inner race, outer race, rollers, and seals are all contained in the cartridge holder, which then mounts into a larger housing unit.
Sorted by:
43 RESULTS
Displayresults per page

Stanley Trade Tools PHT150C   

Staple Tacker, Fastener Type: Staple, Capacity: 84, Overall Length: 12", Overall Height: 2", Tool Weight: 2.13lb

MI ITEM 02720130

IN STOCK
In stock
Stanley Trade Tools PHT150C
$51.28each
for your price $51.28each
Stanley Trade Tools PHT150C

Stanley Trade Tools TR150HL   

Arrow Manual Staple Gun, Fastener Type: Staple, For Use With: Arrow T-50 Heavy Duty Staples, Stanley SharpShooter TRA700 Series, Material: Aluminum

MI ITEM 03001207

AVAILABLE
Factory Order
Stanley Trade Tools TR150HL
Quote Required Quote Required
Quote Required Quote Required
Stanley Trade Tools TR150HL

Stanley Trade Tools PHT250C   

FatMax Staple Tacker, Fastener Type: Staple, Tool Weight: 2.64lb, Material: Steel

MI ITEM 02990177

IN STOCK
In stock
Stanley Trade Tools PHT250C
$56.84each
for your price $56.84each
Stanley Trade Tools PHT250C

Stanley-bostitch H30-8   

Staple Tacker, Fastener Type: Staple, Capacity: 84, For Use With: Staples Sizes 1/4" to 9/16"

MI ITEM 04291833

AVAILABLE
Factory Order
Stanley-bostitch H30-8
Quote Required Quote Required
Quote Required Quote Required
Stanley-bostitch H30-8

Bostitch USO56-1   

Staple Tacker, Fastener Type: Staple, Capacity: 84, Staple Width: 7/16", Staple Leg Length: 9/16"

MI ITEM 07552486

AVAILABLE
Factory Order
Bostitch USO56-1
Quote Required Quote Required
Quote Required Quote Required
Bostitch USO56-1

Duo-fast Corp CS-5000   

Manual Nail or Staple Gun

MI ITEM 04897621

AVAILABLE
Factory Order
Duo-fast Corp CS-5000
Quote Required Quote Required
Quote Required Quote Required
Duo-fast Corp CS-5000

Arrow Fastener Co T50PBN   

Manual Nail, Staple Gun, Fastener Type: Nail, Staple, Staple Leg Length: 1/2", 1/4", 17/32", 3/8", 5/16", 9/16", Nail Length: 5/8", Material: Steel

MI ITEM 05531126

AVAILABLE
Factory Order
Arrow Fastener Co T50PBN
Quote Required Quote Required
Quote Required Quote Required
Arrow Fastener Co T50PBN

Stanley Trade Tools TR150   

SharpShooter Manual Staple Gun, Fastener Type: Staple, Staple Width: 27/64", 29/64", Staple Leg Length: 1/2", 1/4", 3/8", 5/16", 9/16", Staple Gauge: 24AWG, For Use With: 24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples, Overall Length: 7", Overall Height: 5-1/4", Tool Weight: 2.13lb, Material: Aluminum

MI ITEM 02984572

AVAILABLE
Factory Order
Stanley Trade Tools TR150
Quote Required Quote Required
Quote Required Quote Required
Stanley Trade Tools TR150

Value Collection 00270066   

#8-32 to #10-32 Klik Rivet Nut Tool

MI ITEM 11711632

IN STOCK
In stock
Value Collection 00270066
$137.00each
for your price $137.00each
Value Collection 00270066

Arrow Fastener Co HT50   

Manual Staple Gun, Fastener Type: Staple, Staple Leg Length: 1/2", 3/8", 5/16", Material: Steel

MI ITEM 05561191

AVAILABLE
Factory Order
Arrow Fastener Co HT50
Quote Required Quote Required
Quote Required Quote Required
Arrow Fastener Co HT50

Stanley-bostitch PC2K   

PowerSlam(TM) PowerCrown(TM) Hammer Tacker

MI ITEM 04852357

AVAILABLE
Factory Order
Stanley-bostitch PC2K
$110.07each
for your price $110.07each
Stanley-bostitch PC2K

Stanley Trade Tools MR33C   

Steel Manual Riveter, Head Style: Right Angle, Length: 10", Rivet Material: Aluminum, Steel

MI ITEM 02984929

AVAILABLE
Factory Order
Stanley Trade Tools MR33C
Quote Required Quote Required
Quote Required Quote Required
Stanley Trade Tools MR33C

Bostitch T6-8   

Heavy Duty PowerCrown(TM) Tacker

MI ITEM 09009611

AVAILABLE
Factory Order
Bostitch T6-8
$41.56each
for your price $41.56each
Bostitch T6-8

Stanley Trade Tools TR110   

Manual Staple Gun, Fastener Type: Staple, Staple Width: 27/64", 29/64", Staple Leg Length: 1/2", 1/4", 3/8", 5/16", 9/16", Staple Gauge: 24AWG, For Use With: 24 Gauge 1/4 to 9/16" Heavy Duty Narrow Crown Staples, Overall Length: 7-1/8", Material: Steel

MI ITEM 03633061

AVAILABLE
Factory Order
Stanley Trade Tools TR110
Quote Required Quote Required
Quote Required Quote Required
Stanley Trade Tools TR110

Bostitch T6-8OC2   

Heavy Duty PowerCrown(TM) Tacker

MI ITEM 09009612

AVAILABLE
Factory Order
Bostitch T6-8OC2
Quote Required Quote Required
Quote Required Quote Required
Bostitch T6-8OC2

Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL   

Manual Plier Stapler;Steel

MI ITEM 11760635

IN STOCK
In stock
Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL
$18.20each
for your price $18.20each
Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL

Knipex 90 42 340   

11" Punch Lock Riveter

MI ITEM 10652369

AVAILABLE
Factory Order
Knipex 90 42 340
$257.83each
for your price $257.83each
Knipex 90 42 340

Marson 39031   

Steel Manual Riveter, Head Style: Standard Head, Rivet Diameter: 1/4", 3/16", Rivet Material: Steel

MI ITEM 04917883

AVAILABLE
Factory Order
Marson 39031
Quote Required Quote Required
Quote Required Quote Required
Marson 39031

Stanley Trade Tools MR100CG   

Metal Manual Riveter, Head Style: Right Angle, Length: 11-1/8 in

MI ITEM 02990175

AVAILABLE
Factory Order
Stanley Trade Tools MR100CG
Quote Required Quote Required
Quote Required Quote Required
Stanley Trade Tools MR100CG

Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG   

Pneumatic Crown Stapler;1-1/4" Staples

MI ITEM 11772902

IN STOCK
In stock
Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG
$892.55each
for your price $892.55each
Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG

Marson 39000   

Carbon Steel, Die-Cast, Steel Manual Riveter, Rivet Diameter: 1/8", 3/32", 5/32", Rivet Material: Steel

MI ITEM 02430050

AVAILABLE
Factory Order
Marson 39000
Quote Required Quote Required
Quote Required Quote Required
Marson 39000

Duo-fast Corp HT-550   

Staple Tacker, Fastener Type: Staple, Capacity: 168, Staple Gauge: 20AWG, Tool Weight: 2lb, Material: Steel

MI ITEM 02874583

AVAILABLE
Factory Order
Duo-fast Corp HT-550
Quote Required Quote Required
Quote Required Quote Required
Duo-fast Corp HT-550

Bostitch T6-6OC2   

Heavy Duty PowerCrown(TM) Tacker

MI ITEM 09009610

AVAILABLE
Factory Order
Bostitch T6-6OC2
Quote Required Quote Required
Quote Required Quote Required
Bostitch T6-6OC2

Stanley Trade Tools TR45   

Manual Nail or Staple Gun, Overall Length: 6 in, Overall Height: 3-1/2 in

MI ITEM 02985071

AVAILABLE
Factory Order
Stanley Trade Tools TR45
Quote Required Quote Required
Quote Required Quote Required
Stanley Trade Tools TR45
Stanley Trade Tools PHT150C
MI ITEM 02720130
In stock
$51.28each
Stanley Trade Tools TR150HL
MI ITEM 03001207
Available - Factory Order
Quote Required
Stanley Trade Tools PHT250C
MI ITEM 02990177
In stock
$56.84each
Stanley-bostitch H30-8
MI ITEM 04291833
Available - Factory Order
Quote Required
Bostitch USO56-1
MI ITEM 07552486
Available - Factory Order
Quote Required
Duo-fast Corp CS-5000
MI ITEM 04897621
Available - Factory Order
Quote Required
Arrow Fastener Co T50PBN
MI ITEM 05531126
Available - Factory Order
Quote Required
Stanley Trade Tools TR150
MI ITEM 02984572
Available - Factory Order
Quote Required
Value Collection 00270066
MI ITEM 11711632
In stock
$137.00each
Arrow Fastener Co HT50
MI ITEM 05561191
Available - Factory Order
Quote Required
Stanley-bostitch PC2K
MI ITEM 04852357
Available - Factory Order
$110.07each
Stanley Trade Tools MR33C
MI ITEM 02984929
Available - Factory Order
Quote Required
Bostitch T6-8
MI ITEM 09009611
Available - Factory Order
$41.56each
Stanley Trade Tools TR110
MI ITEM 03633061
Available - Factory Order
Quote Required
Bostitch T6-8OC2
MI ITEM 09009612
Available - Factory Order
Quote Required
Value Collection 74437401 74437401 CHROME LIGHT WEIGHT PL
MI ITEM 11760635
In stock
$18.20each
Knipex 90 42 340
MI ITEM 10652369
Available - Factory Order
$257.83each
Marson 39031
MI ITEM 04917883
Available - Factory Order
Quote Required
Stanley Trade Tools MR100CG
MI ITEM 02990175
Available - Factory Order
Quote Required
Value Collection 89880272 89880272 1 1/4" CROWN-5/8" LEG
MI ITEM 11772902
In stock
$892.55each
Marson 39000
MI ITEM 02430050
Available - Factory Order
Quote Required
Duo-fast Corp HT-550
MI ITEM 02874583
Available - Factory Order
Quote Required
Bostitch T6-6OC2
MI ITEM 09009610
Available - Factory Order
Quote Required
Stanley Trade Tools TR45
MI ITEM 02985071
Available - Factory Order
Quote Required